Beli engsel dorma di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DORMAKABA Butt Hingesatribut:
- Thickness (mm): 3
- Huben Kunci Furniture Camlockatribut:
- Cylinder Diameter (mm): 19
- Material: Cylinder: Zinc Alloy, Framework: Plate Steel
- DORMAKABA Penutup Pintuatribut:
- Standard Finish: Silver
- Dekkson Door CloserDeskripsi:Spek pintu : Pintu kayu, kaca, besi, alumunium
- DORMAKABA Patch Fitting UniversalDeskripsi:Including : (PT10/PT20/US10/EASY CLEAN SOCKET & PC 91MM NICKEL MATT)
- KEND Floor Hingeatribut:
- Finishing: Silver
- Closing Force: Fix Size
- Max. Door Width (mm): 1100
- Closing Speed Angle (°): 15 - 130 adjustable by valve
- Latching Speed Angle (°): 0 - 15 adjustable by valve
- Door Opening Angle (°): 130.0
- Mechanical Hold Open (°): 90.0
- Applications: Non Handed/ Double Action
- Maximum Door Weight (kg): 100
- Dekkson Patch FittingDeskripsi:Patch fitting for lower-outer side of glass door, connected with the floor hinge. Certified by PSB Singaporeatribut:
- Material: SUS 304
- Finishing: PSS
- DORMAKABA Pintu Otomatisatribut:
- Opening Speed (Incremental Setting) (cm/s): 10-50
- Closing Speed (Incremental Setting) (cm/s): 10-40
- Hold Open Time (s): 0.5-30
- Mains Voltage (V): 230
- Frequency (Hz): 50/60
- International Protection: IP 20
- CISA Floor HingeDeskripsi:Floor Hinge made in italy
- Dekkson Hi-Grade Hinge NRP ESS DLDeskripsi:NRP Hinge made from high quality material.atribut:
- Finishing: Satin Stainless Steel (SSS)
- Dekkson Lever Handle Solid RoseDeskripsi:Lever handle with sturdy materials and attractive design.
- NIPPON PAINT KuasDeskripsi:KUAS NP888 adalah kuas serbaguna dengan harga ekonomis, cocok untuk cat bahan dasar air (waterbase), cat bahan dasar minyak/thinner (solventbase), maupun cat anti bocor (waterproofing). Dapat digunakan berulangkali, tidak mudah rontok, lebih tebal, dan lurus.
- Dekkson Hi-Grade Deluxe Hinge ESS DLDeskripsi:High quality door hinge made of Stainless Steel SUS 304 (Nickel >8%) with stainless steel screw and 2 ball bearings.
- TRUSCO Stainless Butt HingeDeskripsi:Load limit is the gate mass when using 2 vertical object.atribut:
- Attachment Hole: None
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
Daftar Harga engsel dorma Terbaru March 2026
| DORMAKABA Engsel Tanam Lantai | Rp1.099.900 |
| Dekkson Floor Hinge | Rp1.199.900 |
| DORMAKABA Butt Hinges | Rp74.900 |
| DORMAKABA Hinges | Rp219.900 |
| Huben Kunci Furniture Camlock | Rp8.900 |
| DORMAKABA Penutup Pintu | Rp369.900 |
| Dekkson Door Closer | Rp489.900 |
| DORMAKABA Mortise Lock | Rp159.900 |
| DORMAKABA Patch Fitting Universal | Rp4.699.900 |
| KEND Floor Hinge | Rp4.299.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/Dekkson%20Floor%20Hinge/ciP108495450-1.jpg)











/CISA%20Floor%20Hinge/75P109132257-1.jpg)





/TRUSCO%20Stainless%20Butt%20Hinge/P101000510-1.jpg)