Beli engsel bubut di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Extra-thick Type Welded Steel Hinge
    Mulai

    Rp319.900

    TRUSCO Extra-thick Type Welded Steel Hinge
    atribut:
    • Specifications: For Right
  2. TRUSCO Extra Thick Type Welded Steel Hinge, Left, 2Pcs
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

  3. TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)
    Mulai

    Rp97.900

    TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)
    Deskripsi:
    Engsel pintu
    atribut:
    • Width (mm): 68
    • Thickness (mm): 1.8
    • Overall Length (mm): 101
    • Surface Treatment: Fabric finish
    • Material: Steel (SPCC)
    • D2 (mm): 9.5
    • Mounting Method: Welding type
    • Withstand Load (kg) When Using 2 Pieces: 20
  4. TRUSCO Extra Thick Type Welded Steel Hinge, Left, 4Pcs
    Mulai

    Rp469.900

    TRUSCO Extra Thick Type Welded Steel Hinge, Left, 4Pcs
    atribut:
    • Dimensions b (mm): 54
    • Material: Iron (SPCH)
    • Specifications: For Left
    • Surface Processing: Cloth
  5. Sennheiser Active Antenna Splitter for Up to 4x Diversity Receivers
    Mulai

    Rp10.999.900

    Sennheiser Active Antenna Splitter for Up to 4x Diversity Receivers
    Deskripsi:
    The ASA 214 active antenna splitter is built in a full metal housing and ships with 8 BNC cables included. The splitter runs up to 4 receivers of the ew series with two antennas. The UHF-Version includes the NT 1-1 power supply with EU, UK and US adapters, while the ASA 214-1G8 includes the NT 1-1 with EU, UK and AU adapters.-Compatible with G4 and G3 systems-Power supply via BNC cables for EM 300-500 / EM 100 receivers. No additional power supply needed-Up to 4 true diversity receivers can be used with two external antennas-Full metal housingWhat's in the Box : ASA 214 splitter 8x BNC cable 50cm NT 1-1 power supply
    atribut:
    • Storage Temperature (°C): -20 to +70
    • Operating Temperature (°C): -10 to +55
    • Operating Relative Humidity (%): 5 - 95
    • Antenna Connector: BNC
    • Power Consumption: Max. 2.0 A with Connected Receivers and Boosters
    • Dimensions (mm): Approx. 212x168x43
    • Frequency Range (MHz): 470-870 (UHF), 1785-1800 (1G8)
    • Impedance (ohm): 50
    • Power Supply (V DC): 13,8 (with NT 1-1 mains unit)
  6. monotaro.id Dynabolt
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.900

  7. NIPPON PAINT Bee Brand 1000 Zinc Chromate Primer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp78.900

    NIPPON PAINT Bee Brand 1000 Zinc Chromate Primer
    Deskripsi:
    Cat dasar anti-karat untuk besi.Solusi tepat untuk perlindungan dari karatSangat cocok untuk pengecatan besi, baja, serta permukaan logam lainyaBisa dikombinasikan dengan berbagai jenis cat akhirAplikasi DataAplikasi: Kuas, roll, air spray, airless sprayPengenceran: Kuas/rol dan airless spray: 5% thinner; sekitar 10-15% volume untuk aplikasi dengan air spray.Kering Keras: 16 jam.Jumlah Lapisan: 1-2 lapis.Daya Sebar Teoritis: 18.3 m² per lapis (for DFT 30μm)
    atribut:
    • Theoretical Spread (m²): 18.3
  8. TRUSCO Stainless Hinge (Hole) (Engsel)
    Mulai

    Rp83.900

    TRUSCO Stainless Hinge (Hole) (Engsel)
    Deskripsi:
    Load limit is the gate mass when using 2 vertical object.
    atribut:
    • Bore Diameter (ɸ mm): 3.2
    • Dimension D2 (mm): 6.3
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
    • Thickness (mm): 1.5
    • Width (mm): 32
  9. ACE OLDFIELDS Kuas Cat Roll Mini Gagang Panjang
    Rating:
    100% of 100
    (3)
    Mulai

    Rp24.900

  10. PROTO Impact Socket 1inch Drive 6 Point
    Rating:
    100% of 100
    (3)
    Mulai

    Rp569.900

    PROTO Impact Socket 1inch Drive 6 Point
    atribut:
    • Drive Size (inch): 1
    • Finish: Black Oxide
    • Length Type: Standard
    • Point Size: 6
  11. BOSCH Bit Gold Driver Double Ended
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    BOSCH Bit Gold Driver Double Ended
    atribut:
    • Color: Gold
    • Dimensions 1st bit: PH2
    • Dimensions 2nd bit: PH2
  12. Nobleza Engsel
    Mulai

    Rp62.900

    Nobleza Engsel
    atribut:
    • Material: Stainless SUS 304
    • Finishing: Stainless SUS 304
  13. TRUSCO Stainless Butt Hinge
    Mulai

    Rp99.900

    TRUSCO Stainless Butt Hinge
    Deskripsi:
    Load limit is the gate mass when using 2 vertical object.
    atribut:
    • Attachment Hole: None
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
  14. CRC Smoke Test Dectector
    Rating:
    90% of 100
    (4)
    Mulai

    Rp98.900

    CRC Smoke Test Dectector
    Deskripsi:
    SMOKE TEST BRAND SMOKE DETECTOR TESTER, 2.5 WT OZModel#: 02105DESCRIPTION:Convenient, easy & safe product to test the functional ability of a smoke detector. It also checks for obstructions or debris which clog detector vents & prevent smoke from properly entering the sensing chamber. Safe for use on Photoelectric and ionization type detectors.APPLICATIONS:To test the functional ability of commercial or residential smoke detectors.
    atribut:
    • Net Fill: 2.5 Wt Oz
    • Appearance: Packaged - Water-White Liquid,Dispensed - Smoky Mist
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
    • Propellant: None
  15. Fox Lem Kuning Galon
    Mulai

    Rp189.900

    Fox Lem Kuning Galon
    Deskripsi:
    Dengan Polychloroprene Contact Adhesive yang Lem serbaguna yang biasa di pakai pada material kulit, karet/busaa, VINYL, Kayu, HPL ataupun karpet.
  16. Huben Engsel Sendok MT
    Mulai

    Rp10.900

    Huben Engsel Sendok MT
    atribut:
    • Size (mm): 35
    • Finish: Nickel
    • Material: Besi Plat
  17. TRUSCO Steel-Made Extra Thick Welding Hinge, Without Holes
    Mulai

    Rp179.900

    TRUSCO Steel-Made Extra Thick Welding Hinge, Without Holes
    atribut:
    • Mounting Method: Welding Type
Daftar Harga engsel bubut Terbaru March 2026
ORIS Engsel Bubut W - Bola BearingRp18.900
TRUSCO Extra-thick Type Welded Steel HingeRp319.900
TRUSCO Extra Thick Type Welded Steel Hinge, Left, 2PcsRp319.900
TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)Rp97.900
NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher)Rp10.900
TRUSCO Extra Thick Type Welded Steel Hinge, Left, 4PcsRp469.900
Sennheiser Active Antenna Splitter for Up to 4x Diversity ReceiversRp10.999.900
monotaro.id DynaboltRp2.900
NIPPON PAINT Bee Brand 1000 Zinc Chromate PrimerRp78.900
TRUSCO Stainless Hinge (Hole) (Engsel)Rp83.900

Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)