Beli engine flush cleaner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STP Engine Flush
    Mulai

    Rp85.900

    STP Engine Flush
    atribut:
    • Volume: 450 ml
  2. CRC Fast Motor Flush
    Mulai

    Rp219.900

    CRC Fast Motor Flush
    Deskripsi:
    FAST MOTOR FLUSH 5-MINUTE ENGINE CLEANER, 30 FL OZ Model#: 05336DESCRIPTION:Thoroughly cleans the engine of sludge, gum, rust & varnish prior to changing your oil. It is extremely important that the engine be cleaned out thoroughly before installing fresh motor oil.APPLICATIONS:Car and truck oils, diesel motor oils, synthetic oils, both gasoline & diesel engines
    atribut:
    • Volume (ml): 887
  3. Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)
    Mulai

    Rp239.900

    Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)
    Deskripsi:
    Untuk pengendara yang mengineginkan perlindungan canggih terhadap mesin apapun tantangan berkendaranya.- Pelumas mesin fully Synthetic - Sesuai untuk mesin modern
    atribut:
    • SAE Grade: 5W30
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
  4. STP Oli Mesin Sintetik
    Mulai

    Rp98.900

    STP Oli Mesin Sintetik
    atribut:
    • API Category: SM/CF
  5. Shell Engine Oil Rimula R2 Heavy Duty Diesel (Oli Mesin Diesel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp54.900

    Shell Engine Oil Rimula R2 Heavy Duty Diesel (Oli Mesin Diesel)
    Deskripsi:
    - Mesin lebih awet, karena 33% lebih baik dalam perlindungan asam dan korosi dibandingkan pelumas standar API CF - Perlindungan dari korosi - Tangguh dan performa maksimal - Cocok digunakan untuk truk Engkel dan Bus.
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 7069.5:2012 No : 103/S/Pro/B/VI/2018
  6. CRC Clean-R-Carb Carburetor
    Mulai

    Rp109.900

    CRC Clean-R-Carb Carburetor
    Deskripsi:
    CLEAN-R-CARB CARBURETOR CLEANER, 16 WT OZModel#: 05081DESCRIPTION:A carb & choke cleaner that is designed to maximize carburetor performance. Quickly dissolves carburetor deposits such as gum, sludge & varnish to improve fuel system performance & enhance fuel economy.APPLICATIONS:Automatic chokes, carburetor components, crankcase breather element, exhaust gas recycling valve (EGR), general purpose cleaner for non-painted surfaces, heat risers, intake parts, positive crankcase ventilating system including PCV valve.
    atribut:
    • Net Fill: 16 Wt Oz (454g)
  7. TEKIRO Kunci Oil Filter 2 Arah
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    TEKIRO Kunci Oil Filter 2 Arah
    Deskripsi:
    alat buka dan pasang oil filter dengan diameter 2 1/2" - 4 (63 mm - 102mm), dimensi produk 22mmx14mmFungsi :alat buka dan pasang oil filter dengan diameter 2 1/2"-4Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 22
    • Dimension 2 (mm): 14
    • Material: Chrome Vanadium
    • Size (mm): 63-102
  8. LIQUI MOLY Motorbike Engine Flush
    Mulai

    Rp93.900

    LIQUI MOLY Motorbike Engine Flush
    Deskripsi:
    Cleaning fluid for clearing the engine interior of troublesome deposits. Dissolves sludge and lacquer formers. All types of oil-soluble and oil-insoluble residues are brought into suspension and removed during the next oil change. An engine which has been cleaned of deposits and contamination and which is then filled with fresh oil not contaminated with old impurities can develop its full performance characteristics.Properties- cleaning and care- simple to use- does not attack common sealing materials- restores the engine to its original performance- long engine service life- highly economical- tested for the use with catalytic convertersAreas of application Flushes out and cleans the oil circuits of motorcycles with four-stroke gasoline engines. The frequency of use is dependent on the degree of contamination of the oil circuit and on the quality of the oil used.ApplicationOne 80 ml can is sufficient for 1 -2 liters of oil. Add Motorbike Engine Flush Shooter to the motor oil at running temperature before changing the oil. After adding the product, allow the engine to idle for approx. 10 minutes. Then change the oil and the filter. Motorbike Engine Flush Shooter is compatible with all commercially available motor oils. Suitable for use on motorbikes with wet clutches.
    atribut:
    • Color/Appearance: Yellow/cloudy
    • Base: Additive carrier fluid
    • Form: Liquid
    • Odor: Characteristic
    • Viscosity (mm²/s): < 24.12@40°C
    • Flash Point (°C): 61
    • Size (ml): 80
    • Density (g/m³): 0.805@20°C
  9. STP High Performance Motor Oil (Oli Mesin)
    Mulai

    Rp89.900

    STP High Performance Motor Oil (Oli Mesin)
    atribut:
    • SAE: SAE 20W-50
    • API Category: SL/CF
  10. STP Speedtron Motor Oil 4T (Oli Mesin)
    Mulai

    Rp67.900

    STP Speedtron Motor Oil 4T (Oli Mesin)
    atribut:
    • Volume (ml): 800
    • SAE: SAE 20W-50
    • API Category: SL/MA
  11. Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)
    Mulai

    Rp45.900

    Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)
    Deskripsi:
    Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.
    atribut:
    • Kabel: Kabel 1.5M H05VV-F 3x0.75 Sqmm
    • Saklar: 1 Saklar
  12. JTC Brake Cylinder Hone
    Mulai

    Rp199.900

    JTC Brake Cylinder Hone
    atribut:
    • Jaw Opening Width (mm): 22~64
    • Overall Length (mm): 210
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Thread Gauge: #220
    • Wheel size (mm): 28.5×5
  13. STP Engine Oil Synthetic Diesel (Oli Mesin Diesel)
    Mulai

    Rp98.900

    STP Engine Oil Synthetic Diesel (Oli Mesin Diesel)
    atribut:
    • SAE: SAE 15W-40
    • API Category: CI-4/SJ
  14. Canon Ink Cartridge PG-810 (Tinta Printer)
    Mulai

    Rp269.900

  15. CRC Trans-X Automatic Transmision Stop Leak &amp; Tune Up
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    CRC Trans-X Automatic Transmision Stop Leak & Tune Up
    Deskripsi:
    CRC 402015x6 K&W Trans-X Automatic Transmission Stop Leak & Tune Up mampu untuk memperbaiki kebocoran pada transmisi otomatis, power steering, dan sistem hidrolik secara efektif.Detail Produk:- Mencegah kebocoran transmisi yang disebabkan oleh seal & gasket yang sudah tua- Menghilangkan lumpur, gusi, & pernis- Memperpanjang masa pakai transmisiTidak kompatibel dengan mesin-mesin transmisi CVT1. Toyota Vios 1,5 E CVT2. Toyota Sienta3. Toyota Yaris4. Nissa Grand Livina CVT5. Mitsubishi Mirage6. HRV7. BRV8. Jazz CVT9. Mobilio E CVT10. Brio RS CVT11. Brio Staya E CVTAplikasi:Untuk digunakan dalam power steering & cairan transmisi.
    atribut:
    • Net Fill: 15 Fl Oz
    • Appearance: Clear Red Liquid
    • DOT Proper Shipping Name: Flammable Liquids, N.O.S. (Isopropyl Alcohol, Xylene), Limited Quantity
Daftar Harga engine flush cleaner Terbaru March 2026
STP Engine FlushRp85.900
JTC Engine Flush MachineRp25.999.900
CRC Fast Motor FlushRp219.900
Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)Rp239.900
STP Oli Mesin SintetikRp98.900
Shell Engine Oil Rimula R2 Heavy Duty Diesel (Oli Mesin Diesel)Rp54.900
CRC Clean-R-Carb CarburetorRp109.900
JTC A/C System Flush MachineRp8.099.900
TEKIRO Kunci Oil Filter 2 ArahRp139.900
LIQUI MOLY Motorbike Engine FlushRp93.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)