Beli engine cylinder hone di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Engine Cylinder Honeatribut:
- Range: 2\" to 7\"inch
- Stone Size (mm): 8x10x100
- monotaro Brake Tool Cylinder Honing 3 Legs (Perkakas Rem)Deskripsi:Grind the inner surface of the cylinder with the tip grinding stone to remove fine scratches and rust. To clean the brake cylinders.atribut:
- Grain Size: #220
- Shank Diameter (mm): 7
- Specification: 3 legs
- JTC Engine Cylinder Honing Head with 3 FeetDeskripsi:-Collar prevents stone breakage-Sleeve makes insertion in cylinder-Easy and protects stones when not in useatribut:
- Size (mm): 51-178
- Stone Size (mm): 100x10x8
- JTC Brake Cylinder Honeatribut:
- Jaw Opening Width (mm): 22~64
- Overall Length (mm): 210
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Thread Gauge: #220
- Wheel size (mm): 28.5×5
- KINIK Honing Stone (Batu Asah)Deskripsi:Honing Stones are applied where precise,dimensional limits and grade controls are required.They are used for manual or mechanical honing onmachines where they are mounted in holders or fixtures.
- JTC Brake Tool Cylinder Honing (Perkakas Rem)atribut:
- Thickness (mm): 8
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Thread Gauge: #220
- TRUSCO Hose Clip PlierDeskripsi:-With its ratchet mechanism, it holds the hose clip smoothly and reliably.-With original tooth type shape, you can grab hose clip from every angle.atribut:
- Opening: 33mm
- Total Length: 240mm
- Yamato Seitosho Oilstone Fine Mesh (A Angle) (Batu Asah)atribut:
- Type: A fine texture
- Shape: Angle
- Purpose of Use: Optimum for burr removal of high tensile strength material such as iron and steel, rough finishing with a lot of machining allowance.
- TRUSCO Hose Clip PlierDeskripsi:-With its ratchet mechanism, it holds the hose clip smoothly and reliably.-With original tooth type shape, you can grab hose clip from every angle.atribut:
- Designation: 2 Pound
- Head diameter: 37.5mm
- Head Length: 111mm
- Total Length: 328mm
- KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)Deskripsi:A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
- ALDO Mesin Cylinder Honingatribut:
- Diameter of Honing Hole (mm): 39-80
- Max. Honing Depth (mm): 180
- Steps of Variable Speed of Spindle: 1 Step
- Electric Motor Power (kW): 0.75
- Voltage (V): 220
- Frequency (Hz): 50
- Overall Dimensions (mm): 550x480x108
- Rotation Speed (rpm): 1400
- Yamato Seisakusho Oil Stone (Square) (Batu Asah)atribut:
- Type: A coarse mesh
- Shape: Angle
- Purpose of Use: Optimum for burr removal of high tensile strength material such as iron and steel, rough finishing with a lot of machining allowance.
- WESTWARD Tube Brush Single Spiral (Sikat Pipa)Deskripsi:Use the WESTWARD® single spiral tube brush with power tools for deburring, honing, thread chasing, and cleaning applications on blind and threaded holes. Single spiral for hand use Carbon steel fillatribut:
- Item - Spiral and Tube Brush: Spiral Brush
- Operation Type - Spiral and Tube Brush: Power
- Shank Style - Abrasive Brushes: Single
- Item: Single Spiral Tube Brush
- Maximum Speed (rpm): 1900
- YUKO Flex-Hone [[RU]] BC Typeatribut:
- Grit: Silicone carbide
- monotaro Brake Tool Cylinder Honing 2 Legs (Perkakas Rem)Deskripsi:Grind the inner surface of the cylinder with the tip grinding stone to remove fine scratches and rust. To clean the brake cylinders.atribut:
- Operating Range (mm): 19 to 63
- Overall Length (mm): 207
- Grindstone Length (mm): 28
- Grain Size: #220
- Shank Diameter (mm): 7
- Specification: 2 legs
- Working range (mm): 23-63
- KRISBOW Brake Tool Adjustable Cylinder Hone (Perkakas Rem)Deskripsi:Adjustable Cylinder Hone 11/16-2.1/5inch
- KINIK Surface Grinding Wheel (Batu Gerinda)atribut:
- Abrasive Material: White Aluminium Oxide
Daftar Harga engine cylinder hone Terbaru October 2026
| JTC Engine Cylinder Hone | Rp839.900 |
| monotaro Brake Tool Cylinder Honing 3 Legs (Perkakas Rem) | Rp199.900 |
| JTC Engine Cylinder Honing Head with 3 Feet | Rp839.900 |
| JTC Brake Cylinder Hone | Rp259.900 |
| KINIK Honing Stone (Batu Asah) | Rp66.900 |
| JTC Brake Tool Cylinder Honing (Perkakas Rem) | Rp249.900 |
| TRUSCO Hose Clip Plier | Rp659.900 |
| Yamato Seitosho Oilstone Fine Mesh (A Angle) (Batu Asah) | Rp189.900 |
| TRUSCO Hose Clip Plier | Rp529.900 |
| KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas) | Rp1.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P102250864-1.jpg)


/g5P107002581-1.jpg)
/P102583434-1.jpg)

%20(Batu%20Asah)/P102016565-1.jpg)

%20Mechanic%20Tool%20Set%20(Set%20Perkakas)/21P105262073-2.jpg)


%20(Batu%20Asah)/fiP102016558-2.jpg)
/7hP101005269-5.jpg)
/cdP107760445-1.jpg)

![YUKO Flex-Hone [[RU]] BC Type](https://media.monotaro.id/mid01/small/Batu%20Potong%20Mesin%20%26%20Gerinda/Ampelas%2C%20Gerinda/Batu%20Gerinda%20Silindris/Fleksibel/YUKO%20Flex-Hone%20%5B%5BRU%5D%5D%20BC%20Type/7dP102017265-6.jpg)
/P102250855-1.jpg)
/77P104562259-1.jpg)
/j6P101005690-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)