Kennedy KC3 Throwaway Cutters Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.099.900
Spesifikasi
MaterialCobalt High Speed Steel
Number of Pieces11
Finish/CoatingUncoated
Number of Flutes(9)3
Plunge TypeCentre Cutting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
11 piece HSS-Co 5% KC3 3* flute throwaway milling cutters set containing both short & long series cutters to cover a wide range slot drilling & end milling processes.

Features & Benefits

- 11 piece cobalt high speed steel metric set containing short and long series cutters for versatile use

- Robust KC3 3 flute construction for use with end milling & slot drilling

- Set screw located on shank allows for securely holds cutters within adaptors or chucks to give quick & easy cutter changes

- Metric Tolerances: Diameter: Over 1.00 ~ up to 3.00. Tolerance: +0.013, -0.033, Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.020, -0.020


Typical Applications

- Suitable for slot drilling and end milling


Notes

- Set Contents (mm): Short series 1, 2, 3, 4, 5, 6 and Long series 2, 3, 4, 5, 6

Ulasan Produk

Tidak ada ulasan