Beli end mills di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210Deskripsi:It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.atribut:
- Material: High Speed Steel (HSS)
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short with V Coating (HY-PRO V-CC-EMS)Deskripsi:Hy-Pro Endmill Hss-Co.8, 4 Flute Short With V Coating
- NACHI Mata Bor Frais GSDeskripsi:This end mill is suitable for workpiece materials from unhardened steel to hardened steel, and for finish milling.atribut:
- Torsion Angle (°): 30
- Helix Angle: standard
- Material: Carbide
- Shank Diameter Tolerance: h6
- Surface Processing: GS TiAIN coat
- OSG Carbide End MillDeskripsi:WXL coating with high hardness and high lubrication. Works on wide range of materials, regular steels, Copper alloys, Recommended with lubrcations or dry milling.atribut:
- Material: Cemented carbide
- Number of Blades: 4
- Type: WXL-EMS
- DORMER End Mill 4 Flutes C247Deskripsi:For producing precision shapes and holes on a miling or turning machine. Material : HSS-E Powder Metallurgy Steel (HSS-E PM)atribut:
- Material: HSS-E PM (HSS-E Powder Metallurgy Steel)
- OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short (HY-PRO CC-EMS)atribut:
- Surface Treatment: No Coating
- Tool Material: HSS with 8% Cobalt
- Flute (z): 4
- monotaro 4 Flute Center Cut Short End Mill (Mata Potong Bor Frais)Deskripsi:It is a high end mill suitable for side machining and finish machining. Carbon steel, alloy steel, cast iron, aluminum alloyatribut:
- Overall Length (mm): 70
- Blade Length (mm): 25
- Blade Diameter (mm): 10
- Blade Diameter Tolerance (mm): 0~+0.03
- Material: Cobalt high speed steel
- Number of Tips: 4
- Shank Diameter Tolerance (mm): h6
- Helix Angle (°): 30
- Shank Diameter (mm): 10
- NACHI Mata Bor Frais NATAC 4 FluteDeskripsi:This is general end mill for side millingatribut:
- Helix Angle: standard
- Material: Cobalt High High Speed Steel HSSCo
- Shank Diameter Tolerance: h7
- OSG Carbide End Millatribut:
- Total Length: 80mm
- Blade length: 33.0mm
- Shank Diameter: 12mm
- Blade Diameter: 11mm
- Effective Length: 36.3mm
- Material: Cemented Carbide
- EDP No.: 3182510
- LEXEES Endmill Carbide HRC45atribut:
- Material: Carbide HRC45
- Sherwood Carbide End Mill 4Flute StandardDeskripsi:Regular Series For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials. Manufactured to USCTi Standards. Available in 2 flute for maximum swarf clearance, 4 flute for maximum rigidity and 3 flute offers a combination of the advantages achieved with 2 and 4. Metric Tolerances Diameter: Over 1.00 ~up to 6.00. Tolerance: +0.000, -0.050 Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080atribut:
- Standards Met: ANSI
- Number of Flutes: 4
- Finish/Coating: Bright
- Coolant Delivery: External
- Material: Solid Carbide
- Helix Angle: 30 Degree
- Plunge Type: Centre Cutting
- Flute Type: Helical
- Cutting Direction: Right Hand
- Shank type: Plain Round
- LEXEES Endmill Carbide HRC65atribut:
- Material: Carbide HRC65
Daftar Harga end mills Terbaru March 2026
| NACHI VG Mills Four Flutes Carbide End Mills - 9444 | Rp209.900 |
| NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210 | Rp249.900 |
| NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus) | Rp19.900 |
| OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short with V Coating (HY-PRO V-CC-EMS) | Rp219.900 |
| NACHI Mata Bor Frais GS | Rp349.900 |
| NACHI VG Mills Two Flutes Carbide End Mills - 9442 | Rp299.900 |
| OSG Carbide End Mill | Rp379.900 |
| NACHI Super Hard End Mills Two Flutes - 6230 | Rp239.900 |
| DORMER End Mill 4 Flutes C247 | Rp309.900 |
| OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short (HY-PRO CC-EMS) | Rp179.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)





















































































































































/aiP103059378-5.jpg)
/P102100165-1.jpg)





/78P107872260-1.jpg)
/gjP102408595-5.jpg)
/46P101001150-12.jpg)


%20HT/kfP103766735-3.jpg)