Beli end mill machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SwissTech Weldon Long End Mill-8% Co
    Mulai

    Rp479.900

    SwissTech Weldon Long End Mill-8% Co
    Deskripsi:
    Series 10 - Long Series Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Shank cutting diameter: 3-6mm to +0.04 -0.0. 8-20mm to +0.05 -0.0. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).
    atribut:
    • Plunge Type: Centre Cutting
    • Material Grade: M42
    • Standards Met: DIN 1835B DIN 844
    • Product Number: E2597030
    • Material: Cobalt High Speed Steel
    • Cutter Diameter: 3mm
    • Shank Diameter Tolerance: h6
    • Flute Length: 12mm
    • Series: 10
    • Number of Flutes: 4
    • Shank Diameter: 6mm
    • Flute Type: Helical
    • Shank type: Weldon Flat
    • Overall Length: 56mm
    • Finish/Coating: Uncoated
    • Cutting Direction: Right Hand
  2. SwissTech HSS-Cobalt Weldon 45Deg High Helix End Mill
    Mulai

    Rp1.099.900

    SwissTech HSS-Cobalt Weldon 45Deg High Helix End Mill
    Deskripsi:
    Series 90 - Regular Series Dimensions to DIN 844. Centre cutting. Shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6. The combination of HSS-E PM and TiALN provides a cutter that is ideally suited to dry and semi-dry machining of materials up to 45 HRC, stainless steels and Aerospace alloys.
    atribut:
    • Material Grade: M35
    • Helix Angle: 30 Degree
    • Material: Cobalt High Speed Steel
    • Finish/Coating: TiALN
    • Coolant Delivery: External
    • Milling Application: Finishing Profiling Semi-finishing Slotting
    • Helix Direction: Right Hand
    • Cutting Direction: Right Hand
    • Shank Diameter Tolerance: h6
    • Standards Met: DIN 1835B DIN 844
    • Cutter Diameter Tolerance: K10
    • Shank type: Weldon Flat
    • Number of Flutes: 4mm
    • Length Type: Regular
    • Plunge Type: Centre Cutting
  3. SwissTech Weldon Standard End Mill 8% Cobalt (Mata Pahat Frais)
    Mulai

    Rp359.900

    SwissTech Weldon Standard End Mill 8% Cobalt (Mata Pahat Frais)
    Deskripsi:
    Series 09 - Regular Series Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Shank cutting diameter: 3-6mm to +0.04 -0.0. 8-20mm to +0.05 -0.0. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).
    atribut:
    • Plunge Type: Centre Cutting
    • Finish/Coating: Uncoated
    • Flute Type: Helical
    • Series: 09
    • Material: Cobalt High Speed Steel
    • Number of Flutes: 4
    • Shank type: Weldon Flat
    • Cutting Direction: Right Hand
    • Shank Diameter Tolerance: h6
    • Standards Met: DIN 1835B DIN 844
    • Material Grade: M42
  4. monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)
    Deskripsi:
    It is a high end mill suitable for side machining and finish machining. Carbon steel, alloy steel, cast iron, aluminum alloy
    atribut:
    • Overall Length (mm): 70
    • Blade Length (mm): 25
    • Blade Diameter (mm): 10
    • Blade Diameter Tolerance (mm): 0~+0.03
    • Material: Cobalt high speed steel
    • Number of Tips: 4
    • Shank Diameter Tolerance (mm): h6
    • Helix Angle (°): 30
    • Shank Diameter (mm): 10
  5. NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp289.900

    NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Deskripsi:
    It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
    atribut:
    • Material: High Speed Steel (HSS)
  6. OSG Carbide End Mill (Mata Pahat Frais Persegi)
    Mulai

    Rp2.599.900

    OSG Carbide End Mill (Mata Pahat Frais Persegi)
    atribut:
    • Total Length: 80mm
    • Blade length: 33.0mm
    • Shank Diameter: 12mm
    • Blade Diameter: 11mm
    • Effective Length: 36.3mm
    • Material: Cemented Carbide
    • EDP No.: 3182510
  7. OSG Carbide End Mill (Mata Pahat Frais)
    Mulai

    Rp469.900

    OSG Carbide End Mill (Mata Pahat Frais)
    Deskripsi:
    WXL coating with high hardness and high lubrication. Works on wide range of materials, regular steels, Copper alloys, Recommended with lubrcations or dry milling.
    atribut:
    • Material: Cemented carbide
    • Number of Blades: 4
    • Type: WXL-EMS
Daftar Harga end mill machine Terbaru October 2026
NACHI VG Mills Four Flutes Carbide End Mill - 9444 (Mata Pahat Frais)Rp499.900
Winstar Micro Grain Carbide End Mills EPB - FA4 / EPB - SA4 (Ball Nosed - 4F)Rp159.900
Winstar Micro Grain Carbide End Mill Square Type 2 Flute EPS-FA2 / EPS-SA2 Series (Mata Pahat Frais Persegi)Rp149.900
SwissTech Weldon Long End Mill-8% CoRp479.900
SwissTech HSS-Cobalt Weldon 45Deg High Helix End MillRp1.099.900
Winstar Micro Grain Carbide End Mill Ball Nose 2 Flute (Pisau Frais Endmill)Rp159.900
SwissTech Weldon Standard End Mill 8% Cobalt (Mata Pahat Frais)Rp359.900
NACHI Super Hard Long Four Flutes End Mill - 6212 (Mata Pahat Frais)Rp349.900
monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)Rp189.900
Moldino (Mitsubishi Hitachi Tool) High Feed Ultra End Mill AHU (Pisau Frais Endmill)Rp4.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)