SwissTech Weldon Standard End Mill 8% Cobalt (Mata Pahat Frais)

Sebelum PPN:
Rp359.900 - Rp1.599.900
Spesifikasi
Plunge TypeCentre Cutting
Finish/CoatingUncoated
Flute TypeHelical
Series09
MaterialCobalt High Speed Steel
Number of Flutes4
Shank typeWeldon Flat
Cutting DirectionRight Hand
Shank Diameter Toleranceh6
Standards MetDIN 1835B DIN 844
Material GradeM42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series 09 - Regular Series Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Shank cutting diameter: 3-6mm to +0.04 -0.0. 8-20mm to +0.05 -0.0. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait