Beli emergency stop di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Emergency Stop Easy Harmony XB2 (Tombol Stop Darurat)
    Mulai

    Rp129.900

    Schneider Electric Emergency Stop Easy Harmony XB2 (Tombol Stop Darurat)
    Deskripsi:
    This complete push-button provides an ergonomic interface for controlling your marchine. It is easily installed and into a standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration, high pressure washer and dust resistant thanks to its IP65 protection, making it ideal for operation in harsh environments.
    atribut:
    • Range of Product: Easy Harmony XB2
    • Product or Component Type: Complete Emergency Switching Off Push-Button
    • Bezel Material: Chromium Plated Metal
    • Fixing Collar Material: Zamak
    • Mounting Diameter (mm): 22.5
    • Contacts Type And Composition: 1 NC
    • Color: Red
  2. DV Push Button Emergency Stop Metal Series (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp26.900

    DV Push Button Emergency Stop Metal Series (Saklar Tombol/Saklar Tekan)
    atribut:
    • Color: Red
    • Contact: 1NC
    • Function: Emergency Switch
    • Lamp: Without Lamp
    • Install Size (mm): ɸ40
  3. Panduit Emergency Stop Label
    Mulai

    Rp1.699.900

    Panduit Emergency Stop Label
    atribut:
    • Working Temperature (°C): -40 to 100
    • Finish Material: Microcellular foam
  4. Autonics Ø22/25 Switches/Pilot Lights S2ER Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.900

    Autonics Ø22/25 Switches/Pilot Lights S2ER Series
    Deskripsi:
    22/25 mm Emergency SwitchesThe S2ER series Ø22/25 mm emergency switches are available in short/long head types with different switch head sizes so that it can be applied in various environments requiring stop control.
    atribut:
    • Color: Red
  5. Panduit Emergency Stop Button Label
    Mulai

    Rp1.499.900

    Panduit Emergency Stop Button Label
    atribut:
    • Hole Diameter: 30φ mm
    • Material: Microcellular Form
    • Operating Temperature Range: -40 to 100°C
  6. Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan)
    63%
    Mulai

    Rp399.900

    Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan)
    atribut:
    • Operating/Setting Temperature (°C): -5-50
    • Mounting Method: Built-in
    • Width (mm): 45
    • IP Protection: IP41
    • Impact Protection (IK): IK04
    • Connection Type Auxiliary Circuit: Screw Connection
    • Height (mm): 45
    • Hole Diameter (mm): 22.5
    • Number of Contacts As Normally Closed Contact: 1
    • Number of Contacts As Normally Open Contact: 1
    • Storage Temperature (°C): -10-70
    • Terminal Capacity (mm²): 2.5-2.5
    • With Lighting: No
  7. DV Push Button Emergency Stop Plastic Series (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp26.900

    DV Push Button Emergency Stop Plastic Series (Saklar Tombol/Saklar Tekan)
    atribut:
    • Color: Red
    • Contact: 1NC
    • Function: Emergency Switch
    • Lamp: Without Lamp
    • Install Size (mm): ɸ40
  8. RS PRO Vinyl Red Safe Conditions Label Emergency Stop English
    Mulai

    Rp639.900

    RS PRO Vinyl Red Safe Conditions Label Emergency Stop English
    atribut:
    • Colour: Red
    • Height (mm): 75
    • Material: Vinyl
    • Quantity Per Package: 5
    • Self-Adhesive: Yes
    • Sign Description: Emergency Stop
    • Sign or Label: Label
    • Text Language: English
    • Text/Message: Emergency Stop
    • Width (mm): 55
  9. Legrand Push Button Emergency Stop Plexo (Saklar Tekan)
    Mulai

    Rp649.900

    Legrand Push Button Emergency Stop Plexo (Saklar Tekan)
    atribut:
    • Operating/Setting Temperature (°C): -10-40
    • Impact Protection (IK): IK07
    • Nominal Voltage (V): 220-250
    • Width (mm): 70.5
    • IP Protection: IP55
    • Connection Type Auxiliary Circuit: Screw Connection
    • Height (mm): 70.5
    • Hole Diameter (mm): 22.5
    • Number of Contacts As Normally Closed Contact: 1
    • Storage Temperature (°C): -25-60
    • Terminal Capacity (mm²): 1.5-2.5
    • Voltage Type: AC
    • With Lighting: No
  10. Autonics E-stop Push Button Switch SF2ER Series
    Mulai

    Rp31.900

    Autonics E-stop Push Button Switch SF2ER Series
    Deskripsi:
    The SF2ER series emergency stop button switches are used to stop operation of machines during emergency situations.
  11. DRIVE JOY Bulb 24V Replacement
    Mulai

    Rp17.900

    DRIVE JOY Bulb 24V Replacement
    atribut:
    • Color: Clear
    • Rated Voltage (V): 24
  12. Himel Stop Kontak dengan Kabel (Power Socket/Power Outlet)
    Mulai

    Rp40.900

    Himel Stop Kontak dengan Kabel (Power Socket/Power Outlet)
    atribut:
    • Outlet Standard: European
    • Color: White
    • Socket Additional Information: Shuttered
    • Number of Gangs: 3
    • Socket Number: 3
    • Cable Length (m): 1.4
    • Standards: IEC 60884
    • [In] Rated Current (A): 16
    • [Ue] Rated Operational Voltage (V): 230
Daftar Harga emergency stop Terbaru November 2026
Schneider Electric Emergency Stop Easy Harmony XB2 (Tombol Stop Darurat)Rp129.900
IDEC Push Button Emergency Stop Mushroom (Saklar Tekan)Rp71.900
DV Push Button Emergency Stop Metal Series (Saklar Tombol/Saklar Tekan)Rp26.900
Panduit Emergency Stop LabelRp1.699.900
Autonics Ø22/25 Switches/Pilot Lights S2ER SeriesRp15.900
Panduit Emergency Stop Button LabelRp1.499.900
Fuji Electric Push Button Switch Emergency Stop (Saklar Tombol/Saklar Tekan)Rp309.900
IDEC Push Button Witch Emergency Stop (Saklar Tombol/Saklar Tekan)Rp299.900
OMRON Push Button Switch Emergency Stop (Saklar Tombol/Saklar Tekan)Rp77.900
Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan)Rp399.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)