Beli emergency sign di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Emergency Exit Guidance Sign Passageway
    Mulai

    Rp319.900

    TRUSCO Emergency Exit Guidance Sign Passageway
    atribut:
    • Material: Phosphorescent material, hard polyvinyl chloride
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Thickness (mm): 1.4
    • Type of Terminal Fitting: Adhesive type, tape fastening (with back attachment)
  2. Unit Evacuation Exit Sign Emergency Exit
    Mulai

    Rp409.900

    Unit Evacuation Exit Sign Emergency Exit
    Deskripsi:
    It is a sign for evacuation guidance. For wall and door installation.
    atribut:
    • Dimensions (mm): 120x360x1.2
    • Loading: Walls and doors (close to emergency exits)
    • Mounting Method: Double-sided tape
    • Material: Hard phosphorescent plate
    • Weight (g): 48
  3. TONATA APAR ABC Powder SNI (APAR)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp449.900

    TONATA APAR ABC Powder SNI (APAR)
    Deskripsi:
    Cocok untuk api kelas A, B, dan C :- Kelas A merupakan api yang berada pada benda padat, seperti kayu, kertas, dan plastik.- Kelas B merupakan cairan mudah terbakar seperti minyak tanah, dan bensin.- Kelas C merupakan api yang disebabkan oleh konslet listrik atau kabel.Dalam kemasan:1. Alat Pemadam Api (siap pakai)2. Steel Nozzle (terpasang)3. Bracket4. Manual Book5. Baut dan Phiser
    atribut:
    • Media: ABC Powder 90% UL
    • Propellant Gas: N2
    • Working Pressure (Bar): 14
    • Coating Type: Red Powder Coated
    • Cylinder Material: Steel St12
    • Cylinder Type: Stored-Pressure System
  4. Non Brand Emergency Exit Sticker
    Mulai

    Rp87.900

    Non Brand Emergency Exit Sticker
    Deskripsi:
    Glow in the dark emergency exit (sticker only)
    atribut:
    • Size (mm): 300x150
    • Text: Emergency Exit
  5. Maxspid Emergency Exit Signs Leder (Surface)
    Mulai

    Rp1.499.900

    Maxspid Emergency Exit Signs Leder (Surface)
    atribut:
    • Dimensions (mm): 379x50x263
    • Mode of Operation: Maintained
    • Lamp: Maxspid 1W SMT LED Lamp
    • Rated Duration (hour): 2
    • Main Supply (V): 230
    • Main Frequency (Hz): 50/60
    • Battery: High temp nickel cadmium
    • Cable Entry: Ø20mm K/O hole
    • Change Monitor: Green LED Ø5mm
    • Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
    • Diffuser: Fire retardant moulded acrylic
    • Fitting Construction: Electro galvanised steel with epoxy powder coating
    • Mounting: Wall or Ceiling
    • Power Consumption (W): < 3
    • Safety: Low volt cut-off preventing battery overdischarge
    • Test Facility: Micro Switch
    • Warranty: 1 Year
  6. Harmit Lampu Tanda Exit
    Mulai

    Rp51.900

    Harmit Lampu Tanda Exit
    Deskripsi:
    EXIT SIGN LED Light Lampu Petunjuk EMERGENCY Harmit HM-309SAAT LISTRIK TIBA-TIBA PADAM OTOMATIS LAMPU TETAP MENYALA jadi sangat efektif menjadi petunjuk jalan keluar (keadaan darurat gelap).
    atribut:
    • Charging Time (hour): estimate 24-40
    • Dimensions (LxWxH) (cm): 36x2.5x14.5
    • Emergency Time (m): Approx. 90 min & can be more/less
    • Input Voltage (V): 220-240 (50-60Hz)
    • Lamp: 6 LED
    • Material: Glass & Metal
    • Power (W): 3
  7. LARKIN Fitting Lampu E27 6,5cm Extension Pendek
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

    LARKIN Fitting Lampu E27 6,5cm Extension Pendek
    Deskripsi:
    Fitting Downlight / Pemanjang soket E27 pendek dengan panjan 65mm / 6,5 cmKegunaan: Agar cahaya LED lebih menyebar, krn sumber cahaya lebih menonjol ke permukaan plafon biasanya digunakan dalam downlight lampu.
    atribut:
    • Color: White
  8. Maxspid Emergency Exit Signs Boxter BLS
    Mulai

    Rp1.499.900

    Maxspid Emergency Exit Signs Boxter BLS
    atribut:
    • Dimensions (mm): 372x80x167
    • Mode of Operation: Maintained
    • Lamp: Maxspid 1W SMT LED Lamp
    • Rated Duration (hour): 2
    • Main Supply (V): 230
    • Main Frequency (Hz): 50/60
    • Battery: High temp nickel cadmium
    • Cable Entry: Ø20mm K/O hole
    • Change Monitor: Green LED Ø5mm
    • Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
    • Diffuser: Fire retardant moulded acrylic
    • Fitting Construction: Electro galvanised steel with epoxy powder coating
    • Mounting: Wall or Ceiling
    • Power Consumption (W): < 3
    • Safety: Low volt cut-off preventing battery overdischarge
    • Test Facility: Micro Switch
    • Warranty: 1 Year
  9. MASKO Straight Stone Ceiling Fitting E-27 (Fitting Lampu)
    Mulai

    Rp6.900

    MASKO Straight Stone Ceiling Fitting E-27 (Fitting Lampu)
    Deskripsi:
    - Bagian dalam fitting dari kuningan - Badan fitting dari bahan batu keramik- Kuat, tahan panas, dan aman- Dengan ukuran diameter E27
    atribut:
    • Fitting Size: E27
    • Material: Ceramic
  10. EMC Solenoid Valve 2V Series (Katup Solenoid)
    Mulai

    Rp169.900

    EMC Solenoid Valve 2V Series (Katup Solenoid)
    atribut:
    • Series No.: 2V series
    • Orifice: 025 : 2 mm
  11. LUMAPRO General Purpose Combination Exit Sign & Emergency Light
    Mulai

    Rp2.599.900

    LUMAPRO General Purpose Combination Exit Sign & Emergency Light
    Deskripsi:
    These plastic exit sign and emergency light combos have square light heads mounted on the side of the exit sign housing. They maintain a consistent look in installations with other square, side-mount light heads. Plastic units won't rust and are lightweight to ease installation. They are a cost-effective alternative to steel in areas where local codes don't require steel housings and where fixtures won't be subject to impacts or abuse.
    atribut:
    • UNSPSC: 55121703
    • Background Color: White
    • Battery Chemistry: Sealed Lead Acid
    • Battery Recharge Time (hour): 24
    • Battery Voltage (V): 6 DC
    • Bulb Type: Incandescent
    • CA Title 20 Compliant: Yes
    • Compliance Type: None
    • Current (A): 0.2
    • Directional Indicators: Universal Field Selectable Chevrons
    • Display Qty: 1
    • Display Sell UOM: EA
    • Emergency Battery Backup: Yes
    • Emergency Illuminuteation Time (minute): 90
    • Emergency Wattage (W): 10.8
    • Environmental Rating: Damp Location Rated
    • Fixture Wattage (W): 13.1
    • Housing Color: White
    • Housing Finish: Matte
    • Housing Material: Plastic
    • Includes: Push Button
    • Item - MERCH: Exit Sign with Emergency Lights
    • Lamp Head Light Source: Incandescent
    • Lamp Head Shape: Square
    • Lamp Wattage (W): 5.4
    • Lighting Technology: Incandescent
    • Maximum Operating Temperature (°F): 104
    • Minimum Operating Temperature (°F): 50
    • Mounting Location: End; Wall; Ceiling
    • Mounting Type: Surface
    • NEMA Rating: Not Rated
    • Number of Bulbs: 2
    • Number of Lamp Heads: 2
    • Number of faces: 1 or 2
    • Overall Depth (inch): 4-3/4
    • Overall Height (inch): 10-1/4
    • Overall Width (inch): 21-3/4
    • Recommended Mounting Height (ft): 10
    • Remote Capable: No
    • Self Diagnostics: No
    • Standards: NFPA Life Safety Code 101; UL 924
    • Sub Brand: LumaPro Series
    • Text Height (inch): 6
    • Text Size (inch): 3/4 Stroke x 6 High
    • Text Stroke Width (inch): 3/4
    • Voltage (V): 120/277 AC
  12. HONEYWELL Motorized Valve On-Off VS Series (Kran Listrik)
    Mulai

    Rp709.900

    HONEYWELL Motorized Valve On-Off VS Series (Kran Listrik)
    Deskripsi:
    Application The VS series valves with spring return function are used in HAVC system to control the flow of hot and/or cold water, treated water (Max.50% Glycol Solutions) applications are also permissible. VS valve is one type of control valve that can do on/off control refer to customer’s demands. The actuator has the special function that if the power is off, the valve will return to original position by spring. This is a safe and energy saving function to customers. In addition, this valve is capable of handling greater differential pressures without water-hammer. Recommended thermostat including T6818, T6800, T6820 and T6861 series
  13. Onda BC Wall Faucet (Kran Tembok)
    Mulai

    Rp36.900

    Onda BC Wall Faucet (Kran Tembok)
    atribut:
    • Material: Chrome
  14. RGP Sign Jalur Evakuasi
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    RGP Sign Jalur Evakuasi
    Deskripsi:
    Bahan Akrilik 2mmSticker Cutting Reflective (Dapat Memantulkan Cahaya)Tersedia Ukuran 30x10cm/30x12cm/30x15cmFree Double Tape
    atribut:
    • Material: Acrylic
    • Thickness (mm): 2
  15. KRISBOW Lampu Emergency Exit Bolak Balik
    Mulai

    Rp299.900

    KRISBOW Lampu Emergency Exit Bolak Balik
    atribut:
    • Lamp: Double (LED 12 x 0.1 W)
    • Battery Type: Rechargeable Sealed Lead Acid Battery
    • Running Hour: 32 hours/single, 12 hours/double
    • Dimensions (mm): 271x80x300
    • Charging Time (hour): 20-24
    • Input Voltage/Frequency (V/Hz): AC 220-240/50-60
  16. NERO Electric Smart Emergency LED Exit Lamp
    Mulai

    Rp1.199.900

    NERO Electric Smart Emergency LED Exit Lamp
    atribut:
    • Led / Cri: Cree - USA / > 80
    • Mode: Maintained
    • Rated Dur: Minimum 3 Hours
    • Type: Emergency Exit Light - 220-240V / 50/60 Hz
    • Pow. C.: 10V 120mAh
    • Battery: 3.6V 0.9Ah High Temp. Nickel Cadmium (-10°C to +70°C)
    • CCT: 6000K Daylight
    • Dimensions (mm): 365 x 230 x 45
    • Lifetime: 30000 Hours
    • Luminous Flux: 180 lm
    • Safety: Low volt cut-off preventing battery over discharge
  17. Non Brand K3 Sign - Evacuation Route (Jalur Evakuasi) (Rambu Informasi)
    Mulai

    Rp53.900

    Non Brand K3 Sign - Evacuation Route (Jalur Evakuasi) (Rambu Informasi)
    Deskripsi:
    "EVACUATION ROUTE". Sign ini berperan penting dalam memberikan arahan kepada karyawan, tamu perusahaan, atau masyarakat umum untuk menuju tempat-tempat yang aman (titik kumpul darurat) saat kondisi darurat. Kondisi darurat, meliputi bencana alam, kebakaran, ancaman bom, perampokan dan lain-lain. Biasanya dipasang pada jalur evakuasi yang telah ditentukan tim tanggap darurat.
    atribut:
    • sticker: Kiwalite SG + Glow In The Dark
    • Accessories: Double Tape 3M Small
  18. Unit Emergency Exit Guidance Sign Passageway
    Mulai

    Rp439.900

    Unit Emergency Exit Guidance Sign Passageway
    Deskripsi:
    - An approved item of Fire Equipment and Safety Center of Japan (foundation).-With long-term emitting, it is effective for guiding evacuation at power outage due to fire.
  19. Maxspid Emergency Exit Signs Finesco
    Mulai

    Rp1.999.900

    Maxspid Emergency Exit Signs Finesco
    atribut:
    • Dimensions (mm): 375x76x181
    • Mode of Operation: Maintained
    • Lamp: Maxspid 1W SMT LED Lamp
    • Rated Duration (hour): 2
    • Main Supply (V): 230
    • Main Frequency (Hz): 50/60
    • Battery: High temp nickel cadmium
    • Cable Entry: Ø20mm K/O hole
    • Change Monitor: Green LED Ø5mm
    • Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
    • Diffuser: Injection moulded fire retardant, high impact polycarbonate
    • Mounting: Wall, ceiling suspended or semi-recessed
    • Power Consumption (W): < 3
    • Safety: Low volt cut-off preventing battery overdischarge
    • Test Facility: Push button switch
    • Warranty: 1 Year
Daftar Harga emergency sign Terbaru November 2026
TRUSCO Emergency Exit Guidance Sign PassagewayRp319.900
Unit Evacuation Exit Sign Emergency ExitRp409.900
TONATA APAR ABC Powder SNI (APAR)Rp449.900
Non Brand Emergency Exit StickerRp87.900
Maxspid Emergency Exit Signs Leder (Surface)Rp1.499.900
Harmit Lampu Tanda ExitRp51.900
LARKIN Fitting Lampu E27 6,5cm Extension PendekRp13.900
Maxspid Emergency Exit Signs Boxter BLSRp1.499.900
MASKO Straight Stone Ceiling Fitting E-27 (Fitting Lampu)Rp6.900
LYLE Emergency Exit SignRp80.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)