Beli emergency led di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NERO Electric General Emergency LED T5
    Mulai

    Rp199.900

    NERO Electric General Emergency LED T5
    atribut:
    • Led / Cri: Epistar - Taiwan / > 80
    • Rated Dur: Minimum 3 Hours
    • Type: Emergency T5 Light / 220-240V / 50/60 Hz / “Wide Range 165-265V\"
    • Replacement: 18W T8 fluorescent tube
    • Battery: 3.7V 1800mAh x 2 Powerful Lithium Ion
    • Safety: Low volt cut-off preventing battery over discharge
    • CCT: 6500K Daylight / 3000K Warmwhite
    • Dimensions (mm): 40 x 22 x 530mm
    • Lifetime: 20000 Hours
    • Luminous Flux: 720 Im
  2. Panasonic Lampu Emergency
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Panasonic Lampu Emergency
    atribut:
    • Lumens (lm): 2x400
    • Power (W): 2x6
    • Maximum Usage: 8.5 hours
    • Voltage: AC 100-220V, 50/60 Hz
    • Without Remote: Yes
  3. CMOS Lampu Emergency LED
    Mulai

    Rp169.900

    CMOS Lampu Emergency LED
    Deskripsi:
    Lampu darurat
  4. Maxspid Emergency Light Twin Lamp
    Mulai

    Rp1.699.900

    Maxspid Emergency Light Twin Lamp
    atribut:
    • Dimensions (mm): 281x77x314
    • Mode of Operation: Non-Maintained
    • Lamp: 2 x 3W High Power LED
    • Rated Duration (hour): 3
    • Main Supply (V): 230
    • Main Frequency (Hz): 50/60
    • Battery: Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
    • Cable Entry: Ø20mm K/O hole
    • Change Monitor: Green LED Ø5mm
    • Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
    • Fitting Construction: Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
    • Mounting: Wall
    • Power Consumption (W): < 2.2
    • Safety: Low volt cut-off preventing battery overdischarge
    • Test Facility: Micro Switch
    • Warranty: 1 Year
  5. CMOS Lampu Emergency
    Mulai

    Rp729.900

    CMOS Lampu Emergency
    atribut:
    • Dimensions (mm): 280x100x285
    • Power Source: DC
    • Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
    • Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
    • Bulb Type: Bulb 6w
    • Battery Count: 1
    • Battery Recharge Duration: 20-30 hours
    • Bulb Count: 2
  6. Wakisangyo Copper Wire
    Mulai

    Rp75.900

    Wakisangyo Copper Wire
    atribut:
    • Material: Soft Copper Wires for Electrical Applications
  7. Maxspid Emergency Light Classic
    Mulai

    Rp1.299.900

    Maxspid Emergency Light Classic
    atribut:
    • Dimensions (mm): 355x109x61
    • Mode of Operation: Non-Maintained
    • Lamp: Maxspid 3W SMT LED Lamp
    • Rated Duration (hour): 3
    • Main Supply (V): 230
    • Main Frequency (Hz): 50/60
    • Battery: High temp nickel cadmium
    • Cable Entry (mm): phi 20 (K/O hole)
    • Change Monitor: Green LED
    • Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
    • Fitting Construction: Injection moulded fire retardant high impact polycarbonate diffuser and base. Clear reeded diffuser is designed for non-glare and greater light distribution
    • Mounting: Wall or Ceiling
    • Power Consumption (W): < 2
    • Safety: Low volt cut-off preventing battery overdischarge
    • Test Facility: Push button switch
  8. Philips Essential LEDtube T8
    Rating:
    80% of 100
    (1)
    Mulai

    Rp65.900

    Philips Essential LEDtube T8
    Deskripsi:
    Essential LEDtube merupakan lampu tabung LED terjangkau yang cocok untuk mengganti lampu neon T8. Produk ini memberikan efek pencahayaan alami untuk digunakan dalam aplikasi pencahayaan umum, serta penghematan energi cepat, solusi ramah lingkungan.
    atribut:
    • Input Frequency (Hz): 50 to 60
    • Voltage (V): 220-240
  9. Dwyer Digital Differential Pressure Gauge
    Mulai

    Rp3.699.900

    Dwyer Digital Differential Pressure Gauge
    Deskripsi:
    Also known as differential pressure controllers, these gauges measure differential pressure and static positive or negative pressure of air and gases. They are highly accurate and commonly used to measure static pressures in ducts and buildings, filter status, and fan control.
  10. FYH UFL Small, Lightweight Chisel Flange Type
    12%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    FYH UFL Small, Lightweight Chisel Flange Type
    atribut:
    • Shaft Hole Classification: Cylindrical hole type (with set screw)
    • Material: High carbon chromium bearing steel
    • Shape: Horizontal flange type
  11. NERO Electric Casa X2-Gr Flush Switches
    Mulai

    Rp26.900

    NERO Electric Casa X2-Gr Flush Switches
    atribut:
    • Color: Gray
    • Current (AX): 10
    • Voltage (V): 250
  12. Schneider Electric TeSys LRD Thermal Overload Relays
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

  13. TOTO Avante Set Kloset Duduk One Piece
    Mulai

    Rp9.799.900

    TOTO Avante Set Kloset Duduk One Piece
    atribut:
    • Bowl Shape: Elongated
  14. Meval Hi-Power LED Flashlight
    Mulai

    Rp229.900

    Meval Hi-Power LED Flashlight
    Deskripsi:
    - 2 Lamp Setting : Low and power setting. - Portable emergency lamp.
    atribut:
    • Voltage (V): AC 220-240 (50/60Hz)
    • Type Battery: 4V 900mAh Sealed Lead Acid Battery
    • Power (W): 5
    • Charging Time (hour): 12-15
    • Duration of Continuous Use (hour): Low : 4, High : 1
    • Lamp Power (W): 3
  15. NERO Electric Smart Emergency LED Exit Lamp
    Mulai

    Rp939.900

    NERO Electric Smart Emergency LED Exit Lamp
    atribut:
    • Led / Cri: Cree - USA / > 80
    • Mode: Maintained
    • Rated Dur: Minimum 3 Hours
    • Type: Emergency Exit Light - 220-240V / 50/60 Hz
    • Pow. C.: 10V 120mAh
    • Battery: 3.6V 0.9Ah High Temp. Nickel Cadmium (-10°C to +70°C)
    • CCT: 6000K Daylight
    • Dimensions (mm): 365 x 230 x 45
    • Lifetime: 30000 Hours
    • Luminous Flux: 180 lm
    • Safety: Low volt cut-off preventing battery over discharge
  16. Philips Essential Smartbright T5 Batten
    Mulai

    Rp77.900

    Philips Essential Smartbright T5 Batten
    atribut:
    • Input Voltage (V): 220 to 240
    • Input Frequency (Hz): 50 to 60
    • Ambient Temperature Range (°C): -20 to 40
    • Color Rendering Index (CRI): >70
    • Housing Color: White
    • Housing Material: Polycarbonate (PC)
    • Luminous Efficacy (lm/W): 85
    • Optical Cover/Lens Finish: Opal
    • Optical cover/lens material: Polycarbonate (PC)
    • Protection class IEC: Safety class II
  17. NERO Electric General Bright LED T5
    Mulai

    Rp86.900

    NERO Electric General Bright LED T5
    atribut:
    • Led / Cri: Epistar - Taiwan / > 80
    • CCT: 6500K Daylight / 4000K Coolwhite / 3000K Warmwhite /Red / Green / Blue
    • Lifetime: 30000 hours
Daftar Harga emergency led Terbaru January 2026
NERO Electric General Emergency LED T5Rp199.900
Tecstar Lampu Emergency LED TL 8080Rp299.900
Panasonic Lampu EmergencyRp1.199.900
CMOS Lampu Emergency LEDRp169.900
Maxspid Emergency Light Twin LampRp1.699.900
CMOS Lampu EmergencyRp729.900
Wakisangyo Copper WireRp75.900
Maxspid Emergency Light ClassicRp1.299.900
Philips Essential LEDtube T8Rp65.900
REPRO LIGHTING Lampu T5 LEDRp50.900

Data diperbarui pada 24/01/2026 (Harga belum termasuk PPN)

Halaman Terkait