Maxspid Emergency Light Classic

Sebelum PPN:
Rp1.299.900
Spesifikasi
Dimensions (mm)355x109x61
Mode of OperationNon-Maintained
LampMaxspid 3W SMT LED Lamp
Rated Duration (hour)3
Main Supply (V)230
Main Frequency (Hz)50/60
BatteryHigh temp nickel cadmium
Cable Entry (mm)phi 20 (K/O hole)
Change MonitorGreen LED
ComplianceSS 563 : Part 1 & 2, SS IEC 60598-2-22
Fitting ConstructionInjection moulded fire retardant high impact polycarbonate diffuser and base. Clear reeded diffuser is designed for non-glare and greater light distribution
MountingWall or Ceiling
Power Consumption (W)< 2
SafetyLow volt cut-off preventing battery overdischarge
Test FacilityPush button switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Using Surface Mount Technology LED
- High Durability & Reliability
- Low Heat
- Low Maintenance
- Low Power Consumption
- No “Black Ends”

Ulasan Produk

Tidak ada ulasan

Halaman Terkait