Beli elephant chain di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Elephant Katrol Rantai Manual (Katrol / Takel)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- Elephant Manual Chain Block KIIDeskripsi:Manual Chain Block KII with maximum working load 10 Ton, 1 set with chainatribut:
- Standard Lift (m): 3.5
- Manufacturer's Testload: 125% x max. working load
- Headroom: 775
- Hand effort to lift full working load (kgf): 52.5
- Diameter x pitch (mm): 9 x 27
- Maximum Working Load (t): 10
- Elephant Electric Chain Hoist 1 SpeedDeskripsi:Our new Torcon overload protection device is a slip clutch style. In the event of an overload, the device actuates and prevents the hoist from continuing to lift. This mechanism protects the hoist from damage.MAS series motorized trolley, three phase, single speed, slower traversing speed, for combination with the FA series electric chain hoistsMAF series motorized trolley, three phase, single speed, faster traversing speed, for combination with the FA series electric chain hoistsMB series motorized trolley, three phase, dual speed, for combination with the FA series electric chain hoistsTrolleys come with pivoting adapter for hook to hook type suspension or lug type suspensionatribut:
- Load Capacity (t): 0.5
- Elephant Small and Light Chain HoistDeskripsi:-Standardly equipped with a surface hardened strong load chain approved by a German safety review organization.-With a compact and lightweight design, how light it is makes it convenient to carry around.-Biting during hoisting is prevented to improve oper
- ULTRA Hoist Chain Block Type HSZ-BDeskripsi:Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
- HITACHI Katrol ElektrikDeskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
- Tyrone HSC Chain Block 5Tonatribut:
- Capacity: 5 Ton
- Tyrone HSC Chain Block 3Ton (Katrol)atribut:
- Capacity (t): 3
- ELEPHANT CHAIN BLOCK YiiiDeskripsi:If the operation exceeds the set value, the torque controller mechanism will operate and no overload will be applied. A safety design that prevents the chain from breaking and the hook from stretching, which could lead to an accident. Outstanding braking force, light release, and the world's finest V-class chain special surface treatment are perfect for rust prevention. The uniquely shaped hook made by heat-treating alloy steel boasts the highest strength in the industry.atribut:
- Lever Length (mm): 268
- Minimum Distance Between Hooks (mm): 294
- Rated Load (t): 0.80
- Standard Lift (m): 1.5
- Material: Body: Steel, Load chain: special alloy steel
- KRISBOW Katrol Lever Block Heavy DutyDeskripsi:Heavy Duty Lever Block 0.75ton x 2.5m adalah alat pengangkat manual dengan komponen pulley, roda gerigi/gear, rantai, level block dan hook. Kelebihan alat ini adalah bentuknya yang kecil dan sering dipergunakan untuk pengangkatan rendah dan juga dapat dengan hand overhead crane, fixed hoist crane dengan rel tunggal kecil. Panjang rantai dari alat ini dapat diatur dan disesuaikan dengan tinggi pengangkatan yang diharapkan. Lever block ini mempunyai kapasitas 0.75ton x 2.5m. Lever block sering digunakan di industri, pabrik atau bengkel.atribut:
- Material: Steel
- Type: Lever Block
- Item: Lever Block
- Lift Height (m): 2.5
- TOYO Chain Blockatribut:
- Color: Orange
- Material: Carbon Steel
- Tyrone HSC Chain Block 1Tonatribut:
- Capacity: 1 Ton
- DAYTON Electric Chain HoistDeskripsi:These general purpose electric chain hoists move heavy and odd-shaped loads.atribut:
- UNSPSC: 24101602
- Body Material: Steel
- Chain Grade: Grade 80
- Chain Material: Alloy Steel
- Color: Red
- Controls: Push Button Pendant
- For Outdoor Use: No
- Includes Brake: Brake Included
- Includes Clutch: Clutch Included
- Lifting Hook Material: Steel
- Lifting Hook Type: Hook with Safety Latch
- Mount Type: Hook Mounted - No Trolley
- Number of Speeds: 1
- Overload Protection Included: Yes
- Thermal Protection: Included
- KRISBOW Katrol Elektrik Double Hookatribut:
- Lift (m): 9-18
- Item: Hoist
- Material: Steel
- Hook opening: Double
- Type: Hoist Reel
- Voltage Phase: 1
Daftar Harga elephant chain Terbaru October 2025
| Elephant Katrol Rantai Manual (Katrol / Takel) | Rp2.899.900 |
| Elephant Manual Chain Block KII | Rp30.999.900 |
| Elephant Electric Chain Hoist 1 Speed | Rp18.999.900 |
| Elephant Small and Light Chain Hoist | Rp3.099.900 |
| ULTRA Hoist Chain Block Type HSZ-B | Rp959.900 |
| HITACHI Katrol Elektrik | Rp24.999.900 |
| Tyrone HSC Chain Block 5Ton | Rp4.499.900 |
| KRISBOW Katrol Rantai Heavy Duty | Rp1.499.900 |
| Vital Katrol Rantai | Rp1.899.900 |
| Elephant Chain Block | Rp2.699.900 |
Data diperbarui pada 24/10/2025 (Harga belum termasuk PPN)



















































































































































/P101002492-1.jpg)









/P102265925-1.jpg)




/6xP105300249-2.jpg)