Beli electroplating di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KANETEC Rectifier
    Mulai

    Rp9.999.900

    KANETEC Rectifier
    Deskripsi:
    -External control terminals are standard equipment and can be automatically operated.-Up to 1/2 size (volume ratio 50%) compact size has been realized for conventional size.-Can be installed without removing the top case because of changing the mounting hole . Optimum for installing in a board. -Equipment that rectifies the input from the alternating current power supply to DC and outputs it to the electromagnetic holder.
    atribut:
    • Input Voltage: Single Phase 100V
    • Output Current: 1.0A
    • Purpose of Use: Equipment that rectifies the input from the alternating current power supply to DC and outputs it to the electromagnetic holder.
  2. OSG Electroplating
    Mulai

    Rp1.599.900

  3. DECKEL Turret Milling Machine
    Mulai

    Rp269.999.900

    DECKEL Turret Milling Machine
    Deskripsi:
    Heavy,solid model made of high-grade Meehanite casting.
    atribut:
    • Automatic Spindle Sleeve Feed (mm/rev): 0.04/0.08/0.15
    • Coolant Pump Power (W): 40
    • Distance (mm): 64/63
    • Drill Capacity Max (mm): 24
    • Electrical Connection (kW): 2.2 (3Ph/50Hz)
    • Head Incline (Back-Forth) (°): ±45
    • Head Incline (L-R) (°): ±90
    • Maximum End Mill (mm): 20
    • Maximum Milling Head (mm): 100
    • Number: 3
    • Sleeve Travel (mm): 127
    • Spindle Speed (rpm): 80-5440 (60Hz); 65-4500 (50Hz)
    • Spindle Taper: R8/NT40
    • Spindle Taper (mm): 86
    • T-Slot Size (mm): 16
    • Tabel (LxW) (mm): 254x1270
    • X-Axis Travel Automatic (mm): 700
    • Y-Axis Travel Automatic (mm): 380
    • Z-Axis Travel (mm): 385 (manual)
  4. Autonics Digital Panel Meters Tacho/Speedmeter Series (Indikator RPM Mesin)
    Mulai

    Rp799.900

    Autonics Digital Panel Meters Tacho/Speedmeter Series (Indikator RPM Mesin)
    Deskripsi:
    The M4Y/M4W/M5W/M4M series digital tachometers / speed meters can measure rotation speed of a shaft or directional speed and display the values in numeric form. All models feature a 7-segment LED display for clear indication of measured values. The meters can display RMS or AVG values based on user preference (AC voltage). User-friendly functions including auto-zero adjustment and hold display value functions are included (except M5W). The meters are available in various standard DIN size cases for convenient installation.
  5. Autonics Power Controllers DPU Series
    Mulai

    Rp1.599.900

    Autonics Power Controllers DPU Series
    Deskripsi:
    The DPU series digital power controllers offer optimal and stable power control with minimal noise interference. The units also feature various control methods and functions including soft start, soft up/down, and alarm.
  6. WESTWARD Rectifier Assembly
    Mulai

    Rp609.900

    WESTWARD Rectifier Assembly
    atribut:
    • Item: Rectifier Assembly
    • Fits Brand: Westward
    • For Use With Grainger Item Number: 1JYT9, 1JYU1, 1JYU2, 1JYU3
  7. KANETEC Small Type Electro Magnetic LIFMA (RU)
    Mulai

    Rp9.999.900

    KANETEC Small Type Electro Magnetic LIFMA (RU)
    Deskripsi:
    -Attachment/detachment operations can be electrically controlled remotely.-Equipped with a powerful electromagnet despite being compact.-For transporting steel members in warehouses and working sites, lifting/lowering work onto or off from machining tools, or for use as an electromagnetic adsorption tool as the lifting portion of a crane or hoist.
    atribut:
    • Rated Voltage: DC180V
    • Cable Length: 2m
  8. WESTWARD Rectifier (Penyearah Arus)
    Mulai

    Rp999.900

    WESTWARD Rectifier (Penyearah Arus)
    atribut:
    • Item: Rectifier
    • Fits Brand: Westward
    • For Use With Grainger Item Number: 6XAD7
  9. Schneider Electric TeSys F Rectifier
    Mulai

    Rp3.699.900

    Schneider Electric TeSys F Rectifier
    atribut:
    • Product or Component Type: Rectifier
    • Device Short Name: DR5TE
    • Product Compatibility: LC1F400
    • Range: TeSys
  10. Schneider Electric Trip Unit Accessory, SDE Adaptor, For NSX100-250
    Mulai

    Rp299.900

    Schneider Electric Trip Unit Accessory, SDE Adaptor, For NSX100-250
    atribut:
    • Range: Compact Easypact
    • Product or Component Type: Sde Adaptor
    • Device Application: Control
    • Range of Product: NSX100-250 Easypact CVS400-630 NSX100-250 DC
  11. APC Easy UPS 3S
    Mulai

    Rp109.999.900

    APC Easy UPS 3S
    Deskripsi:
    High-efficiency 3-phase UPS with internal batteries providing a runtime of 15 minutes. The UPS features advanced product features, competitive specifications, and robust electrical design, making business continuity easy in the data center or electrical
  12. DAYTON Standard & Cogged V-Belt (Vanbelt)
    Mulai

    Rp399.900

    DAYTON Standard & Cogged V-Belt (Vanbelt)
    Deskripsi:
    3V section V-belts have a wedge design and a nominal top width of 3/8" and a nominal thickness of 5/16" (actual dimensions may vary slightly). Wedge V-belts, identified with a "V," have a smaller top width and a deeper profile than classical V-belts. This design transfers higher power than classical V-belts of the same size.
    atribut:
    • UNSPSC: 26111801
    • Maximum Operating Temperature (°F): 194
    • Minimum Operating Temperature (°F): -22
    • Reinforcing Cord Material: Polyester
  13. KANETEC Chuck Block
    Mulai

    Rp2.599.900

    KANETEC Chuck Block
    Deskripsi:
    -As the product itself is not magnetic, attach work by inducing the magnetic force upon placing it on a magnetic chuck.-For use in combination with a magnetic chuck as an adsorption assisting tool for items having shapes that are difficult to attach with just the chuck such as the side of a plate-shaped work.
  14. NIPPON PAINT Cat Kayu dan Besi Bee Brand 1000 100cc
    Mulai

    Rp19.900

    NIPPON PAINT Cat Kayu dan Besi Bee Brand 1000 100cc
    Deskripsi:
    BEE BRAND 1000 adalah cat enamel berbahan dasar resin alkyd. Cat ini dapat digunakan untuk interior dan eksterior pada kayu maupun besi. Cat ini mudah diaplikasikan, menghasilkan permukaan yang mengkilap, cepat kering, tahan lama dan dapat dicuci.DATA APLIKASIAplikasi: Kuas, rol dan air spray.Pelarut: BEE BRAND 1000 THINNER.Pengenceran:5 – 10% (kuas, rol).30 – 40% (air spray).10 – 20% (airless spray).Ketebalan yang Dianjurkan Per Lapis : 30 μ.Jumlah Lapisan yang Dianjurkan : 2 lapis.Daya Sebar Teoritis : 14 - 26 m²/liter/lapis (30 μ).Waktu Pengeringan (Pada Temperatur 30°C):Kering Sentuh: < 1 jam.Kering Tekan: < 5 jam.Interval Pengecatan Selanjutnya : 16 jam.
    atribut:
    • Metode Aplikasi: Kuas, Roll, Air Spray
    • Pengenceran: Bee Brand 1000 Thinner
    • Sebaran Teoritis (m²): 14-26
    • Ukuran (cc): 100
  15. HUGONG MIG Inverter Welding Machine (Mesin Las)
    Mulai

    Rp23.999.900

    HUGONG MIG Inverter Welding Machine (Mesin Las)
    Deskripsi:
    - On-wheels Multi-Process Inverter Welder - Multiple Process with MIG (GMAW) and MMA (SMAW) - New Generation advanced IGBT Inverter Technology - Industrial type, compact with heavy duty; easy to move - Built-in 4 Roll wire feeder unit - Ideal for welding of carbon steels, low-alloy steels, stainless steels and aluminum - Excellent welding with steel, stainless steel, aluminium and flux cored wires - Digital welding current and voltage display - Equipped with voltage protection and thermal protection - Power and overload LED indicators - Stepless wire feeding speed, voltage and inductance adjustment knob for MIG (GMAW) - Built-in anti-sticking, hot start and stepless welding current adjustment knob for MMA welding - Welding mode and 2T/4T selection switch - Easy welding cable connections with European type quick connectors - Fan cooling system - IP21S Protection Class - Small, Compact and patented design - Weight is only 52kg
  16. Sanrex Thyristor power regulator Three-phase
    Mulai

    Rp54.999.900

    Sanrex Thyristor power regulator Three-phase
    Deskripsi:
    Control method: Switching between phase control and cycle control is possible. Control input: ON/OFF control -Current signal: DC4-20mA (Unit input resistance 250Ω)-Voltage signal: DC1-5V, DC0-5V Start/stop method: Soft start/ Soft-down method Current limit: 50% to 110% of rated current can be set (phase control only) Protection function: Overcurrent protection, overheat protection (rated 100A or more) Operating environment: Ambient temperature/(operation) -10 to 50°C (Storage) -20 to 70°C, (Relative humidity) 30 to 90%RH, (Atmosphere) No corrosive gas, dust or vibration
    atribut:
    • Use: Resistive load, inductive load, transformer primary control, rectifier primary control
    • Rated Current (A): 35
    • Cooling Method: Self cooling
    • Number of arms: 3
    • Fuse: Existence
    • Input Voltage (V): 200/220, 380/400/440/480
    • Dimensions (mm): 200x240x190
  17. TRUSCO Electromagnetic Holder
    30%
    Mulai

    Rp829.900

    TRUSCO Electromagnetic Holder
    Deskripsi:
    -ON/OFF is turned by electrical control.-Used for grasping parts of industrial robot, adsorption and transportation of work pieces, etc. -For various automated equipment, grasping parts of industrial robot etc.
    atribut:
    • Power Cord Length: 0.5m
    • Purpose of Use: For various automated equipment, grasping parts of industrial robot etc.
  18. M-shita Stabilizer
    Mulai

    Rp959.900

    M-shita Stabilizer
    atribut:
    • Frequency (Hz): 50/60
    • Ambient Humidity (%): Less than 90 (Relative)
    • Ambient Temperature (°C): -5 to 40
    • Control System: DC Servo-Motor
    • Cooling System: Convention-Cooled
    • Response Time (s): within 1, againts 10% input voltage deviation
    • Temperature Rise (°C): Less than 74 (input voltage 180, output 220 and at rated load
Daftar Harga electroplating Terbaru October 2026
KANETEC RectifierRp9.999.900
OSG ElectroplatingRp1.599.900
DECKEL Turret Milling MachineRp269.999.900
Autonics Digital Panel Meters Tacho/Speedmeter Series (Indikator RPM Mesin)Rp799.900
Autonics Power Controllers DPU SeriesRp1.599.900
WESTWARD Rectifier AssemblyRp609.900
KANETEC Small Type Electro Magnetic LIFMA (RU)Rp9.999.900
WESTWARD Rectifier (Penyearah Arus)Rp999.900
Schneider Electric TeSys F RectifierRp3.699.900
Schneider Electric Trip Unit Accessory, SDE Adaptor, For NSX100-250Rp299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)