Beli electrical terminal connectors di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)
    Mulai

    Rp1.900

    DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)
    Deskripsi:
    Terminal Block UK. DIN Rail Type (1 Function).
    atribut:
    • Voltage Rate (V): 600
    • Mounting: DIN Rail T (1 Fungsi)
  2. Fort Terminal Block Krustin (Terminal Panel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  3. WAGO Terminal Block
    Mulai

    Rp729.900

    WAGO Terminal Block
    Deskripsi:
    -A spring type terminal block that reduces man hours and space needed, and does not loosen requiring no maintenance.-Solid wire and stranded wire with ferrule can be connected only by inserting the wire.-A jumper for 2002 series terminal block.-Can connect between terminal blocks just by insertion.-For wirings on control panels and in relay boxes.-For electrical connections between terminal blocks.
    atribut:
    • Color: Black
    • Density: 65kg/m³
    • Material: Polyethylene Foam
    • Purpose of Use: For wirings on control panels and in relay boxes.
    • Thickness: 20mm
    • W x L: 1000x1000mm
    • Working Temperature Range: -20 to 70°C
  4. WAGO Splicing Connector 2-Conductor (Sambungan Kabel)
    Mulai

    Rp1.599.900

    WAGO Splicing Connector 2-Conductor (Sambungan Kabel)
    atribut:
    • Item: Splicing Connector
    • UNSPSC: 31160000
  5. KASUGA Terminal Block (Terminal Panel Listrik)
    38%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp33.900

  6. LARKIN Quick Wiring Connector (Terminal Block Clamp)
    Mulai

    Rp199.900

    LARKIN Quick Wiring Connector (Terminal Block Clamp)
    Deskripsi:
    Wire to Wire ConnectorLARKIN Wire Connector LKB58-2P Penyambung KabelKonektor kabel atau wire conector berfungsi sebagai tempat penyambungan kabel pada sistem kelistrikan kendaraan dan melindungi sambungan-sambungan kabel tersebut dari karat dan kotoran, serta memungkinkan agar sambungan kabel tersebut dapat dipisah dan dipasang lagi dengan mudah.
    atribut:
    • Material of Insulation: Modified nylon
    • Color: Grey + Orange
    • Rated Current (A): 32
    • Rated Voltage (V): 250
    • Rated Impulse Voltage (kV): 4
    • Rated Power (kW): 8
  7. LARKIN Terminal Block Krustin (Terminal Panel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.900

    LARKIN Terminal Block Krustin (Terminal Panel Listrik)
    atribut:
    • Color: Black
    • Voltage (V): 380
  8. WAGO Crimping Tool
    Mulai

    Rp10.999.900

    WAGO Crimping Tool
    Deskripsi:
    -By adjusting pressure previously with cables to be used, stable crimping can be guaranteed at any time.-The finishing shape of the terminal is square, and it is optimum for connection of the spring type terminal block.-For crimping the ferrule.
  9. DV Clamp Quick Connector
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    DV Clamp Quick Connector
    Deskripsi:
    Fuse & DIN Rail Socket. High Quality Material.
    atribut:
    • Current Rate (A): 32
    • Wire Size (mm): 0.08-4.00
    • Model : Wago
  10. Phoenix Contact Terminal Block Power Distribution Type (Terminal Panel Listrik)
    Mulai

    Rp669.900

    Phoenix Contact Terminal Block Power Distribution Type (Terminal Panel Listrik)
    Deskripsi:
    Distribution block, nom. voltage: 690 V, nominal current: 24 A, number of connections: 6, number of positions: 1, connection method: Push-in connection, Rated cross section: 2.5 mm2, cross section: 0.14 mm2 - 4 mm2, mounting type: NS 35/7,5, NS 35/15, color: gray
  11. WAGO JAPAN Din Rail/Dedicated Metal Fittings
    Mulai

    Rp31.900

    WAGO JAPAN Din Rail/Dedicated Metal Fittings
    atribut:
    • Color: Gray
    • Length (mm): 45
    • Height (mm): 28
    • Suitable For: DIN 35
  12. Phoenix Contact Terminal Block Disconnect Type (Terminal Panel Listrik)
    Mulai

    Rp71.900

    Phoenix Contact Terminal Block Disconnect Type (Terminal Panel Listrik)
    atribut:
    • Insulating Material: PA
    • Overvoltage Category: III
    • Insulating Material Group: I
  13. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
Daftar Harga electrical terminal connectors Terbaru October 2026
WAGO Terminal Block with Push Button (Terminal Panel Listrik)Rp26.900
DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)Rp1.900
Fort Terminal Block Krustin (Terminal Panel Listrik)Rp12.900
WAGO Electrical ConnectorRp149.900
WAGO Terminal BlockRp729.900
WAGO Splicing Connector 2-Conductor (Sambungan Kabel)Rp1.599.900
Phoenix Contact Terminal Block (Terminal Panel Listrik)Rp63.900
KASUGA Terminal Block (Terminal Panel Listrik)Rp33.900
LARKIN Quick Wiring Connector (Terminal Block Clamp)Rp199.900
LARKIN Terminal Block Krustin (Terminal Panel Listrik)Rp7.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)