Beli electric thermostat di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Thermostat Elektrik
    Mulai

    Rp489.900

    Fort Thermostat Elektrik
    Deskripsi:
    - Din rail type- Sensor element NTC
    atribut:
    • Contact: NO+NC
    • Voltage (V): AC/DC 110-250
    • Max. Contact Switch (A): 10
  2. Fort Thermostat Mekanis
    Mulai

    Rp76.900

    Fort Thermostat Mekanis
    atribut:
    • Voltage (V): AC/DC 110-250
    • Max. Contact Switch (A): 10
    • Temperature Setting (°C): 0 to +60
  3. Fort Thermostat Analog
    Mulai

    Rp139.900

    Fort Thermostat Analog
    Deskripsi:
    Panel mounting type
    atribut:
    • Contact: NO+NC
    • Max. Contact Switch (A): 16
  4. EXEN Lightweight Punch
    Mulai

    Rp24.999.900

    EXEN Lightweight Punch
    Deskripsi:
    Made of die-cast aluminum, this vibration is safe with double insulation and double damping. Suited for removing air bubbles from slope faces where air bubbles are stubborn, and for surface finishes.
    atribut:
    • Voltage (V): 100
    • Current (A): 5
    • Output Power (W): 280
  5. Energizer Max Alkaline Battery 9V (Baterai Kotak)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp45.900

    Energizer Max Alkaline Battery 9V (Baterai Kotak)
    atribut:
    • Battery Shelf Life: 5 years (at 21°C)
    • Classification: Alkaline
    • Chemistry: Zinc-Manganese Dioxide (Zn/MgO2)
    • Battery Terminal Type: Button Top
    • Voltage (V): 9
  6. Ruijie Router
    Mulai

    Rp2.299.900

    Ruijie Router
    atribut:
    • Network Interface: 10 x 10/100/1000 Base-T
    • RAM Size (MB): 256 (DDRIII)
    • Recommended Bandwidth (Mbps): 600
    • PoE Output: 802.3af/at on LAN1-8
    • Certifications: CE, ROHS
    • Dimensions (mm): 202x107x28
    • Frequency (Hz): 50/60
    • Max. WAN Ports: 4 x 10/100/1000 Base-T
    • Operating Temperature (°C): 0 to 40
    • Power Consumption (W): <80 (With PoE Load)
    • Power Supply (V AC): 100 to 240 (at 50/60Hz)
    • Power Supply (V DC): AC 100 to 240
    • Recommended Concurrent Clients: 200
    • Storage (Mb): 16
  7. LARKIN Thermostat
    Mulai

    Rp82.900

    LARKIN Thermostat
    Deskripsi:
    Mechanical Thermostat Din Rail Type - Sensor-Element Bimetal
    atribut:
    • Power (V): 110-250 AC/DC
  8. FIRMAN Stabilizer 1 Phase
    Mulai

    Rp769.900

    FIRMAN Stabilizer 1 Phase
    atribut:
    • Phase: 1
    • Protection Class: IP20
    • Insulation class: B Class, ≥ 5MΩ
    • Power Factor (cos): 0.8
  9. M-shita Stabilizer
    Mulai

    Rp959.900

    M-shita Stabilizer
    atribut:
    • Frequency (Hz): 50/60
    • Ambient Humidity (%): Less than 90 (Relative)
    • Ambient Temperature (°C): -5 to 40
    • Control System: DC Servo-Motor
    • Cooling System: Convention-Cooled
    • Response Time (s): within 1, againts 10% input voltage deviation
    • Temperature Rise (°C): Less than 74 (input voltage 180, output 220 and at rated load
  10. Matsuyama Stabilizer Tipe L 1Phase
    Mulai

    Rp599.900

    Matsuyama Stabilizer Tipe L 1Phase
    Deskripsi:
    Matsuyama Stabilizer, Stabilizer dengan berbagai fitur terbaik. Mampu menstabilkan daya, menghubungkan antara kapasitas input output dan juga lainnya.
    atribut:
    • Number of Phase: 1 Phase
    • Input Voltage (V): 50-130 | 140-240
    • Output voltage (V): 220/110
    • Output Dviance (%): ± 2
    • Frequency (Hz): 50
    • Ambient Humidity (%): Less than 90 (Relative Humidity)
    • Ambient Temperature (°C): -5 until +40
    • Control System: DC Servo Motor
    • Cooling System: Air Natural
    • Installation: Indoor
    • Protection Output: Fuse Kaca
    • Reading Meter: Analog Volt Meter Output
    • Temperature Rise (%): Less than 70 (Input Voltage 180 V, Output Voltage 220 V)
    • Waveform Distorsion: Non-Lack Fidelity Waveform
    • Working System: Automatic
  11. HEGEL SOLAR Solar Water Heater (Pemanas Air Tenaga Surya)
    Mulai

    Rp21.999.900

    HEGEL SOLAR Solar Water Heater (Pemanas Air Tenaga Surya)
    Deskripsi:
    Hegel solar tabung vacum sistem pemanasan indirect dilengkapi dengan heat exchanger (pemindah panas). Air panas yang ada di dalam tangki hanya digunakan sebagai media untuk memanaskan heat exchanger. Dengan sistem ini, temperatur air panas lebih stabil dan konstan serta aliran air lebih deras karena dioperasikan dengan tekanan air (pressure). - Prinsip kerja utama berdasarkan thermosyphon. - Air panas memanaskan media "heat exchanger" berupa tembaga spiral. - Dengan sistem ini, temperatur air panas lebih stabil dan konstan serta aliran air lebih deras karena dioperasikan dengan tekanan air (pressure). Keuntungan : - Tabung vacuum memiliki efektifitas tinggi dalam menyerap sinar UV dan infra merah yang dihaslkan oleh matahari didukung permukaan bulat yang memaksimalkan penyerapan dari sudut manapun. - Tabung vacuum menyerap panas terbaik di kelasnya, karena dapat menyerap panas dan melindungi panas dari heat loss ketika cuaca dingin atau malam hari. - Multiple Bracket : memliki rangka multifungsi untuk memudahkan pemasangan di roof dan dak. - Indirect Heat Exchanger : mendukung dan memaksimalkan pembakaran panas matahari didalam tangki penyimpanan yang bertekanan atau pressurized. - Standarisasi material tangki bagian dalam dengan bahan stainless steel SUS 304 dengan ketahanan tinggi pada usia pemakaiannya.
    atribut:
    • Tubes Size (mm): 58x1800
    • Working Pressure (Bar): Up to 4
    • Media Tank Material: Stainless Steel 304
  12. Ruijie Home Wifi
    Mulai

    Rp269.900

  13. EWIG Termo Control
    Mulai

    Rp229.900

  14. LEXOS Stabilizer 1 Phase
    Mulai

    Rp789.900

    LEXOS Stabilizer 1 Phase
    atribut:
    • Phase: 1
    • Roll Material: 100% Cooper
    • Frequency (Hz): 50
    • Effeciency: 1
    • Work System: Automatic
    • Temperature (°C): -15 to -40
    • Power Factor : 0.8
    • Response Time (s): 1
  15. Asus NVIDIA GeForce Graphic Card
    Mulai

    Rp1.899.900

    Asus NVIDIA GeForce Graphic Card
    Deskripsi:
    ASUS TUF Gaming GeForce RTX 4090 OC Edition 24GB GDDR6X dioptimalkan dalam dan luarnya untuk mendapatkan suhu yang lebih rendah dan daya tahan yang kuat.NVIDIA Ada Lovelace Streaming Multiprocessors: Performa dan efisiensi daya hingga 2x lipatTensor Core Generasi ke-4: Performa AI hingga 2X lipatRT Core Generasi ke-3: Performa ray tracing hingga 2X lipatKipas Axial-tech ditingkatkan untuk menghasilkan aliran udara 23% lebih banyak airflow Dual Ball Fan Bearings dapat bertahan hingga dua kali lebih lama dari desain fan bearing konvensional Kapasitor kelas militer dengan rating 20 ribu jam pada suhu 105C membuat power rail GPU lebih tahan lama Metal Exoskeleton menambahkan struktur yang rigid dan meningkatkan pembuangan panas karena disertai dengan ventilasi Auto-Extreme: Proses manufaktur otomatis dengan presisi tinggi untuk keandalan yang lebih tinggi Software GPU Tweak III menyediakan performa tweaking yang intuitif, kontrol termal, dan pemantauan sistem
  16. TAMA ENTERPRISES Engine Coolant Thermostat (Termostat Mesin)
    Mulai

    Rp299.900

    TAMA ENTERPRISES Engine Coolant Thermostat (Termostat Mesin)
    Deskripsi:
    A thermostat is a component in the cooling circuit of a car. A valve that senses the water temperature and turns the cooling water on or off to keep the engine at an appropriate temperature. In addition, the thermostat is a very excellent component that has a sensor and actuator function that senses the temperature and opens and closes the valve by itself without electricity.
    atribut:
    • Type: Thermostat: In-Line Type
    • Genuine Part No.: 1305A026/21200-6A0A0/21200-6A0A1/MD972911/MD997400/MD997684
Daftar Harga electric thermostat Terbaru October 2026
Fort Thermostat ElektrikRp489.900
Fort Thermostat MekanisRp76.900
Fort Thermostat AnalogRp139.900
VOLLRATH Furnishings, Appliances & Hospitality Equipment PartsRp209.900
EXEN Lightweight PunchRp24.999.900
Sumitomo Electric Indexable Drill WDX SeriesRp7.499.900
WEIDMULLER ThermostatRp869.900
Energizer Max Alkaline Battery 9V (Baterai Kotak)Rp45.900
Ruijie RouterRp2.299.900
LARKIN ThermostatRp82.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)