Beli electric motors di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yuema Electric Motor Blue B3 1500RPM Y3A Series Aluminium Casing (Dinamo Motor Listrik)Deskripsi:YUEMA MOTORS, Y3A SERIES, BLUE COLOR (ALUMINIUM CASING)Top Cover Terminal Box, Class F, IP55atribut:
- Casing: Aluminium
- Color: Blue
- Degree of Protection: IP55
- Mounting: B3
- Number of Pole: 4
- Speed (rpm): 1500
- Yuema Electric Motor Blue B3 3000RPM Y3A Series Aluminium Casing (Dinamo Motor Listrik)Deskripsi:YUEMA MOTORS, Y3A SERIES, BLUE COLOR (ALUMINIUM CASING)Top Cover Terminal Box, Class F, IP55atribut:
- Casing: Aluminium
- Color: Blue
- Degree of Protection: IP55
- Mounting: B3
- Number of Pole: 2
- Speed (rpm): 3000
- Mitsubishi Electric Three Phase Induction Motors Vertical Typeatribut:
- Enclosure Construction: Totally Enclosed Fan-Coded
- Indocafe Kopi Instan Coffeemix 3in1Deskripsi:Coffeemix 3 in 1, kopi+krimer+gula.atribut:
- Size (g): 20
- Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 1500
- Phase: 4P
- Yuema Brake Motors B5 1500RPM YBA SeriesDeskripsi:YUEMA BRAKE MOTORS, (AC BRAKE)Top Cover Terminal Box, Class F, IP55, Aluminium Casing, Blue Coloratribut:
- Casing: Aluminium
- Color: Blue
- Degree of Protection: IP55
- Mounting: B5
- Number of Pole: 4
- Speed (rpm): 1500
- TRANZGEAR WPX Series Gearbox Worm ReducerDeskripsi:Single WP Series
- Pelican Protector Case with Foam 1650 (Koper Perkakas)Deskripsi:Pelican Protector Case with FoamSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth.atribut:
- Color: Black
- Latch: ABS
- O-Ring: Polymer
- Pins: Stainless Steel
- Purge Body: ABS
- Purgent Vent: 3micron Hydrophobic Non-Woven
- Dimensions (mm): 31.59x20.47x12.45inch
- Total Depth: 10.65inch
- Range Temperature: -40/210degree F
- Certifications: IP67/MIL/C-4150J/STANAG/4280/Def/Stan/81-41/ATA/300
- Material: Body; Polypropylene
- Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- Yuema Motor Electric Blue B14 3000RPM Y3A Series (Aluminium Casing)Deskripsi:YUEMA MOTORS, Y3A SERIES, BLUE COLOR (ALUMINIUM CASING)Top Cover Terminal Box, Class F, IP55atribut:
- Casing: Aluminium
- Color: Blue
- Degree of Protection: IP55
- Mounting: B14
- Number of Pole: 2
- Speed (rpm): 3000
- TECO Electric Motor Foot Mounted B3 3 Phase 2 Pole (Dinamo Motor Listrik)Deskripsi:TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Boxatribut:
- Housing Material: Cast Iron
- Phase: 3
- Number of Poles: 2
- TECO Electric Motor Flange Mounted 3 Phase B5 2 Pole (Dinamo Motor Listrik)Deskripsi:TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Boxatribut:
- Housing Material: Cast Iron
- Phase: 3
- Number of Poles: 2
- Yuema Electric Motor Blue B3 3000RPM IE3 Series (Dinamo Motor Listrik)Deskripsi:YUEMA MOTOR, IE3 SERIES, BLUE COLORTop Cover Terminal Box, Class F, IP55atribut:
- Bearing: FAG/SKF/NTN/NSK
- Color: Blue
- Degree of Protection: IP55
- Mounting: B3
- Number of Pole: 2
- Speed (rpm): 3000
- MOTTRON Electric Motor CleanerDeskripsi:MOTTRON 6100 ELECTRIC MOTOR CLEANER merupakan bahan kimia yang diolah sedemikian rupa yang dapat dengan cepat melunturkan segala jenis minyak, gemuk, grease serta kotoran - kotoran pada dinamo motor dan komponen -komponen electric tanpa resiko kebakaran. Area Penggunaan: MOTTRON 6100 ELECTRIC MOTOR CLEANER Banyak dipakai pada komponen listrik seperti angker dinamo, lilitan listrik, gear knop, altenator, oil filter dan mesin-mesin dimana penggunaan air tidak dikehendaki. Sangat cocok untuk penggunaan siap pakai dan dapat dipakai tanpa menimbulkan bahaya api dan konsleting, juga dapat dipakai pada komponen - komponen logam, suku cadang yang banyak terbungkus grease, cepat kering dan tidak korosif. Cara Pemakaian: Kocok dahulu tabung aerosol, semprotkan MOTTRON 6100 ELECTRIC MOTOR CLEANER dengan jarak ± 10cmatribut:
- Size (g): 400
- Orientalmotor AC Speed Control Motor Single PhaseDeskripsi:The SCM Series features AC speed control motors that utilized Oriental Motor's exclusive technology.Closed Loop Control for High ReliabilityEasy Installation and Simple Data SettingCompact Motor*Connection cables required (sold separately).atribut:
- Motor Type: AC Motor
- Altitude Above Sea Level (m): 1000
- Ambient Temperature Range Non-Freezing (°C): -10 to 40
- Degree of Protection: IP20
- Yuema Motor Electric Blue B14 1500RPM Y3A Series (Aluminium Casing)Deskripsi:YUEMA MOTORS, Y3A SERIES, BLUE COLOR (ALUMINIUM CASING)Top Cover Terminal Box, Class F, IP55atribut:
- Casing: Aluminium
- Color: Blue
- Degree of Protection: IP55
- Mounting: B14
- Number of Pole: 4
- Speed (rpm): 1500
- ELECTRIC MOTORS AND SPECIALTIES Unit Bearing HVAC AC MotorDeskripsi:Shaded pole unit bearing HVAC AC motors have a low starting torque that provides a smooth and quiet startup while being more economical than other types of replacement motors used to power fans in evaporators and condensers.atribut:
- UNSPSC: 26101602
- Body Dia. (in): 3-7/8
- Bolt Circle Dia.: 2-13/16
- Cord Length (in): 35
- Features: Cool running; Quiet Operation; Thick Film Lubricating System for Long Life and Dependability
- Frame: Non-Standard
- Frequency (Hz): 60/50
- Full Load Amps: 0.85
- HP: 1/15
- Includes: Mounting Parts
- Ins. Class: A
- Length Less Shaft: 5-9/16
- Maximum Ambient Temperature (°C): 40
- Motor Application: HVAC/R
- Motor Bearings: Unit
- Motor Design: Shaded Pole
- Motor Enclosure Design: Open Air-Over
- Motor Frame Material: Cast Iron
- Motor Mounting Position: Horizontal or Vertical Shaft Up
- Motor Mounting Type: Rigid Base
- Motor Shaft Design: Threaded
- Motor Shaft Rotation: CWLE
- Motor Sub Application: Condenser Fan
- Motor Thermal Protection: Auto
- Mounting Stud Length (in): 7/16
- Nameplate RPM: 1,500
- No. of Speeds: 1
- Output Wattage (W): 50
- Overall Length: 5-3/16
- Phase: Single
- Plug Type: Round 2 Pin
- Ring to Ring Center: 1-7/16
- Shaft Length (in): 13/32
- Standards: Meets UL and Canadian Standards for Safety
- Usable @ 200V: No
- Usable @ 208V: No
- Voltage (V AC): 230
- Aero Electric Motor Foot Mounted B3 1500RPM 3 Phase 4 Pole (Dinamo Motor Listrik)atribut:
- Speed (rpm): 1500
- Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
Daftar Harga electric motors Terbaru October 2026
| Yuema Electric Motor Blue B3 1500RPM Y3A Series Aluminium Casing (Dinamo Motor Listrik) | Rp559.900 |
| Yuema Electric Motor Blue B3 3000RPM Y3A Series Aluminium Casing (Dinamo Motor Listrik) | Rp559.900 |
| Mitsubishi Electric Three Phase Induction Motors Vertical Type | Rp3.499.900 |
| Indocafe Kopi Instan Coffeemix 3in1 | Rp68.900 |
| Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik) | Rp1.199.900 |
| Yuema Brake Motors B5 1500RPM YBA Series | Rp2.699.900 |
| TRANZGEAR WPX Series Gearbox Worm Reducer | Rp789.900 |
| Pelican Protector Case with Foam 1650 (Koper Perkakas) | Rp14.999.900 |
| Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik) | Rp1.099.900 |
| RYU Motor (Penggerak) | Rp81.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/kfP111998735-1.jpg)
/pbP111998911-1.jpg)


/j9P105378693-1.jpg)


/P102803370-1.jpg)
/P102120125-1.jpg)
/m4P106850796-1.jpg)
/c2P111998434-1.jpg)
/g0P107985576-1.jpg)
/giP107985594-2.jpg)
/oeP111998878-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/MOTTRON%20Electric%20Motor%20Cleaner/6hP105383233-1.jpg)

/adP111998373-1.jpg)

/3aP102120118-2.jpg)
/P102046852-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)