ELECTRIC MOTORS AND SPECIALTIES Unit Bearing HVAC AC Motor
#Grup produk P109337843
Spesifikasi
| UNSPSC | 26101602 |
|---|---|
| Body Dia. (in) | 3-7/8 |
| Bolt Circle Dia. | 2-13/16 |
| Cord Length (in) | 35 |
| Features | Cool running; Quiet Operation; Thick Film Lubricating System for Long Life and Dependability |
| Frame | Non-Standard |
| Frequency (Hz) | 60/50 |
| Full Load Amps | 0.85 |
| HP | 1/15 |
| Includes | Mounting Parts |
| Ins. Class | A |
| Length Less Shaft | 5-9/16 |
| Maximum Ambient Temperature (°C) | 40 |
| Motor Application | HVAC/R |
| Motor Bearings | Unit |
| Motor Design | Shaded Pole |
| Motor Enclosure Design | Open Air-Over |
| Motor Frame Material | Cast Iron |
| Motor Mounting Position | Horizontal or Vertical Shaft Up |
| Motor Mounting Type | Rigid Base |
| Motor Shaft Design | Threaded |
| Motor Shaft Rotation | CWLE |
| Motor Sub Application | Condenser Fan |
| Motor Thermal Protection | Auto |
| Mounting Stud Length (in) | 7/16 |
| Nameplate RPM | 1,500 |
| No. of Speeds | 1 |
| Output Wattage (W) | 50 |
| Overall Length | 5-3/16 |
| Phase | Single |
| Plug Type | Round 2 Pin |
| Ring to Ring Center | 1-7/16 |
| Shaft Length (in) | 13/32 |
| Standards | Meets UL and Canadian Standards for Safety |
| Usable @ 200V | No |
| Usable @ 208V | No |
| Voltage (V AC) | 230 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Shaded pole unit bearing HVAC AC motors have a low starting torque that provides a smooth and quiet startup while being more economical than other types of replacement motors used to power fans in evaporators and condensers.
Feature
Unit Bearing Motor Single Phase Motor Design Shaded Pole 1/15 HP Nameplate RPM 1 500 No of Speeds 1 Voltage 230V AC 0.85 Full Load Amps Non-Standard Frame Output Watts 50 W 60/50 Hz Usable @ 208V No Usable @ 200V No Motor Thermal Protection Auto Ins. Class A Max Ambient Temp 40 Degrees C Motor Shaft Rotation CWLE Motor Enclosure Design Open Air-Over Motor Mounting Type Rigid Base Motor Frame Material Cast Iron Motor Mounting Position Horizontal or Vertical Shaft UpProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
