Beli electric hand stacker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Carlift Stacker Semi Electric CTD Series (Forklift Stacker Elektrik)Deskripsi:- Handle-castor chain assist steering system greatly reduces the labor intensity.- Equipped with explosion-proof valve, against of sudden drop of forks and prevent operator from harm.- Over-discharge protection device greatly prolongs the battery life- Overall type adjustable forks, which can be lowered to the same level of the legs.- Chain connect side wheel and handle, easy for steering- Easy operating foot brake.Semi-electric stacker is an economical choice for a variety of basic material handling needs which is a half electric forklift for load and unload and short distance transportation. There is no noise and pollution. The malfunction rate is low.atribut:
- Charger: AC220V/50Hz, DC12V/20A
- Front WheeI Size (d2) (mm): Dia. 180x50
- Gear Pump (ml/r): CBWn-F2.0
- Ground Clearance x (mm): 25
- Length of Fork (L) (mm): 1000
- Lifting Motor (kW): 1.6 (DC24V)
- Load Center C (mm): 500
- Maximum Lifting Speed (mm/s): Unload : 90±10%; Load : 60
- Maximum Lowering Speed (mm/s): Load : ≤280
- Min Height (h) (mm): 85
- Min Turning Radius R (mm): 1500
- Overall Length L1 (mm): 1700
- Overall Width W (mm): 800
- Type: Semi Electric Stacker
- Width of Fork (W3) (mm): 680
- Hippolift Hand Stacker (Forklift Stacker Manual)Deskripsi:Hand Stacker is hand push & hand lift stacker which provides cost-effective handling for both vehicle loading and production areas. Easy maintenance and low running costs.-Rebust steel profile construction.-Sturdy and compact enough to fit through standard door and to operate in congested areas.-Lifting function operated by foot and hand controls.-Allow the operator to work without having to perform extreme body movements.atribut:
- Capacity (kg): 2000
- Adjustable Width of Fork (mm): 320-740
- Fork Length (mm): 900
- Max. Fork Width (mm): 1600
- Lowered Height of Forks (mm): 85
- Lifting Speed (mm/s): 14
- Lowering Speed: Controlable
- Type: Hand Stacker
- Wheel Type: Polyurethan
- TIGON Forklift Mini Dumper (Truk Barang)Deskripsi:Gearbox Model: Yunzhou 21Start Method: Electric
- HAND LIFT Electric Stacker (Forklift Stacker Elektrik)Deskripsi:Lift functions is electro hydraulic while movement is manual, suitable for all your lifting needs (racking, shelving, unloading etc). Compact design with strong steel construction.
- Rabbit Container Box Industrial Multipurpose 2244 (Kontainer Serbaguna)Deskripsi:Stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Dimensions (mm): 620x430x250
- PANDA SCANNER Ribbon Barcode PrinterDeskripsi:For use Barcode Printer : (Core 1")Windoce : C342CSato : DR300Argox : R-200K/268/400K/600K, CP-2140/3140, F1, MP-2140, X-1000+/2000+, X-1000V, X-3000+, G6000Godex : EZ-1300, ZX-1200I/1300I, G500/G530, EZ1100win/1100+/1100plus/1200, EZ-2100, ET-2100PLUS, EZ-2200, EZ-2300, EZ2200PLUS, EZ2300PLUS, EZ6200PLUS, EZ6300PLUS, EZ-4236/4236PZebra : Z4M, Z6M, S4M, S400, s600, Z6M PLUS, Z4M PLUS, 90XiIII, 110XiIII plus, 112/113/116XiIIIPlus, 140XiIIIPlus, 170XiIIIPlus, 220XiIIIPlus, R110Xi, R170Xi, ZM400, ZM600,105SL/105SL plus, ZT210, ZT230, GT800, ZT420, ZT410TSC : G210/230, TTP-243/243E/243E plus/244, TTP-342/342E PRO, TTP-644M/644M Pro, TTP-244ME/244M Pro/244ME Pro, TTP-344M/344M Pro, TTP-342ME Pro, TTP-245/245C, TTP-247, TTP-345, B-2404, TTP-244PRO/244PIUS, DELUXE300, DELUXE200, TTP-343TEC : B-452HS, B-452/462, B-EX4T2, B-452TS, B-462-R, B-852, B-SA4TP-GS/TS, B-SA4TM-GS/TSIntermec : PC43TDatamax : H-4606/4606X, H-4212/4212X, H-4408, H-4310, H-6210, H-6308, H-6212X, H-6310X, H-8308X, M-4206, M-4210, M-4308, I-4606E, I-4310E, I-4212EPrintonix : T5304r, T5306r, T4MCitizen : CLP-621/621C/S621, CLP-631/S631, CL-S700, CLP-7201e, CL-S703Postek : C168, G-2108/2108D, G-3106/3106D, G2000/3000/6000,TX6, TX2, TX3, TW8CAB : MACH1/2, EOS1/4Avery : AP5.4
- KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)Deskripsi:Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.atribut:
- Type: Stacker
- Item: Stacker
- HELI Hand Pallet Electric (Troli Palet Elektrik)atribut:
- Fork Length (mm): 1150
- Wheels Material: PU
- Electric Charger (V): 24
- CKE Ceiling Fan (Kipas Plafon)Deskripsi:-Ceiling fan/ ceiling fan high volume/ kipas angin raksasa/ kipas angin plafon/ kipas langit-langit/ kipas angin gantung/ kipas baling-baling mampu menghasilkan hembusan angin yang menyejukkan. Cocok digunakan untuk restoran, kantor, gudang, serta pabrik.-Keunggulan :1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
- Carlift Full Electric Stacker (Forklift Stacker Elektrik)Deskripsi:These series have two kinds of cylinder system. One is economic single oil cylinder; the other one is double oil cylinder with steering motor. The fork size and lifting height can be costumized. Stand full elctric stacker, with movable pedal, it can reduce the operator's work intensity. Handle accord with human body engineering design, compact and steady. All operation can be done through handle. Durable large capacity traction battery. Convenient and rapid charging. Superpower driving and lifting DC motor, it has good performance of speed regulation, realize larger starting and braking torque function.atribut:
- Overall Length (mm): 2150-2480
- Battery (V/Ah): 24/210
- Carrying Wheel (mm): Dia. 85x80
- Driving Speed Full-Load (km/hour): 3.5
- Fork Length (mm): 1150
- Fork Width (mm): 550/685
- Turning Radius (mm): 1588
- Type: Electric Stacker
- Wheel Base (mm): 1345
- HELI Semi Electric Pallet Stacker (Forklift Stacker Elektrik)atribut:
- Battery Capacity (V/Ah): 12/120
- Dalton Hand Stacker Full Electric (Forklift Stacker Elektrik)atribut:
- Load Center (mm): 400
- Capacity (kg): 1000
- Type: Electric Stacker
- KRISBOW Hand Pallet (Troli Palet Manual)Deskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
Daftar Harga electric hand stacker Terbaru October 2026
| HELI Electric Pallet Stacker (Forklift Stacker Elektrik) | Rp189.999.900 |
| KRISBOW Stacker Electric (Forklift Stacker Elektrik) | Rp179.999.900 |
| Carlift Stacker Semi Electric CTD Series (Forklift Stacker Elektrik) | Rp23.999.900 |
| Hippolift Hand Stacker (Forklift Stacker Manual) | Rp14.999.900 |
| KRISBOW Hand Stacker Semi Electric (Forklift Stacker Elektrik) | Rp47.999.900 |
| HAND LIFT Semi Electric Stacker (Forklift Stacker Elektrik) | Rp23.999.900 |
| Noblelift Electrical Stacker (Forklift Stacker Elektrik) | Rp199.999.900 |
| TIGON Forklift Mini Dumper (Truk Barang) | Rp64.999.900 |
| HAND LIFT Electric Stacker (Forklift Stacker Elektrik) | Rp41.999.900 |
| Rabbit Container Box Industrial Multipurpose 2244 (Kontainer Serbaguna) | Rp139.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/quP104730966-1.jpg)
/3tP103951137-4.jpg)
/fvP109205571-1.jpg)
/4jP107561163-1.jpg)
/haP103952622-2.jpg)
/9xP111231357-3.jpg)
/d8P110346476-1.jpg)
/a1P111373361-1.jpg)
/l6P106840762-2.jpg)

/iuP103951678-3.jpg)
/r3P104730975-1.jpg)
/P101002284-1.jpg)
/msP107697820-1.jpg)
/gnP109205599-1.jpg)
/rlP104730993-1.jpg)
/P101002281-1.jpg)
/4xP107047177-1.jpg)
/9gP103951340-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)