Beli electric hand drill dewalt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mollar Electric Drill (Bor Listrik) (Mesin Bor Listrik)
    Mulai

    Rp1.699.900

    Mollar Electric Drill (Bor Listrik) (Mesin Bor Listrik)
    Deskripsi:
    Electric Drill Mollar 10mm Reversible with Var. SpeedLeft and right rotationMedium Duty
    atribut:
    • Voltage: 220V 50Hz
    • Size: 10mm
    • Power (W): 430
    • Rotation Speed (rpm): 0-2500rpm
  2. DEWALT Cordless Drill Driver XR Compact (Mesin Bor Baterai)
    Mulai

    Rp4.199.900

    DEWALT Cordless Drill Driver XR Compact (Mesin Bor Baterai)
    atribut:
    • Battery: XR Li-Ion, 18 V 1.3 Ah
    • Battery Voltage (V): 18
    • Chuck Capacity (mm): 1.5-13
    • Chuck Size: 1/2inch
    • Clutch: 16 setting
    • Maximum Torque (N m): 42 (hard), 24 (soft)
    • No Load Speed (rpm): 0-450/ 1500 r.p.m
    • Transmision: 2 speed settings, variable speed and reverse switch for maximum control
  3. KRISBOW Electric Drill (Mesin Bor Listrik)
    Mulai

    Rp509.900

    KRISBOW Electric Drill (Mesin Bor Listrik)
    atribut:
    • Dimensions (mm): 220x60x175
    • Input Power (W): 400/ 220/ 50
    • Max. Drilling (mm): In Steel : 10, Wood : 10
    • No Load Speed (rpm): 0-2900
  4. DEWALT 3 Mode SDS Plus Combination Hammer
    Mulai

    Rp9.399.900

    DEWALT 3 Mode SDS Plus Combination Hammer
    Deskripsi:
    D25323K 1 Inch SDS Rotary Hammer Kit is a light weight, low vibration, high-performance drill designed for demands of todays contractor. The durable German engineered mechanism delivers 2.8 joules of impact energy that delivers fast speed of application t
    atribut:
    • Power Input: 800 watt
    • Output Power: 395 watt
    • Impact Energy: 2.8 joules
    • Maximum Drilling Capacity: 30 mm (wood), 13 mm (metal), 26 mm (concrete),
    • No. Load Speed: 0-1.150 r.p.m
  5. DEWALT XR SDS Plus 3 Mode Rotary Hammer Kit (Mesin Bor Bobok Beton Baterai)
    Mulai

    Rp9.999.900

    DEWALT XR SDS Plus 3 Mode Rotary Hammer Kit (Mesin Bor Bobok Beton Baterai)
    Deskripsi:
    The DCH253M2 20V Max SDS 3 Mode Rotary Hammer Kit is a high-performance drill powered by 2.1 joules of impact energy that protects professionals with reduced vibration felt at the handles using the Active Vibration Control technology.
    atribut:
    • Contents: 1pc DCH253 SDS+ Plus Hammer Drill; Fast Charger; 2pc 20V Max* 4.0 AH Li-Ion batteries; 360 degrees side handle; Depth Rod; Depth Rod
    • Power Tool Type: Cordless
    • Impact Energy: 2.1 joules
    • Optimal Concrete Drilling: 5/32 - 1/2 inch
    • Blows per minute: 0-4,500 b.p.m
    • No. Load Speed: 0-1.200 r.p.m
  6. DEWALT Table Saw
    Mulai

    Rp8.199.900

    DEWALT Table Saw
    atribut:
    • Miter Angle: 450 L and R
    • Bevel Angle: 0 to 450 L
    • Blade Size (mm): 254
    • Max. Cut Depth 90O Bevel (mm): 76.2
    • Input Power (W): 1800
    • Max. Cut Depth 45O Bevel (mm): 63.5
    • Max. Dado Blade Diameter (mm): 152.4
    • Max. Dado Cut Width (mm): 12.7
    • No Load Speed (rpm): 5000
  7. DEWALT Angle Grinder Small (Mesin Gerinda Tangan)
    Mulai

    Rp949.900

  8. DEWALT Compound Miter Saw
    Mulai

    Rp9.999.900

    DEWALT Compound Miter Saw
    Deskripsi:
    The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall sliding
    atribut:
    • Power Input: 1600 watt
    • Output Power: 1000 watt
    • Blade Diameter: 250 mm
    • Blade Bore: 25.4 mm
    • Bevel Capacity: 48/-3 degrees
    • Mitre Capacity: 50/50 degrees (right/left)
    • Max.Depth of Cut: 89 mm (saws)
    • Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
    • No. Load Speed: 5000 r.p.m
  9. DEWALT Angle Grinder Large (Mesin Gerinda Tangan)
    Mulai

    Rp2.399.900

  10. DEWALT Cordless Impact Driver XR Compact
    Mulai

    Rp3.699.900

    DEWALT Cordless Impact Driver XR Compact
    atribut:
    • Driver Size: 1/4 inch
    • Output Power: 147 watt
    • Battery: XR Li-Ion, 10.8 V 1.3Ah
    • Battery Voltage (V): 10
    • Impact per minute: 0-3.400 m.p.i
    • Maximum Torque (N m): 107
    • No Load Speed (rpm): 0-2.450 r.p.m
Daftar Harga electric hand drill dewalt Terbaru October 2026
Mollar Electric Drill (Bor Listrik) (Mesin Bor Listrik)Rp1.699.900
DEWALT Cordless Drill Driver XR Compact (Mesin Bor Baterai)Rp4.199.900
DEWALT Cordless Hammer Drill Brushless (Mesin Bor Beton Baterai)Rp1.599.900
KRISBOW Electric Drill (Mesin Bor Listrik)Rp509.900
DEWALT 3 Mode SDS Plus Combination HammerRp9.399.900
DEWALT XR SDS Plus 3 Mode Rotary Hammer Kit (Mesin Bor Bobok Beton Baterai)Rp9.999.900
DEWALT Table SawRp8.199.900
DEWALT Angle Grinder Small (Mesin Gerinda Tangan)Rp949.900
DEWALT Compound Miter SawRp9.999.900
DEWALT Bench Grinder (Mesin Gerinda Duduk)Rp2.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)