Beli elbow 1 1 4 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CKD New Joint Elbow Type
    Mulai

    Rp50.900

    CKD New Joint Elbow Type
    Deskripsi:
    Single-ended elbow tube + male thread
    atribut:
    • Applicable pipe outer diameter (phi mm): 4
    • Material (Packing): Nitrile rubber
    • Connection aperture: R1/4
    • Shape: 45 degree elbow
    • Fluid Temperature (°C): -10 to 60 (thing without freezing)
    • Maximum Working Pressure (MPa): 1
    • Body Material: Polybutylene terephthalate
    • Mass (g): 3.2
    • Material (screw part): brass
    • TRUSCO Number: 401-5185
    • Working Fluid: Compressed air
  2. CKD Fitting Elbow Pneumatic New Joint Mini Type Type (Nepel Pneumatik L)
    Mulai

    Rp48.900

    CKD Fitting Elbow Pneumatic New Joint Mini Type Type (Nepel Pneumatik L)
    Deskripsi:
    Single-ended elbow tube + male thread
    atribut:
    • Working Fluid: Compressed air
    • Fluid Temperature (°C): -10 to 60 (thing without freezing)
    • Maximum Working Pressure (MPa): 1
    • Body Material: Polybutylene terephthalate
    • Material (Packing): Nitrile rubber
  3. PISCO Pressure Controller Elbow
    Mulai

    Rp329.900

    PISCO Pressure Controller Elbow
    Deskripsi:
    Fittings embedded pressure control valve. Outflow from the joint side is reduced from the screw side to introduce a primary pressure. Case of work at high pressure to the drive device, saving vacuum compressed air only when returning to the starting position of the workUseable: Connection of the screw and tube
    atribut:
    • Operating Temperature Range: 0 to 60°C
    • Operating Pressure Range: 0 to 0.9MPa
    • Fluid: air
    • Set Pressure Range: 0.2 to 0.6MPa
  4. PISCO Regulator Elbow
    Mulai

    Rp899.900

    PISCO Regulator Elbow
    Deskripsi:
    One-touch fitting built-in pressure reducing valve. Outflow from the joint side is reduced from the screw side to introduce a primary pressure. Easy layout in a compact designUseable: Connection of the screw and tube
    atribut:
    • Material: Valve spring, Valve body, lock claw/stainless steel, open ring/polyacetal (POM), tube/polyurethane or nylon, guide ring, metal body, pressure regulating screw, spring retainer, piston/brass, electroless nickel plating, elastic body Sleeve, O ring,
    • Shape: elbow
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Operating Pressure Range: 0 to 0.9MPa
    • Dimension L1: Max: 56mm, min: 52mm
    • Compatible Tube Outer Diameter D: 8mm
    • Dimension A (mm): 7.8
    • Dimension B: Max: 60mmmm, min: 56mm
    • Dimension E: 26.9mm
    • Dimension L2: 11.7mm
    • Dimension P1: 14.4φ mm
    • Dimension P2: 14φ mm
    • Dimension P3: 14.4φ mm
    • Dimensions c: 18.1mm
    • Display Pressure Range: 0 to 0.8MPa
    • Fluid: air
    • Opposite Side H: 14mm
    • Precision: Gauge ± 5% (full scale)
    • Set Pressure Range: 0.1 to 0.8MPa
  5. CKD New Joint Mini Type Long Elbow Type
    Mulai

    Rp67.900

    CKD New Joint Mini Type Long Elbow Type
    Deskripsi:
    Single-ended long elbow tube + male thread
    atribut:
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): -10 to 60 (thing without freezing)
    • Working Fluid: Compressed air
    • Material (Packing): Nitrile rubber
    • Body Material: Polybutylene terephthalate
    • Material (screw part): brass
    • Shape: Long elbow
  6. monotaro Fitting Elbow Pneumatic Square (Nepel Pneumatik L)
    Mulai

    Rp22.900

    monotaro Fitting Elbow Pneumatic Square (Nepel Pneumatik L)
    Deskripsi:
    Optimum R, the Rc thread piping in general.
    atribut:
    • Fluid: Compressed air
    • Surface Treatment: Finish plating
    • Body Material: brass
    • Screw Type: R/Rc
    • Screw standard: Inch size
    • Shape: Elbow square type
  7. PISCO Branch Triple Elbow
    Mulai

    Rp139.900

    PISCO Branch Triple Elbow
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings. Large selection of models, correspond to any air pressure piping. After installation, you can change the take-off angle of the tube. (Limited to the combination products of the connection port shape/screw and push-in joint.) Sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
    atribut:
    • Color: Open Ring/Resin Body: Black
    • Type: Standard type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Maximum Working Pressure: 1MPa
    • Fluid: Air, water (conditioned)
  8. PISCO Throttle Valve Elbow
    Mulai

    Rp109.900

    PISCO Throttle Valve Elbow
    Deskripsi:
    Controlling the speed or pneumatic signal of pneumatic equipment. While flowing air can be adjusted flow rate.Useable: Connection of the screw and tube
    atribut:
    • Material: Lock nail/stainless steel. Open ring/POM (polyacetal). Tubes/polyurethane or nylon. Guide ring, metal body, needle/brass (electroless nickel plating). Elastic sleeve, O ring/NBR (nitrile rubber). Resin body/PBT (polybutylene terephthalate). Lo
    • Shape: Elbow Type
    • Color: Open Ring/Resin Body: Black
    • Operating Temperature Range: 0 to 60°C
    • Operating Pressure Range: 0 to 0.9MPa
    • Fluid: air
    • Material (metal hood)/Processing: Brass (electroless nickel plating)
  9. PISCO Throttle Valve Elbow
    Mulai

    Rp129.900

    PISCO Throttle Valve Elbow
    Deskripsi:
    Controlling the speed or pneumatic signal of pneumatic equipment. While flowing air can be adjusted flow rate.Useable: Connection of the screw and tube
    atribut:
    • Material: Lock nail/stainless steel. Open ring/POM (polyacetal). Tubes/polyurethane or nylon. Guide ring, metal body, needle/brass (electroless nickel plating). Elastic sleeve, O ring/NBR (nitrile rubber). Resin body/PBT (polybutylene terephthalate). Lo
    • Shape: Elbow Type
    • Operating Temperature Range: 0 to 60°C
    • Operating Pressure Range: 0 to 0.9MPa
    • Fluid: air
    • Material (metal hood)/Processing: Brass (electroless nickel plating)
  10. Merck Millipore Street Elbow 1/4inch NPTF to Male
    Mulai

    Rp1.899.900

    Merck Millipore Street Elbow 1/4inch NPTF to Male
    Deskripsi:
    Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.Tri-Clamp (TC) fittings are referred to by convention as 1 1/2", 2", etc. 1 1/2" TC fittings connect to 1" or 1 1/2" O.D. tube sizes. 2" TC fittings connect to 2" O.D. tube size only.
    atribut:
    • Diameter (mm): 6.3 (0.25 in.) (I.D.)
    • Material Size: 1
    • Quality Level: MQ100
  11. Kennedy Ken-Fit Elbow Connector
    Mulai

    Rp93.900

    Kennedy Ken-Fit Elbow Connector
    Deskripsi:
    Elbow Connector Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar. Pressure range: -0.9bar min to +10bar max. Temp range: -20degreesC min to +70degreesC max. Tube suitability: Nylon, polyurethane.
    atribut:
    • Operating Temperature Range (°C): -20 to +70
    • Surface Finish: Nickel-plated
    • Material: Brass
  12. PISCO Fitting Elbow Pneumatic SUS316 Tightening (Nepel Pneumatik L)
    Mulai

    Rp339.900

    PISCO Fitting Elbow Pneumatic SUS316 Tightening (Nepel Pneumatik L)
    Deskripsi:
    Optimum tightening joints chemicals used excellent SUS316 material corrosion resistance, air-tightness, emphasis (medical, food, semiconductor) of the special environment piping.. Ideal for piping of clean room environment.Useable: Connection of the screw and tube
    atribut:
    • Shape: elbow
    • Type: Corrosion resistant type
    • Fluid: Air, water, others
  13. PISCO Fitting Elbow Pneumatic Socket (Nepel Pneumatik L)
    Mulai

    Rp39.900

    PISCO Fitting Elbow Pneumatic Socket (Nepel Pneumatik L)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting)Useable: Connection of the screw and tube
    atribut:
    • Shape: Socket elbow
    • Type: Standard type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Maximum Working Pressure: 1MPa
    • Fluid: Air, water (conditioned)
    • Packing: Normal packaging
    • RoHS Directive: Yes
    • Vacuum Pressure: -100kPa
Daftar Harga elbow 1 1 4 Terbaru October 2026
CKD New Joint Elbow TypeRp50.900
CKD Fitting Elbow Pneumatic New Joint Mini Type Type (Nepel Pneumatik L)Rp48.900
PISCO Pressure Controller ElbowRp329.900
PISCO Regulator ElbowRp899.900
CKD New Joint Mini Type Long Elbow TypeRp67.900
monotaro Fitting Elbow Pneumatic Square (Nepel Pneumatik L)Rp22.900
PISCO Branch Triple ElbowRp139.900
PISCO Throttle Valve ElbowRp109.900
PISCO Throttle Valve ElbowRp129.900
Merck Millipore Street Elbow 1/4inch NPTF to MaleRp1.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)