Beli edwards di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EDWARDS SIGNALING Fire Alarm System Component
    Mulai

    Rp129.900

  2. TECO Electric Motor 3 Phase Foot Mounted (B3) 2 Pole
    Mulai

    Rp3.099.900

    TECO Electric Motor 3 Phase Foot Mounted (B3) 2 Pole
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 2
  3. ROTRONIC Handheld Humidity Meters
    Mulai

    Rp19.999.900

    ROTRONIC Handheld Humidity Meters
    Deskripsi:
    The HygroPalm HP31 is a handheld instrument with a fix Rotronic probe, it is able to perform spot measurements and logging of relative humidity, temperature and psychrometric parameters.Set Content :- HygroPalm HP31 (with fixed probe)- Soft Case- Micro-USB Cable (computer connection and battery charging)- HW4 LITE (no license key needed,3 instruments connected max)
    atribut:
    • Dimensions (mm): 160x63x30
    • IP Protection Rating: IP65
    • Housing: ABS, TPR
    • Psychrometric Calculations: Dew / Frost point (Dp /Fp); Wet bulb temperature (Tw); Enthalpy (H); Vapor concentration (Dv); Specific humidity (Q); Mixing ratio by weight (R); Vapor pressure (E); Saturation vapor pressure (Ew); Saturation vapor density (SVD)
    • Logging Interval (s-hour): 1 to 24
    • Battery: Lithium Polymer, 3.7V, 1000mAh (integrated)
    • Battery Life (hour): 48-Logging every 30s, screen off; 10-Screen always on
    • Calculation Method: WMO Standard
    • Display Refresh Rate (s): 1 (typical)
    • Functions: Spot measurements Time programmable interval logging MIN / MAX / AVG
    • Parameters: Relative humidity and temperature
    • Storage Capacity: 8x8000 data points
    • Storage and Transport Temperature (°C): -10 to 45 / 10 to 90%RH
  4. HOOSEKI Alarm Bell
    Mulai

    Rp329.900

    HOOSEKI Alarm Bell
    Deskripsi:
    The fire alarm bell is an equipment controlled by the fire receiver terminal or the repeater and sounds a warning as a fire accident occured.
    atribut:
    • Power Source (V): DC 24
    • Alarm Current (mA): 30
    • Movement: Motor
    • Material: 3.0 Alloy Alu
    • Dimensions (mm): Ø 150
    • Sound Output (dB): 90/M and above
    • Color: Red
  5. Fort Outbox Bel Tet
    Mulai

    Rp109.900

    Fort Outbox Bel Tet
    atribut:
    • Voltage (V): AC 220
  6. KIDDE Fire Alarm System Component
    Mulai

    Rp989.900

    KIDDE Fire Alarm System Component
    atribut:
    • UNSPSC: 46191505
    • Package Quantity: 1
  7. KRISBOW Hand Pallet
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.499.900

    KRISBOW Hand Pallet
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  8. TECO Electric Motor 3 Phase Foot Mounted (B3) 4 Pole
    Mulai

    Rp3.099.900

    TECO Electric Motor 3 Phase Foot Mounted (B3) 4 Pole
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 4
  9. EDWARDS Oil Mist Trap
    Mulai

    Rp9.999.900

    EDWARDS Oil Mist Trap
    atribut:
    • Accessories: Clamp, centering, O ring
  10. HOCHIKI Fire Alarm
    Mulai

    Rp1.299.900

  11. System Sensor Smoke Detector Analog Single Circuit
    Mulai

    Rp259.900

    System Sensor Smoke Detector Analog Single Circuit
    Deskripsi:
    135°F (57°C) Fixed Temp/Rate-of-Rise, Single-Circuit Mechanical Heat Detector without lettering print
    atribut:
    • Diameter (cm): 11.6
    • Height (cm): 4.3
    • Heat Sensor (°C): 57
    • Operating Humidity Range (%): 5 to 95
    • Single Gang: Yes
    • Wiring: Single Circuit
    • Wiring Gauge: 14-22 AWG
  12. TONATA Annunciator Fire Alarm Control Panel Full Addressable
    Mulai

    Rp39.999.900

    TONATA Annunciator Fire Alarm Control Panel Full Addressable
    atribut:
    • Color: Silver Powder Coated
    • Dimensions (cm): 36x30x12
    • Display (inch): 7 Color LCD
    • Material: Steel Plate
    • Power Supply (V): DC24
  13. Chemours Refrigerant
    Mulai

    Rp2.499.900

    Chemours Refrigerant
    Deskripsi:
    Chemours ISCEON MO59 (R417A) adalah HFC retrofit dengan biaya yang efektif dan tidak merusak ozon, digunakan untuk meretrofit alat yang menggunakan R22 , contohnya AC dan sistem pendinginan komersial pada suhu menengah.
  14. TONATA Fire Alarm Control Panel
    Mulai

    Rp3.199.900

    TONATA Fire Alarm Control Panel
    Deskripsi:
    Fire Alarm Control Panel 1 Zone Aseanware TonataSetiap zona dapat menghubungkan hingga 20 detektor nirkabel atau 20 detector kabel, sehingga meningkatkan kapasitas setiap zona. Sistem alarm nirkabel, beroperasi melalui gelombang radio. Setiap alarm saling terhubung dengan seluruh sistem proteksi kebakaran.
    atribut:
    • Color: Red
    • Work Voltage (V): 220 AC
  15. System Sensor Smoke Detector Analog 2-Wire
    Mulai

    Rp599.900

    System Sensor Smoke Detector Analog 2-Wire
    Deskripsi:
    A 2-wire conventional photoelectric smoke detector, that uses a state of the art optical sensing chamber, has a remote LED connecting feature. This detector is designed to provide an open area protection and to be used with compatible UL listed panels.
    atribut:
    • Diameter (cm): 10.2
    • Height (cm): 5.0 (including base)
    • Operating Temperature Range (°C): 0-49
    • Operating Humidity Range (%): 10 to 93
    • Latching Alarm: Reset by mometary power interruption
    • Alarm Current (mA): Min: 10, Max: 130
    • Operating Voltage (V DC): 8.5-35
    • Standby Current (µa): ≤90
  16. Panasonic Air Conditioner
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

    Panasonic Air Conditioner
    Deskripsi:
    AC standard non inverter yang memberikan pendinginan lebih cepat 18 % sejak AC dinyalakan pertama kali dengan teknologi  powerful
    atribut:
    • SNI License: Yes
  17. TECO Electric Motor 3 Phase Flange Mounted (B5) 4 Pole
    Mulai

    Rp3.499.900

    TECO Electric Motor 3 Phase Flange Mounted (B5) 4 Pole
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 4
Daftar Harga edwards Terbaru March 2026
EDWARDS SIGNALING Fire Alarm System ComponentRp129.900
TECO Electric Motor 3 Phase Foot Mounted (B3) 2 PoleRp3.099.900
ROTRONIC Handheld Humidity MetersRp19.999.900
HOOSEKI Alarm BellRp329.900
Fort Outbox Bel TetRp109.900
KIDDE Fire Alarm System ComponentRp989.900
KRISBOW Hand PalletRp3.499.900
TECO Electric Motor 3 Phase Foot Mounted (B3) 4 PoleRp3.099.900
EDWARDS Oil Mist TrapRp9.999.900
HOCHIKI Fire AlarmRp1.299.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)