Beli easy clamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NIPPON PAINT Matex Putty (Dempul Tembok)
    Mulai

    Rp31.900

    NIPPON PAINT Matex Putty (Dempul Tembok)
    Deskripsi:
    Matex Putty adalah dempul berbahan dasar resin emulsi kopolimer akrilik. Dempul berfungsi untuk mengisi retakan, sambungan dan menaikkan permukaan pada dinding semen yang berpori untuk membuat permukaan dinding halus dan rata supaya dapat diamplas dengan baik.Matex Putty digunakan untuk dinding interior dan langit-langit yang terbuat dari asbes, mortar, beton dansejenisnya.DATA APLIKASIAplikasi: Spatula dan trowel.Nomer Amplas: 150 - 360.Ketebalan yang dianjurkan: 100µ.Daya Sebar Teoritis: Tergantung pada kondisi aplikasi dan substratnya.Waktu Pengeringan* :Kering Sentuh : 10 menit.Kering Keras : 1 jam.*(Tergantung pada suhu dan kelembaban).Interval Pengecatan Selanjutnya : 3 jam
    atribut:
    • Texture: Flat
    • Dilution: 0-5% Water
    • Color: White
    • Application: Spatula and trowel
  2. Eagle Clamp Vertical Lifting Clamp (With Latch Type Locking Device) (Klem)
    Mulai

    Rp5.199.900

    Eagle Clamp Vertical Lifting Clamp (With Latch Type Locking Device) (Klem)
    atribut:
    • Basic Working Load (t): 0.35
    • Clamp Range (mm): 2 - 16
    • Specification: Latch type locking device included
    • Dimension D (mm): 36
    • Dimension H (mm): 195
    • Dimension H2 (mm): 46
    • Dimension L (mm): 100
  3. MATEX Japan Matex High Pressure Rubber Gasket
    Mulai

    Rp119.900

    MATEX Japan Matex High Pressure Rubber Gasket
    Deskripsi:
    -This product has better heat life than other rubber products of the same material and has an electric insulation performance comparable to that of PTFE. -General industrial flange gaskets and gaskets for sea water line piping and instruments.
    atribut:
    • Thickness (mm): 1.50
    • Working Pressure: 10K
    • Material: Rubber (EPT)
    • Pressure Limitation: 3MPa
    • Working Temperature Range: -47 to 150°C
  4. MATEX Japan Matex Expanded Graphite Gasket
    Mulai

    Rp399.900

    MATEX Japan Matex Expanded Graphite Gasket
    Deskripsi:
    -Has pressure resistance similar to that of metal gasket and short delivery is possible.-By applying special treatment to the surface, sticking to the flange has been greatly reduced. -General industrial flange gasket, heat exchanger and valve hood.
    atribut:
    • Working Pressure: 10K
    • Working Temperature Range: -240 to 420°C (steam:up to 650°C)
  5. SUPER TOOL Vertical Lifting Clamp(Handle type with Universal Shackle)
    Mulai

    Rp10.999.900

    SUPER TOOL Vertical Lifting Clamp(Handle type with Universal Shackle)
    Deskripsi:
    -As the shackles is a flexible type, it works towards the direction the cam clamps even if you pull it from any direction.-This item is compact and easy to handle.-Vertical lifting and turning over steels, section steels, etc.
    atribut:
    • Basic Working Load: 1t
    • D: 35
    • H2: 0
    • H: 257
    • Dimension L: 130mm
    • Jaw Width Range: 1 to 25mm
  6. NIPPON PAINT Wall Paint Matex Emulsion 4.5kg (Cat Dinding / Tembok)
    Mulai

    Rp199.900

    NIPPON PAINT Wall Paint Matex Emulsion 4.5kg (Cat Dinding / Tembok)
    Deskripsi:
    MATEX adalah cat tembok interior berkualitas tinggi dengan bahan dasar resin vinil akrilik. Matex hadir dengan pilihan warna yang menarik,lapisan yang halus, serta tahan lama (dengan Teknologi Anti-Pudar). Cat ini dapat digunakan untuk tembok dan langit-langit berbahan dasar beton, plester, papan, asbes, mortar, batako, dan lain-lain; baik yang baru ataupun yang sudah pernah dicat.DATA APLIKASIAplikasi : Kuas, rol, atau spray.Pelarut : Air.Pengenceran :• 5 – 10% (kuas, rol).• 10 – 20% (air spray).• 0 – 10% (airless spray).Ketebalan yang Dianjurkan : 30 - 40 µ.Jumlah Lapisan yang Dianjurkan : Minimal 2 lapis.Daya Sebar Teoritis : 10 – 12 m²/kg/lapis.Waktu Pengeringan* Kering Sentuh : 15 menit.Kering Keras : 1 jam.*(Tergantung pada suhu dan kelembaban).Interval Pengecatan Selanjutnya : 2 jam.
    atribut:
    • Size (kg): 4
    • Theoretical Spread (m²): 10 - 12
    • Texture: Matt
    • Dilution: Water
    • Application Method: Kuas, Roll, Air Spray, Airless spray
  7. Kennedy Locking C-Clamp With Swivel Tips
    Mulai

    Rp539.900

    Kennedy Locking C-Clamp With Swivel Tips
    Deskripsi:
    Wide and deep jaw profile, clears obstacles to firmly clamp sections that a normal grip wrench cannot. With swivel contact pads to allow tapered surfaces to be clamped. > Adjustable jaw opening. > Ergonomic design, comfortable handling. > No P Inch, Easy Release. > Concave profile for better push-pull.
    atribut:
    • Handle Type: Ergonomic
    • Material: Heat Treated Chrome Molybdenium
    • Finish/Coating: Nickel
  8. BluePoint Locking C Clamp
    Mulai

    Rp529.900

    BluePoint Locking C Clamp
    Deskripsi:
    Locking Pliers, C-Clamp- Quick and easy handling clamps for autobody and metal fabricationapplications- Spring loaded release lever permits quick NO PINCH releaseeven when tool is fimly locked- Locking nut allows setting for repetitive jobs
  9. MATEX PTFE+Graphite Gland Packing
    50%
    Mulai

    Rp1.999.900

    MATEX PTFE+Graphite Gland Packing
    Deskripsi:
    -Small sliding resistance and seal stability is good packing. -For packing for general purpose valves, pumps and furnace frames.
    atribut:
    • Color: Ash
    • Max Working Temperature: 300°C
    • Peripheral Speed Limit: 15m/s
    • Material: PTFE Film, Expansion Graphite
    • Pressure: 10.3MPa (valve) 1.6MPa (rotating equipment)
  10. monotaro F Clamps (Klem F)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp259.900

    monotaro F Clamps (Klem F)
    Deskripsi:
    Produk ini juga sering disebut dengan Clamp F
    atribut:
    • Overall Length (mm): about 357
    • Maximum Openings (mm): 300
    • Jaw Depth (mm): Approx. 80
    • Material: # 45 Carbon Steel (Forged)
    • Dimensions a (mm): 15.7
    • Dimensions b (mm): 7.7
    • Weight (g): about 630
  11. MATEX Graphite Gland Packing
    Mulai

    Rp4.499.900

    MATEX Graphite Gland Packing
    Deskripsi:
    -Has excellent heat and pressure resistance. -For high temperature/pressure valves.
    atribut:
    • Color: Black
    • MaxWorking Temperature: 420°C (Steam:600°C)
    • Material: Expanded graphite (reinforced inconel wire), special lubricant
    • Pressure Valve: 43.1MPa
  12. MATEX Biosoluble Refractory Fibre Gland Packing
    Mulai

    Rp2.099.900

    MATEX Biosoluble Refractory Fibre Gland Packing
    Deskripsi:
    -RCF regulation compliant product.-Has flexibility and excellent heat resistance. -For coupling part of exhaust ducts and for door seals.
    atribut:
    • Color: White Green
    • Max Working Temperature: 1000°C
    • Pressure: 0.49MPa
    • Material: Bio-soluble fiber (metal wire reinforcement)
Daftar Harga easy clamp Terbaru October 2026
NIPPON PAINT Matex Putty (Dempul Tembok)Rp31.900
Eagle Clamp Vertical Lifting Clamp (With Latch Type Locking Device) (Klem)Rp5.199.900
MATEX Japan Matex High Pressure Rubber GasketRp119.900
MATEX Japan Matex Expanded Graphite GasketRp399.900
SUPER TOOL Vertical Lifting Clamp(Handle type with Universal Shackle)Rp10.999.900
NIPPON PAINT Wall Paint Matex Emulsion 4.5kg (Cat Dinding / Tembok)Rp199.900
Kennedy Locking C-Clamp With Swivel TipsRp539.900
BluePoint Locking C ClampRp529.900
MATEX PTFE+Graphite Gland PackingRp1.999.900
monotaro F Clamps (Klem F)Rp259.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)