Beli earth red lead di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Red Paste E
    Mulai

    Rp339.900

    TRUSCO Red Paste E
    atribut:
    • Color: Red
    • Main Ingredient: Organic Pigments, Oil ( Including Heavy Metal Chromium and Lead)
    • Weight (g): 120
    • Operating Temperature Range (°C): 10 to 50
    • Purpose of Use: Inspection of rubbing. Inspection of contact surface.
  2. CRC Sta-Plex Premium Red Grease
    Mulai

    Rp199.900

    CRC Sta-Plex Premium Red Grease
    Deskripsi:
    STA-PLEX EXTREME PRESSURE PREMIUM RED GREASEDESCRIPTION:(1). Model#: SL3191 - 14oz & Model#: SL3195 - 35 lbsA superior multi-purpose certified lithium complex based NLGI #2 grease. Contains extreme pressure, anti-wear, & anti-oxidation additives. Ideal for high temperature & performance applications. Drop point 500degrees F(2). Model#: SL3192 - 11ozPremium red grease with heavy-duty lubricant that withstands high temperature and high pressure. Red color allows for easy visual inspection of film coverage.APPLICATIONS:(1). Model#: SL3191 - 14oz & Model#: SL3195 - 35 lbsInd. mining, metal production, machining, plastic molding, pumps, electric motors, ball & roller bearings, kilns, assembly plants, drying ovens, trucks, automobiles, buses, construction equipment, off-road operations, tractors mowers, reapers, water pumps(2). Model#: SL3192 - 11ozUse on all types of high temperature, performance and heavy load applications. Electric motors, ball & roller bearings, industrial bearings, trucks, automobiles, buses, construction equipment, off-road operations, tractors, mowers, metal production, machining, assembly plants, striker plates, chains, cables, tools, linkages, conveyors, couplings, shovels, slides and more
  3. NICHIMOLY Red Touch Paste
    Rating:
    93% of 100
    (3)
    Mulai

    Rp2.499.900

    NICHIMOLY Red Touch Paste
    atribut:
    • Capacity (ml): 200
    • Color: Red
    • Finishing Material: Principal Component: Synthetic Oil, Pigment
  4. TRUSCO Red Paste H
    Mulai

    Rp519.900

    TRUSCO Red Paste H
    atribut:
    • Color: Yellowish Red
    • Main Ingredient: Yellowish Red
    • Operating Temperature Range (°C): 10 to 50
    • Purpose of Use: Inspection of rubbing. Inspection of contact surface.
    • Weight (g): 120
  5. TRUSCO Diamond Paste Dilute Solution
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    TRUSCO Diamond Paste Dilute Solution
    Deskripsi:
    Usage:Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
    atribut:
    • Capacity (ml): 250
    • Weight (g): 200
    • Purpose of Use: For diamond paste.
  6. NIPPON PAINT Bodelac 9000 Red Lead Primer
    Mulai

    Rp629.900

    NIPPON PAINT Bodelac 9000 Red Lead Primer
    Deskripsi:
    Cat dasar atau primer anti karat adalah cat dasar yang mengandung bahan anti karat, yang diformulasikan khusus sehingga memiliki daya lekat dan daya tahan sangat baik terhadap kerat. Sangat cocok digunakan pada permukaan besi, baja, alumunium, besi galvanis, dll, baik eksterior maupun interior.
  7. KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    75%
    Rating:
    100% of 100
    (7)
    Mulai

    Rp29.900

    KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Theoretical Scattering: 10-12 m2/kg/layer
    • Thickness of the Paint Layer: 25-35 microns
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (Spray): 20-30%
    • Dilution Comparison (Brush & Roll): 10-20%
    • Dilution: Thinner
  8. NIPPON PAINT Bodelac 9000 Red Lead Red Oxide Primer
    Mulai

    Rp849.900

    NIPPON PAINT Bodelac 9000 Red Lead Red Oxide Primer
    Deskripsi:
    Cat dasar atau primer anti karat adalah cat dasar yang mengandung bahan anti karat, yang diformulasikan khusus sehingga memiliki daya lekat dan daya tahan sangat baik terhadap kerat. Sangat cocok digunakan pada permukaan besi, baja, alumunium, besi galvanis, dll, baik eksterior maupun interior.
  9. CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease
    Deskripsi:
    MOLY-GRAPH EXTREME PRESSURE MULTI-PURPOSE GREASE, 14 WT OZModel#: SL3141DESCRIPTION:Extreme pressure MOLY-GRAPH Multi-Purpose Grease is the best general purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable Lithium 12 Hydroxy Protection of "moly" and graphite. Timken load of 40 lbs.APPLICATIONS:Automotive applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, mining applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearings
    atribut:
    • Propellant: None
  10. Panasonic Kamera CCTV (Kamera Pengaman)
    Mulai

    Rp779.900

    Panasonic Kamera CCTV (Kamera Pengaman)
    atribut:
    • Resolution: 1 MP
    • Image Sensor: 1/2.9inch 1.0 Mega Pixels CMOS
    • Number of pixels: 1280 (H) x 720 (V)
  11. American Tool High Pressure Flexible Nylon Hose
    Mulai

    Rp54.900

    American Tool High Pressure Flexible Nylon Hose
    Deskripsi:
    > Heavy duty high performance flexible nylon hose> Attached with grease coupler and ball check> Steel reinforced high pressure nylon hose, heavy duty for chassis and for getting into those hard to reach area> Working pressure 4,500 psi (310 bar)> Burst pressure 10,000 psi (700 bar)
    atribut:
    • Size: 250 mm (inch)
  12. Magnaflux Spotcheck SKL-SP2 (Penetran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Magnaflux Spotcheck SKL-SP2 (Penetran)
    Deskripsi:
    General Description : Spotcheck SKL-SP1 is a solvent removable (or post emulsifiable) red colour contrast penetrant. SKL-SP1 exhibits outstanding penetrating characteristics which provide for maximum reliability in locating surface-open flaws and discontinuities. SKL-SP1 can be used over the entire spectrum of industrial applications, where a visible penetrant inspection system meets the requirements for surface-open flaw detection. Applications : Typical applications include castings, forgings, leak testing, welds and general metal work. SKL-SP1 has also been successfully used on non-porous ceramics and similar materials. However it is not recommended for the inspection of plastic materials, as it may stain, soften or even dissolve the base material under test. Composition : SKL-SP1 is composed of a blend of petroleum distillates, plasticiser and an oil soluble organic red dye.
    atribut:
    • Color: Dark Red
    • Odour: Bland
    • Density (g/cm³): 0.845
    • Viscosity (mm²/s): 3.4
    • Corrosion: Meets AMS 2644
    • AMS 2644 Class: Type 2 Method B, C, D
  13. Niigata Seiki (SK) Circular Taper Gauges
    Rating:
    100% of 100
    (1)
    Mulai

    Rp859.900

  14. Future Industry Cable Washer for Aluminum Rail
    Mulai

    Rp1.199.900

    Future Industry Cable Washer for Aluminum Rail
    atribut:
    • Hanging Number: 1
    • Dimensions h (mm): 166
    • Dimension P (mm): 95
    • Applicable Cable Diameter (mm): 20 to 30
  15. Panasonic Kamera CCTV Seri E (Kamera Pengaman)
    Mulai

    Rp3.199.900

    Panasonic Kamera CCTV Seri E (Kamera Pengaman)
    atribut:
    • Resolution (MP): 1.3
    • IR Distance (m): 20
  16. Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose)
    Deskripsi:
    Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.
    atribut:
    • Color: Kuning Transparant
    • Structure: Smooth & Tacky
    • Soap Type: Lithium HY-12 Hydroxyl Stearate
    • Dropping Point (Minimum): 185-210 Celsius
    • Penetration: '245-260 at 25°C
  17. Rotary Synthetic Lithium Complex Hi-Temp
    Mulai

    Rp2.399.900

    Rotary Synthetic Lithium Complex Hi-Temp
    Deskripsi:
    Rotary Synthetic Grease was specially designed to meet the need of a wide variety of heavy-duty applications and operating conditions. They provide balanced load carrying capability across a spectrum of loads, speeds and temperatures. It provides excellent high-temperature performance with superb adhesion, structural stability and resistance to water contamination.Advantages and Potential Benefits:> Helps assure proper lubrication and protection even in most severe water exposure conditions> Excellent grease tenacity, help reduce leakage and extend re-lubrication intervals for reduced maintenance requirements> Helps extend grease life and enhance bearing protection in high temperature applications helping to reduce maintenance and replacement costs> Reliable protection of lubricated equipment , even under conditions of high sliding with potential for extended equipment life and reduce unanticipated downtime> Provide potential for inventory rationalization and reduced inventory costsUsed in a wide range of equipment including industrial, automotive, construction and marine applications. Their blue color enables easy verification of application.
    atribut:
    • Color: Biru Transparant
    • Structure: Smooth
    • Soap Type: Lithium Complex
    • Dropping Point (Minimum): 280 – 300 Celcius
    • Penetration: '245 – 260 at 25°C
Daftar Harga earth red lead Terbaru March 2026
TRUSCO Red Paste ERp339.900
CRC Sta-Plex Premium Red GreaseRp199.900
NICHIMOLY Red Touch PasteRp2.499.900
TRUSCO Red Paste HRp519.900
TRUSCO Diamond Paste Dilute SolutionRp229.900
NIPPON PAINT Bodelac 9000 Red Lead PrimerRp629.900
KANSAI PAINT Cat Besi Kayu FTALIT 1kgRp29.900
HONEYWELL Kamera CCTV (Kamera Pengaman)Rp879.900
NIPPON PAINT Bodelac 9000 Red Lead Red Oxide PrimerRp849.900
CRC Moly Graph Extreme Pressure Multi-Purpose Lithium GreaseRp159.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)