Beli ear muff safety helmet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Braco Globe Valve ANSI 150 A216 (Katup Globe)
    Mulai

    Rp14.999.900

    Braco Globe Valve ANSI 150 A216 (Katup Globe)
    atribut:
    • Body Material: A216 WCB
    • Class: ANSI 150
    • Flange End: ANSI 150RF
    • Sealing: Graphite
    • Size (inch): 8
    • Trim: API 600 NO.1 SS13% CR
  2. GOSAVE Safety Earmuff Okran
    Rating:
    100% of 100
    (2)
    Mulai

    Rp88.900

    GOSAVE Safety Earmuff Okran
    atribut:
    • Color: Yellow
    • NRR (dB): 28
  3. HONEYWELL Earmuff Thunder (Pelindung Bising)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp269.900

  4. BOSCH Mini Relay (Relai Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

  5. Kitz Class 150 Stainless Steel Ball Valves
    Mulai

    Rp3.099.900

    Kitz Class 150 Stainless Steel Ball Valves
    atribut:
    • Gasket Material: PTFE
    • Gland Packing Material: PTFE
    • Handle Material: Ductile Iron
  6. GOSAVE Penutup Telinga Pro
    Rating:
    100% of 100
    (1)
    Mulai

    Rp70.900

  7. LEOPARD Earmuff
    Mulai

    Rp119.900

    LEOPARD Earmuff
    Deskripsi:
    Model: Folding earmuff. Material: ABS. Cushion: 2. Noise reduction: 24.3dB Certification: CE EN 352-1.
    atribut:
    • Material: ABS
  8. Braco Ball Valve Bronze 5K
    Mulai

    Rp1.099.900

    Braco Ball Valve Bronze 5K
    atribut:
    • Ball Material: Brass C3771BD
    • Body Material: Bronze BC6
    • Gasket: F4
    • Handwheel Material: Steel SS400
    • Stem Material: Brass C3771BD
  9. Braco Angle Valve Bronze
    Mulai

    Rp779.900

    Braco Angle Valve Bronze
    atribut:
    • Body Material: Bronze CAC406(BC6)
    • Disc Material: Bronze CAC406(BC6)
    • Stem Material: Brass C3771BD
  10. KRISBOW Penutup Telinga (Pelindung Bising)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

  11. 3M Earmuff Peltor Optime 105 Terpasang di Helm H10P3E (Penutup Telinga)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp799.900

    3M Earmuff Peltor Optime 105 Terpasang di Helm H10P3E (Penutup Telinga)
    Deskripsi:
    3M Peltor Optime 105 cap attached earmuffs feature double-shell technology to provide effective hearing protection.For noise levels up to 105 dBA, these cap attached with double-shell technology to provide effective hearing protection- Proprietary Twin-Cup design has soft, foam-filled earmuffs.- Easy cap-mount design- Earcup pivot points that tilt for optimum comfort and efficiency.- Liquid/foam filled earmuff cushions.- Color-coding to help match attenuation needs.- Noise Reduction Rating (NRR): 27 dB. CSA Class ALThe NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided.3M is Leading the Advancement of Hearing Conservation.For noise levels up to 105 dBAEasy cap-mount designLiquid/foam filled earmuff cushionsNoise Reduction Rating (NRR): 27dB. CSA Class AL
    atribut:
    • Product Series: Optime
    • Dielectric: No
    • Hearing Protection Style: Hard Hat Attached
    • Metal Detectable: No
    • Moisture Resistant: No
    • Packaging: Box
    • CSA Class: CSA Class AL
    • Color: Red-Black
    • Electrically Insulated: No
    • Hearing Protection Type: cap-mount earmuffs
    • Material: ABS
    • Product Type: Earmuff
    • Shape: Earmuffs
  12. Braco Swing Check Valve Bronze F7371 JIS 5K
    Mulai

    Rp1.099.900

    Braco Swing Check Valve Bronze F7371 JIS 5K
    atribut:
    • Body Material: Bronze CAC406
    • Bonnet Material: Bronze CAC406
    • Disc Material: Brass C3771BD
    • Flange: JIS B2240-5K
  13. VTV Valve Globe Valve ANSI 150 (Katup Globe)
    Mulai

    Rp4.799.900

    VTV Valve Globe Valve ANSI 150 (Katup Globe)
    Deskripsi:
    VTV Cast Steel globe valve Flange end to ANSI 150Rf Hand wheel operated
    atribut:
    • Fig: GBV-201
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite
    • Body: A216-WCB Cast Steel
  14. Blue Eagle Hearing Protection (Earmuff)
    Mulai

    Rp149.900

    Blue Eagle Hearing Protection (Earmuff)
    Deskripsi:
    Light in weight, it can be worn in 3 positions overhead, behind neck or under chin.
    atribut:
    • Type: Earmuff
    • Standards: ANSI S3.19
  15. YUTA Globe Valve (Katup Globe)
    Mulai

    Rp109.900

    YUTA Globe Valve (Katup Globe)
    atribut:
    • Body Material: Brass
    • Bonnet Material: Brass
    • Disc Material: Brass
    • Stem Material: Brass
    • Design Spesification: Threaded Ends
    • Gasket Material: PTFE
    • Handwheel Material: Cast Iron
    • Maximum Working Pressure (Psi): 100
    • Nut Material: Brass
  16. VTV Valve Globe Valve PN16 (Katup Globe)
    Mulai

    Rp949.900

    VTV Valve Globe Valve PN16 (Katup Globe)
    Deskripsi:
    VTV Cast Iron globe valve Flange end to PN 16 Hand wheel operated
  17. TRUSCO Ear-Muff
    Mulai

    Rp599.900

    TRUSCO Ear-Muff
    Deskripsi:
    -Steel head band is used to reduce chance of broken head band even in a harsh work environment.-It is a high insulation ear-muffs that can be used even in an environment with high noise level.-ANSI (American National Standards Institute) Certified Products Commodity.-Steel head band with cover(with soft cushion).-The cup is adjustable for up and down.
Daftar Harga ear muff safety helmet Terbaru October 2026
Braco Globe Valve ANSI 150 A216 (Katup Globe)Rp14.999.900
GOSAVE Safety Earmuff OkranRp88.900
HONEYWELL Earmuff Thunder (Pelindung Bising)Rp269.900
BOSCH Mini Relay (Relai Otomotif)Rp28.900
Kitz Class 150 Stainless Steel Ball ValvesRp3.099.900
GOSAVE Penutup Telinga ProRp70.900
LEOPARD EarmuffRp119.900
Braco Ball Valve Bronze 5KRp1.099.900
Braco Angle Valve BronzeRp779.900
KRISBOW Penutup Telinga (Pelindung Bising)Rp189.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)