Beli dx bushing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAIDO METAL DX Bushing A True Oilless Bearing With Extended DurabilityDeskripsi:DX - BUSHING / PM DXDX-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 12.0 x 15.0 mm Up to 100.0 x 95.0 mmPart Number : PM 1215 DX Up to PM 10095 DXUnit : Piece
- DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityDeskripsi:DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
- DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended DurabilityDeskripsi:DU-Flanged Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0 mm Up to 60.0 x 60.0 mmPart Number : MB 0303-07 FDU Up to MB 6060-75 FDUUnit : Piece
- Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 40mmatribut:
- Width (mm): 40
- OILES #500Sp BushDeskripsi:Oiles # 500SP1 is a high-load, oil-free bearing based on a high-strength brass alloy made with advanced casting technology and embedded with a solid lubricant. Can be used in combination with various solid lubricants depending on usage conditions. Can be used without lubrication. High performance at high load / low speed operation. Exhibits excellent wear resistance in places where oil film construction is difficult, such as rotation / oscillation and reciprocation, frequent start / stop, etc. Excellent chemical and erosion resistance.atribut:
- Allowable Maximum Speed (m/s): No lubrication: 0.50, Regular lubrication: 1.00 [60]
- Operating Temperature Range (°C): No lubrication: -40 to +300, Regular lubrication: -40 to +150
- Allowable Maximum Surface Pressure P (N/mm²): 29
- Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Periodic lubrication: 3.25 [1990]
- Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 20mmatribut:
- Width (mm): 20
- Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 50mmatribut:
- Width (mm): 50
- Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 25mmatribut:
- Width (mm): 25
- Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 15mmatribut:
- Width (mm): 15
- Oiles Corporation Drymet Lf Bushatribut:
- Outer Diameter Tolerance (mm): +0.025to+0.055
- Outer Diameter d (mm): 10
- Lubrication method: No lubrication
- Length Tolerance (mm): 0 to -0.3
- Maximum Allowable Speed V (m/s[m/minute]): 0.65 [39]
- Operating Temperature Range (°C): -200 to +280
- Thickness Tolerance (mm): 0 to -0.025
- Amprobe Commercial/Residential Multimeter (Multitester)Deskripsi:Compact yet tough, the Amprobe AM-510 autoranging digital multimeter delivers rugged, accurate performance for light commercial and advanced residential applications like rewiring an electrical panel, installing heated floors and light fixtures, troubleshooting and repairing home appliances, electrical sockets, and automotive electrical problems. Its CAT III safety rating and ease of use make it ideal for high voltage multimeter applications. Innovative digital multimeter features expedite go/no-go checks, and the built-in flashlight makes it easy to see wires and fuses in the dark. Plus a rubber tilt stand and a probe holder give you a “third-hand” when you need it.atribut:
- AC Current (μA)/(mA)/(A): 400, 4000/40, 400/4000, 10
- DC Current (μA)/(mA)/(A): 400, 4000/40, 400/4000, 10
- Capacitance (nF)/(µF): 40, 400/4000, 40, 100, 4000
- Temperature (°F/°C): -40 - 1832/-40 - 1000
- Frequency Range (Hz-MHz): 10 - 10
- Resistance (ohm/kΩ/MΩ): 400/4000, 40, 400/4000, 40
- Voltage (V): 4000, 40, 400, 600 (AC); 4000, 40, 400, 600 (DC)
- Oiles Corporation Drymet LF Bushingsatribut:
- Material: Tetrafluoroethylene resin multilayered resin, with back metal
- Inside Diameter (mm): 8
- Outside Diameter (mm): 10
- Working Temperature: -200degrees to 280degrees
- Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 30mmatribut:
- Width (mm): 30
- TIMKEN Tapered Roller Bearings Tapered SingleDeskripsi:This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
- Non Brand Straight Oilless Bushingatribut:
- Allowable Maximum Speed (m/s): No lubrication: 0.5 , Periodic lubrication: 1.0
- Allowable Maximum Speed V (m/min): No lubrication: 30, Periodic lubrication: 60
- Allowable Maximum Surface Pressure P (N/mm²): 29
- Allowable Maximum Surface Pressure P (kgf/cm²): 296
- Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Regular lubrication: 3.25
- Allowable PV Value (kgf/cm² m/min): No lubrication: 1000, Regular lubrication: 2000
- Operating Temperature Range (°C): No lubrication: -40 to +200 Regular lubrication: -40 to +150
- Shape: Straight type
- Tolerance L (mm): -0.1 to 0.3
- OILES # 500SP BushDeskripsi:Oiles # 500SP1 is a high-load oil-free bearing based on a high-strength brass alloy made by advanced casting technology and embedded with a solid lubricant. It can be used in combination with various solid lubricants depending on the conditions of use.It can be used without refueling.Demonstrates high performance in places with high load and low speed operation.It exhibits excellent wear resistance in places where oil film composition is difficult, such as rotational / rocking motion, reciprocating motion, and frequent start / stop.Has excellent chemical resistance and erosion resistance.* Do not use in seawater.atribut:
- Allowable Maximum Speed (m/s): No lubrication: 0.50 , Regular lubrication: 1.00
- Allowable Maximum Speed V (m/min): No lubrication: 30, Regular lubrication: 60
- Allowable Maximum Surface Pressure P (N/mm²): 29 (98) (Is static permissible surface pressure)
- Allowable Maximum Surface Pressure P (kgf/cm²): 296 (1000) (Is static permissible surface pressure)
- Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Periodic lubrication: 3.25
- Allowable PV Value (kgf/cm² m/min): No lubrication: 1010, Periodic lubrication: 1990
- Operating Temperature Range (°C): No lubrication: -40 to +300 Regular lubrication: -40 to +150
- Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 35mmatribut:
- Width (mm): 35
Daftar Harga dx bushing Terbaru March 2026
| DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability | Rp37.900 |
| DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability | Rp9.900 |
| Oiles Corporation 500SP Bush | Rp879.900 |
| DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability | Rp35.900 |
| Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 40mm | Rp88.900 |
| OILES #500Sp Bush | Rp829.900 |
| Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 20mm | Rp26.900 |
| Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 50mm | Rp129.900 |
| Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 25mm | Rp36.900 |
| Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 15mm | Rp25.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)

























































































































































/m6P106087798-1.jpg)