Beli dvr 16 channel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hikvision DS-7300 Series Turbo AcuSense DVR
    Mulai

    Rp13.999.900

    Hikvision DS-7300 Series Turbo AcuSense DVR
    Deskripsi:
    16 Turbo HD/CVI / AHD / CVBS interface input, 16-ch video&4-ch audio input, 4-ch IP video input(up to 20-ch IP), 2 RJ45 10M/100M/1000M self-adaptive Ethernet interface,H.264/H.264+/H.265+/H.265 video compression, 4 SATA interface, CH01-16:1920x1080P @15 fps, 4MP Lite @ 15fps/ch,Extended transmission distance over coax cable, 4K UHD output, 1.5U 19inch case
    atribut:
    • SATA Interface: 4
    • HDMI Output: 2
    • eSATA: 1
  2. Hikvision DS-7200 Series HGHI Turbo HD DVR
    Mulai

    Rp1.299.900

    Hikvision DS-7200 Series HGHI Turbo HD DVR
    Deskripsi:
    16 Turbo HD/AHD/Analog interface input, 16-ch video&1-ch audio input, 2-ch IP video input, HDMI & VGA Output, 1 SATA interface, HD1080P Lite: 15fps/ch, 260 1U case
    atribut:
    • Recording Solution Supported: HD1080P Lite
    • SATA Interface: 1
    • Network Interface: 1 RJ45 100M
    • HDMI Output: 1
  3. Hikvision iDS-7200 Series HQHI Turbo AcuSense DVR
    BARU
    Mulai

    Rp1.599.900

    Hikvision iDS-7200 Series HQHI Turbo AcuSense DVR
    Deskripsi:
    full-channel motion detection 2.0 or2-ch false alarm filter, 4 Turbo HD/CVI / AHD / CVBS self-adaptive interfaces input, 4-ch video&1-ch audio input, H.265/H.265+ compression, 2-ch IP video input(up to 6-ch IP),1 SATA interface CH01-04:1920x1080P @15 fps, 4MP Lite@15fps/ch, 260 1U case
  4. tp-link VIGI 16 Channel Network Video Recorder
    Mulai

    Rp1.399.900

    tp-link VIGI 16 Channel Network Video Recorder
    Deskripsi:
    24/7 Continuous Recording: Stores up to 10 TB of footage from connected cameras to secure your data for quick, convenient access. 16-Channel Real-Time Live View: Sharp image definition up to 8MP and a 16-channel display ensures you capture every detail, from every angle. Quick Lookup and Playback: Find the target footage easily by date, event types, and tags. Replay with variable playback speeds to quickly review footage. Remote Monitoring: Dedicated VIGI app is developed for remote monitoring, providing ease and convenience. H.265+: Without using any extra bandwidth, your camera transmits compressed crystal-clear video to save disk space, ease network loads, and reduce monitoring costs without sacrificing image quality. ONVIF Ensure Compatibility*: Easily add IPCs from VIGI and other brands to establish a powerful and varied network thanks to barrier-free compatibility. 1 HDD Interface (up to 10 TB): Stores up to 10 TB (720 days△ of video) on a SATA hard drive, keeping your data storage secured locally. Two-Way Audio: With voice intercom support, carry two-way conversations while watching your feed from anywhere. Suitable for management.
    atribut:
    • Protocol: TCP/IP, DHCP, DNS, NTP, UPnP
    • Operating Temperature (°C): -10 to 55
    • External Power Supply (V/A): 12 DC/1.5
    • Incoming Bandwith (Mbps): 80
    • Outgoing Bandwidth (Mbps): 60
    • Dimensions (HxWxD) (mm): 246.2x148.2x45.0
    • Capability: 1-ch @ 8 MP, 2-ch @ 4 MP, 4-ch @ 2 MP
    • Capacity (TB): Up to 10
    • Network Interface: 1 RJ-45 10/100 Mbps Self-Adaptive Ethernet Interface
    • Power Consumption (W): 4.25 (without disk)13.10 (with disk)
    • USB interface: 2× USB 2.0
    • Video Input: 16-Channel IP Video Input, up to 8 MP Resolution
    • Video Output: Recording Resolution: 8 MP/5 MP/ 4 MP/3 MP/1080p/UXGA /720p/VGA/4CIF/DCIF/2CIF/CIF/QCIFHDMI/VGA Output Resolution: 1920 × 1080p/60Hz, 1280 × 1024/60Hz, 1280 × 720/60Hz, 1680 × 1050/60Hz, 1440 × 900/60Hz
  5. Hikvision NVR Acusense Series
    Mulai

    Rp12.999.900

    Hikvision NVR Acusense Series
    Deskripsi:
    False alarm reduction for up to 4-ch 1080P;Facial Recognition for up to 4 channels picture stream or 1 channels video stream;* Facial recognition and perimeter protection cannot be enabled at the same time. Support 16 face libraries, up to 10,000 face pictures in total;160Mbps Bit Rate Input Max(up to 16-ch IP video), 4 SATA Interfaces,2 HDMI ouputs,1 VGA port, 1 CVBS output,1 eSATA, alarm I/O: 16/4, 1.5U case,19inch
    atribut:
    • Input Bandwith (Mbps): 256
    • Output Bandwith (Mbps): 200
    • SATA Interface: 4
    • Network Interface: 1 RJ 45 1000M
    • Decoding Capability: 16-ch 1080P, or 2-ch 4K
    • HDMI Output: 2, up to 4K
    • eSATA: 1
  6. Hikvision iDS-7200 Series HTHI 1U Turbo AcuSense DVR
    Mulai

    Rp4.699.900

    Hikvision iDS-7200 Series HTHI 1U Turbo AcuSense DVR
    Deskripsi:
    4-ch Motion Detection 2.0 or 4-ch false alarm filter, 4 Turbo HD/CVI / AHD / CVBS self-adaptive interfaces input, 1 SATA interface, H.265/H.265+ compression, 8 MP@12fps, 5 MP@20fps,4 MP/1080p/720p/WD1/4CIF/VGA/CIF@25fps (P)/30fps (N), support CVBS output, standalone 1U case
    atribut:
    • Recording Solution Supported: 8MP(Turbo HD), 8MP(IP Video)
    • Network Interface: 1 RJ45 1000M
    • HDMI Output: 1
  7. Hikvision Fixed Dome Network Camera
    Mulai

    Rp599.900

    Hikvision Fixed Dome Network Camera
    atribut:
    • Resolution (MP): 2
    • Lens Type (mm): 2.8
  8. BOSCH Fixed Dome
    Mulai

    Rp13.999.900

    BOSCH Fixed Dome
    atribut:
    • Resolution (MP): 2
    • IP Rating: IP66
    • Impact Protection (EN 50102): IK10
    • Frame Rate (fps): 1 to 30
    • Lens Focal Length (mm): 3.20 to 10
    • Minimum Illumination in Color (lx): 0.06
    • Minimum illumination in Monochrome (lx): 0.02
    • Operating Temperature (°C): -30 to 50
    • Operating Temperature (°F): -22 to 122
    • Resolution: 1920x1080; 1280x720; 768x432; 640x480
    • Sensor Type: 1/2.8 inch CMOS
    • Video Compression: H.264 (ISO/IEC 14496-10); M-JPEG; H.265/HEVC
  9. INVID TECH Hybrid Video Recorder
    Mulai

    Rp3.299.900

    INVID TECH Hybrid Video Recorder
    Deskripsi:
    These hybrid video recorders take and store footage from digital IP and analog security cameras.
    atribut:
    • UNSPSC: 46171621
    • Maximum Operating Temperature (°F): 122
    • Minimum Operating Temperature (°F): 14
    • Output Type: BNC; CH; CVBS; HDMI; RCA; VGA
    • Overall Height (inch): 1-3/4
    • Standards: CE; EU RoHS; FCC; REACH; WEEE
    • Video Compression Format: H.264/H.265
    • Video Export Medium: External HDDInternal HDDNetworkUSB Flash Drive
    • Video Outputs: CVBS; HDMI; VGA
  10. Dahua Kamera CCTV Seri IPC (Kamera Pengaman)
    Mulai

    Rp569.900

    Dahua Kamera CCTV Seri IPC (Kamera Pengaman)
    atribut:
    • Scanning System: Progressive
    • Ingress Protection: IP67
  11. Hikvision NVR DS-7700NXI-K4 (/16p) Series
    Mulai

    Rp8.499.900

    Hikvision NVR DS-7700NXI-K4 (/16p) Series
    Deskripsi:
    - Up to 16-ch IP camera inputs - H.265+/H.265/H.264+/H.264 video formats - Up to 2-ch@12 MP or 3-ch@8 MP or 6-ch@4 MP or 12-ch@1080p decoding capacity - Up to 160 Mbps incoming bandwidth - Adopt Hikvision Acusense technology to minimize manual effort and security costs
    atribut:
    • Output Bandwith (Mbps): 160
    • SATA Interface: 4
    • Decoding Capability: 6-ch 4MP, or 2-ch 12MP
    • HDMI Output: 1, up to 4K
    • eSATA: Optional
Daftar Harga dvr 16 channel Terbaru March 2026
Hikvision DS-7300 Series Turbo AcuSense DVRRp13.999.900
Hikvision DS-7200 Series HGHI Turbo HD DVRRp1.299.900
Hikvision iDS-7200 Series HQHI Turbo AcuSense DVRRp1.599.900
tp-link VIGI 16 Channel Network Video RecorderRp1.399.900
Hikvision NVR Acusense SeriesRp12.999.900
Hikvision iDS-7200 Series HTHI 1U Turbo AcuSense DVRRp4.699.900
Hikvision Fixed Dome Network CameraRp599.900
BOSCH Fixed DomeRp13.999.900
HONEYWELL Digital Video RecorderRp2.899.900
Panasonic HD Analog Digital Video RecorderRp3.099.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)