Beli dust seal nok di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NOK Oil Seal TB2 Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp45.000

  2. NOK Dust Seal LBI Type
    Mulai

    Rp27.000

    NOK Dust Seal LBI Type
    Deskripsi:
    Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove.
  3. NOK Dust Seal LBH Type
    Mulai

    Rp21.000

    NOK Dust Seal LBH Type
    Deskripsi:
    Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove. Lip material: Nitrile rubber.
    atribut:
    • Model : LBH
  4. NOK Dual Packing Dust Seal USH Type
    Mulai

    Rp20.000

    NOK Dual Packing Dust Seal USH Type
    Deskripsi:
    It can be used for general petroleum hydraulic oil, water glycol hydraulic oil, water-oil emulsion hydraulic oil, etc. It can be used for both piston seals and rod seals. It can be used in the integrated groove.
    atribut:
    • Model : USH
  5. NOK Dust Seal (standard) LBHK Type (Sil Debu)
    Mulai

    Rp26.000

    NOK Dust Seal (standard) LBHK Type (Sil Debu)
    atribut:
    • Type: LBHK
    • Material: Nitrile rubber (NBR)
  6. NOK Oil Seal (Sil Oli)
    57%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp7.000

    NOK Oil Seal (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  7. NOK Oil Seal Tipe TC
    Mulai

    Rp54.000

    NOK Oil Seal Tipe TC
    atribut:
    • Type: TC
  8. NOK Oil Seal SB2 Type (Sil Oli)
    76%
    Rating:
    90% of 100
    (4)
    Mulai

    Rp37.000

  9. NOK Packing LBH Series
    Mulai

    Rp20.000

    NOK Packing LBH Series
    atribut:
    • Type: Standard
    • Material: Nitrile rubber (A505)
    • Suitable fluid: External dust
    • Classification: Dust seal (integrated groove can be installed)
    • Operating Temperature Range (°C): -25 to +100
  10. NOK Oil Seal MG Type (Sil Oli)
    62%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp42.000

  11. NOK Dual Packing Dust Seal USI Type
    Mulai

    Rp24.000

    NOK Dual Packing Dust Seal USI Type
    Deskripsi:
    NOK piston/rod dual-purpose packing used to seal general petroleum-based hydraulic oil. With a small cross-section design, it can be installed in the integrated groove. Measures are taken to prevent damage due to back pressure.
    atribut:
    • Model : USI
  12. NOK Oil Seal (acrylic) TC Type (Sil Oli)
    Mulai

    Rp159.900

    NOK Oil Seal (acrylic) TC Type (Sil Oli)
    atribut:
    • Material: Acrylic rubber (ACM)
    • Type: TC
  13. NOK Oil Seal TB Type (fluoro rubber)
    Mulai

    Rp459.900

    NOK Oil Seal TB Type (fluoro rubber)
    atribut:
    • Type: TB
    • Contact Part: Double lip
    • Material: Fluorine (FKM)
    • Type of Acting: (Axis) rotation
    • Maximum Pressure (MPa): 0.03
    • Maximum Pressure (kgf/cm²): 0.3
  14. NOK O Ring P-NBR-70-1 (Oring)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp7.000

    NOK O Ring P-NBR-70-1 (Oring)
    atribut:
    • Material: NBR-70-1
  15. TTO Oil Seal
    Rating:
    100% of 100
    (4)
    Mulai

    Rp4.000

  16. NOK Oil Seal SC Type
    Mulai

    Rp1.099.900

  17. NOK Oil Seal VR Type (nitrile rubber)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.000

    NOK Oil Seal VR Type (nitrile rubber)
    atribut:
    • Type: VR
    • Contact Part: Single lip
    • Type of Acting: (Axis) rotation
    • Material: Nitrile (NBR)
    • Shape: V type end face seal
  18. NOK Packing LBI Series
    Mulai

    Rp27.000

    NOK Packing LBI Series
    atribut:
    • Material: Lip part/iron rubber (polyurethane rubber)
  19. STS Seal Oil Seal
    Mulai

    Rp18.000

    STS Seal Oil Seal
    Deskripsi:
    TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.
    atribut:
    • Material: VITON
Daftar Harga dust seal nok Terbaru October 2025
NOK Oil Seal TB2 Type (Sil Oli)Rp45.000
NOK Dust Seal LBI TypeRp27.000
NOK Dust Seal LBH TypeRp21.000
NOK Dual Packing Dust Seal USH TypeRp20.000
NOK Dust Seal (standard) LBHK Type (Sil Debu)Rp26.000
NOK Oil Seal (Sil Oli)Rp7.000
NOK Oil Seal Tipe TCRp54.000
NOK Oil Seal SB2 Type (Sil Oli)Rp37.000
NOK Packing LBH SeriesRp20.000
NOK Oil Seal MG Type (Sil Oli)Rp42.000

Data diperbarui pada 17/10/2025 (Harga belum termasuk PPN)