Beli ducting cable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Pvc Protector (Cable Tray)Deskripsi:Produk ini juga sering disebut dengan Cable Trayatribut:
- Overall Length (mm): 1000
- Material: PVC
- Color: gray
- PM Kabel DuctDeskripsi:Decoration Duct: - Digunakan untuk kabel instalasi telepon dan instalasi listrik, - Warna putih, - Ketebalan decoration duct 1.5mm, - Pembelian minimal per dus.atribut:
- Height (mm): 16
- Length (cm): 200
- TRUSCO Wiring DuctDeskripsi:> Suitable for floor wiring work such as telephone, wiring of various OA equipment.> To protect the wiring on the floor.atribut:
- Material: Vinyl chloride (PVC)
- Length (m): 1
- NISO Kabel Duct CurvaDeskripsi:Struktur: bawahan ducting dan tutupnyaatribut:
- Material: PVC
- Working Temperature (°C): -40 to 80
- TRUSCO Wiring DuctDeskripsi:-Optimum for floor wiring work including wiring for telephones and various OA equipment.-Since its inclination is gentle, it does not become an obstacle to the passage of trolley and person.-To protect the wiring on the floor.atribut:
- Applicable Cable: VVF1.6x2Cx2 stripes
- Thickness: 13mm
- WidthxLength: 60mmx1m
- Internal Dimensions: 30mm
- PITHON PVC Cable Duct without Slotatribut:
- Length (m): 1.7
- PITHON PVC Cable Duct with Slotatribut:
- Length (m): 1.7
- Color: Grey
- MIRAI Plastic DuctDeskripsi:-Since the base has nail holes for the center display, you can easily fix it by driving nails.
- NACHI TAPE Lakban PVCatribut:
- Size (mmxm): 48x20
- ICP: Yes
- MSDS: Yes
- Daiken Kasei Kogyo Cable Protectoratribut:
- Material: Soft polyvinyl chloride (PVC)
- Width (mm): 50
- Adaptive Cable Diameter (mm): 10
- Purpose of Use: For protection of cable, etc in outdoor work. For protecting indoor and outdoor wiring such as factories.
- Hikari Copper PipeDeskripsi:-Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.atribut:
- Thickness (mm): 0.5
- Material: Copper
- NISO Wiring Duct PSD 2.9meterDeskripsi:Fungsi: digunakan di tembok, peralatan listrik, kabel, air conditioningStruktur: bawahan ducting dengan tutupnyaatribut:
- Length (m): 2.9
- Material: PVC
- Flammability Rating: FV-0; FH-1
- Broco Stop Kontak 3-Gang (Power Socket/Power Outlet)Deskripsi:Broco 15330-55CP (B) Stop Kontak 3 Lubang (Child Protection)Article 15530Multiple Protable Socket Outlets ( 3 sonckets)atribut:
- Power (A/V): 10-250
- PM Kabel Duct PVCDeskripsi:PVC Cable Duct- Digunakan sebagai pelindung kabel dan tempat tarikan kabel pada panel listrik atau bangunan agar terlihat rapi- PM electric menyediakan solusi cable duct premium, dengan spesifikasi sebagai berikut :- Bahan PVC superior high impact- Max Temperature 85°C- Panjang 2m- Ketebalan cable duct : 1.5mm- Fire Retardant
- NISO Wiring Duct PSDDeskripsi:Fungsi: digunakan di tembok, peralatan listrik, kabel, air conditioningStruktur: bawahan ducting dengan tutupnyaatribut:
- Material: PVC
- NISO Telephone Wiring Ductatribut:
- Length (m): 1
- Material: PVC
- NISO Slotted Cable Duct PMD Pro Seriesatribut:
- Color: Grey
- Length (m): 1.7
- Dimension (HxW) (mm): 45x45
Daftar Harga ducting cable Terbaru March 2026
| monotaro Pvc Protector (Cable Tray) | Rp58.900 |
| PM Kabel Duct | Rp15.900 |
| TRUSCO Wiring Duct | Rp129.900 |
| NISO Kabel Duct Curva | Rp19.900 |
| MASARU Wiring Material New F-Molding | Rp18.900 |
| TRUSCO Wiring Duct | Rp149.900 |
| PITHON PVC Cable Duct without Slot | Rp21.900 |
| PITHON PVC Cable Duct with Slot | Rp19.900 |
| MIRAI Plastic Duct | Rp26.900 |
| NACHI TAPE Lakban PVC | Rp36.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/giP103185594-5.jpg)








%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/NACHI%20TAPE%20Lakban%20PVC/P101005702-1.jpg)


/P102943733-1.jpg)


/foP106646564-1.jpg)