Beli dual action polisher di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Polisher
    Mulai

    Rp3.999.900

    DEWALT Polisher
    Deskripsi:
    The DWP849X 7 Inch / 9 Inch Variable Speed Polisher with Soft Start has a powerful 12 Amp motor with ball bearing construction and electronic control to deliver desired finish results. Variable speed trigger allows user to control speed from 0 to dialed m
    atribut:
    • No Load Speed (rpm): 2000-5500
    • Pad Diameter (mm): 125
    • Type: Mesin Poles Baterai
    • Voltage (V): 18
  2. HiKOKI Polisher
    Mulai

    Rp3.599.900

    HiKOKI Polisher
    atribut:
    • Wool Bonnet Spindle Thread (mm): 180
    • Spindle Thread: M14 x 2, M16 x 2 or U5/8-11
    • Overall Length (mm): 226
    • Input Power (W): 705
    • No Load Speed (rpm): 2000
    • Standard Accessories : Side Handle, Rubber Pad, Wool Bonnet, Wrench
  3. RYU Cordless Polisher
    Mulai

    Rp1.799.900

    RYU Cordless Polisher
    atribut:
    • Size (mm): 150
  4. RYU Gun Polisher
    Mulai

    Rp1.399.900

    RYU Gun Polisher
    Deskripsi:
    Gun Polisher is Suitable Applied to The Vertical Plane. The Gun Polisher Has a Maximum Spin of 2.000rpm and Excellent Motor Strength. This Polisher is Well Suited For Auto Detailing Jobs, Both Personal and Business Scale. This Product Has Several Advantages, Such as: Light Weight, Equipped With Handle Bar, Can Produce High Rotation.
    atribut:
    • Power (W): 900
    • Diameter: 180mm
    • No Load Speed (rpm): 600-2.000
  5. RYU Mesin Poles
    Mulai

    Rp399.900

    RYU Mesin Poles
    atribut:
    • Electrical Power (V): 440
    • Disc Diameter (inch): 5
    • No Load Speed (rpm): 4000
  6. BOSCH Polisher
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    BOSCH Polisher
    Deskripsi:
    -Ergonomis dan bertenaga untuk kemudahan namun menghasilkan penggosokan yang unggul -Motor bertenaga dengan daya 1250W -Kontrol kecepatan variabel elektronik untuk adaptasi optimal kecepatan ke semua aplikasi -Gagang utama ergonomis dengan softgrip untuk
    atribut:
    • Grinding Spindle Thread: M14
    • K3L License: Yes
  7. BLACK+DECKER Car Polisher
    Mulai

    Rp999.900

    BLACK+DECKER Car Polisher
    atribut:
    • Power (W): 60
    • Switch Type: Single Speed
    • No Load Speed (rpm): 4400
  8. DEWALT Angle Polisher
    Mulai

    Rp2.999.900

    DEWALT Angle Polisher
    atribut:
    • Max. Disc Diameter (mm): 180
    • Spindle Thread: M14
    • Length with Disc (mm): 530
    • Height (mm): 14.5
    • Input Power (W): 1250
    • No Load Speed (rpm): 0-600/0-3500
    • Switch Type: Trigger
  9. KRISBOW Mesin Sikat & Poles Lantai
    Mulai

    Rp10.999.900

    KRISBOW Mesin Sikat & Poles Lantai
    atribut:
    • Power (W): 1100
    • Base Plate Diameter (inch): 17
  10. RYU Angle Polisher
    Mulai

    Rp1.199.900

    RYU Angle Polisher
    atribut:
    • Disc Diameter (mm): 180
    • Power (W): 1200
    • No Load Speed (rpm): 660 to 3000
    • Size (inch): 7
  11. Innotechs Polisher Machine Low Speed
    BARU
    Mulai

    Rp5.999.900

    Innotechs Polisher Machine Low Speed
    Deskripsi:
    Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brush
    atribut:
    • Voltage (V): 220-240
    • Cable Length (m): 12
  12. Wipro Disc Polisher Variable
    Mulai

    Rp549.900

    Wipro Disc Polisher Variable
    atribut:
    • Voltage (V): 220
  13. Makita Sander Polisher
    Mulai

    Rp6.699.900

    Makita Sander Polisher
    atribut:
    • Continuous Rating Input: 700 W
    • Capacity Abrasive Disc: 180 mm (7 inch)
    • Capacity Diamond Wheel: 180 mm (7 inch)
    • Overall Length: 455 mm (17-7/8 inch)
    • No. Load Speed: 2,000 / 3,800 rpm
  14. KRISBOW Mesin Pembersih, Poles, dan Penyedot Debu Lantai 3in1
    Mulai

    Rp3.099.900

    KRISBOW Mesin Pembersih, Poles, dan Penyedot Debu Lantai 3in1
    atribut:
    • Unit Dimensions (cm): 43x21x28
    • Item: Scrubber Dryer
  15. BULL Polisher Baterai
    Mulai

    Rp709.900

    BULL Polisher Baterai
    atribut:
    • Size (inch): 6
    • Power (V/mAh): 12/1.5
    • Speed (rpm): 2500-5000
  16. Non Brand Fire Cabinet Fullset
    Mulai

    Rp26.999.900

    Non Brand Fire Cabinet Fullset
    atribut:
    • Dimensions (cm): 180x120x40
    • Material: Mild steel 1.2mm plate
  17. BENZ WERKZ Electric Polisher
    Mulai

    Rp279.900

    BENZ WERKZ Electric Polisher
    atribut:
    • Voltage: 220v/50Hz
    • Feature: Egro Design & 2m cable cord
  18. KRISBOW Mesin Poles
    Mulai

    Rp1.099.900

    KRISBOW Mesin Poles
    atribut:
    • Pad Size (mm): 180
    • Input Power (W/V/Hz): 570/220/50
    • Dimension L x W x H (cm): 22.5x10x24
    • No Load Speed (rpm): 1000 - 2400
Daftar Harga dual action polisher Terbaru January 2026
KRISBOW Mesin Poles TanganRp1.099.900
DEWALT PolisherRp3.999.900
HiKOKI PolisherRp3.599.900
RYU Cordless PolisherRp1.799.900
RYU Gun PolisherRp1.399.900
RYU Mesin PolesRp399.900
BOSCH PolisherRp2.599.900
BLACK+DECKER Car PolisherRp999.900
DEWALT Angle PolisherRp2.999.900
KRISBOW Mesin Sikat & Poles LantaiRp10.999.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)

Halaman Terkait