Beli du bush di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    76%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    Deskripsi:
    DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
  2. DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability
    Mulai

    Rp46.900

    DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability
    Deskripsi:
    DU-Flanged Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0 mm Up to 60.0 x 60.0 mmPart Number : MB 0303-07 FDU Up to MB 6060-75 FDUUnit : Piece
  3. DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Mulai

    Rp48.900

    DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Deskripsi:
    DX - BUSHING / PM DXDX-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 12.0 x 15.0 mm Up to 100.0 x 95.0 mmPart Number : PM 1215 DX Up to PM 10095 DXUnit : Piece
  4. TRUSCO Bushing
    Mulai

    Rp26.900

    TRUSCO Bushing
    atribut:
    • Fluid Temperature (°C): -20 to 100
    • Fluid Used: Water/air/oil
    • Material: Brass (plated)
    • Maximum Working Pressure (MPa): 3.5
  5. OILES #500Sp Bush
    Mulai

    Rp829.900

    OILES #500Sp Bush
    Deskripsi:
    Oiles # 500SP1 is a high-load, oil-free bearing based on a high-strength brass alloy made with advanced casting technology and embedded with a solid lubricant. Can be used in combination with various solid lubricants depending on usage conditions. Can be used without lubrication. High performance at high load / low speed operation. Exhibits excellent wear resistance in places where oil film construction is difficult, such as rotation / oscillation and reciprocation, frequent start / stop, etc. Excellent chemical and erosion resistance.
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.50, Regular lubrication: 1.00 [60]
    • Operating Temperature Range (°C): No lubrication: -40 to +300, Regular lubrication: -40 to +150
    • Allowable Maximum Surface Pressure P (N/mm²): 29
    • Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Periodic lubrication: 3.25 [1990]
  6. KleenPro Refill Kain Pel Lobi Akrilik (Lobby Duster Refill)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  7. Oiles Corporation Drymet Lf Bush
    Mulai

    Rp20.900

    Oiles Corporation Drymet Lf Bush
    atribut:
    • Outer Diameter Tolerance (mm): +0.025to+0.055
    • Outer Diameter d (mm): 10
    • Lubrication method: No lubrication
    • Length Tolerance (mm): 0 to -0.3
    • Maximum Allowable Speed V (m/s[m/minute]): 0.65 [39]
    • Operating Temperature Range (°C): -200 to +280
    • Thickness Tolerance (mm): 0 to -0.025
  8. NICHIFU Crimp Terminal Ring Type (Skun Bulat)
    80%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp52.900

  9. OILES Drymet Lf Bush
    Mulai

    Rp279.900

    OILES Drymet Lf Bush
    Deskripsi:
    It can be used without lubrication, and it can be made thin and light and compact. Stable low coefficient of friction under high load and low speed conditions and excellent wear resistance. When lubricating oil is used in combination, it can be used with a high PV value even in the medium to high speed range. It can be used in a wide temperature range from low to high temperature and has excellent chemical resistance. Excellent in step stability, mechanical strength, and thermal conductivity.
    atribut:
    • Allowable Maximum Speed (m/s): 0.65
    • Outer Diameter Tolerance (mm): +0.030 - +0.060
    • Lubrication System: No lubrication
    • Thickness Tolerance (mm): 0 - (-0.025)
    • Wall Thickness t (mm): 1.0
    • Length Tolerance (mm): 0-(-0.3)
    • Operating Temperature Range (°C): (-200) - (+280)
    • Allowable Maximum Surface Pressure P (N/mm²): 49
    • Allowable PV Value (N/mm² m/s): 3.6
  10. Non Brand Dompet STNK Gantungan Kunci
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    Non Brand Dompet STNK Gantungan Kunci
    Deskripsi:
    Berfungsi untuk menaruh STNK dan surat-surat kendaraan anda sekaligus terdapat gantungan kunci untuk mengaitkan kunci kendaraan anda agar tidak terpisah dan tertinggal.- Dompet multi fungsi- Bahan kulit sintetis- Warna hitam- Terdapat 2 pengait untuk kunci
    atribut:
    • Material: Kulit Sintetis
    • Color: Black
Daftar Harga du bush Terbaru March 2026
DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityRp9.900
DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended DurabilityRp46.900
DAIDO METAL DX Bushing A True Oilless Bearing With Extended DurabilityRp48.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 20mmRp26.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 25mmRp36.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 40mmRp88.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 15mmRp25.900
Oiles Corporation 500SP BushRp879.900
TRUSCO BushingRp26.900
OILES #500Sp BushRp829.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)