Beli dry bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INA Inner Rings XLDeskripsi:Inner rings are used where:-the shaft cannot be used as a rolling bearing raceway for needle roller and cage assemblies, drawn cup needle roller bearings with open ends, drawn cup needle roller bearings with closed end and needle roller bearings (it cannot be hardened and ground)-needle roller bearings must be combined with wider inner rings in order to allow larger axial displacements of the shaft in relation to the housing (e.g. in bearings with a non-locating bearing function)-optimum running surfaces are required for seal
- IKO Inner RingDeskripsi:Inner Rings for Shell Type Needle Roller Bearings Inch Series.IKO Inner Rings are heat-treated and finished by grinding to a high degree of accuracy. In the case of needle roller bearings, normally, the shafts are heattreated and finished by grinding, and used as the raceway surfaces. However, when it is impossible to make shaft surfaces according to the specified surface hardness or surface roughness, inner rings are used.
- monotaro Ball Bearing 6300 Series 2RS (Both Side Contact Rubber Seal Type) (Laher)Deskripsi:Deep groove ball bearings that are most widely used in bearings. Deep groove ball bearings are deep grooves with arcuate tracks for both inner and outer races, and can receive radial load, axial load in both directions, or composite load as a combination thereof, and it is also suitable for high-speed rotation. In the shield type, a metal shield plate is fixed to the outer ring, and a labyrinth clearance with the V groove of the inner ring seal surface is formed.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Body Material: High carbon chromium bearing steel
- JIS Grade: 0
- Load Direction: radial
- Outer Ring Type: flat
- Rolling Element Material: High carbon chromium bearing steel
- Shield Form: Both side contact rubber seal type
- Track Ring Form: Deep groove ball bearing
- Track Ring Line Number: Single row
- BONDHUS Hex Key Ball Point (Kunci L)Deskripsi:- Width across flats x under neck dimensions x overall length (mm) 1.5 mm: 1.5 x 14 x 77- Width across flats x Under-neck dimensions x Overall length (mm) 2.0 mm: 2.0 x 16 x 82- Width across flats x under neck dimensions x overall length (mm) 2.5 mm: 2.5 x 17 x 89- Width across flats x Under-neck dimensions x Overall length (mm) 3.0 mm: 3.0 x 19 x 98- Width across flats x Under-neck dimensions x Overall length (mm) 4.0 mm: 4.0 x 22 x 110- Width across flats x Under-neck dimensions x Overall length (mm) 5.0 mm: 5.0 x 27 x 119- Width across flats x Under-neck dimensions x Overall length (mm) 6.0 mm: 6.0 x 31 x 139- Width across flats x Under-neck dimensions x Overall length (mm) 8.0 mm: 8.0 x 35 x 152- Width across flats x Under-neck dimensions x Overall length (mm) 10.0 mm: 10.0 x 39 x 171
- WERA Cobination Spanner Jokeratribut:
- Material: Body = Special Alloy Steel, Surface Treatment = Nickel Chrome Plating
- WERA Ratcheting Combination Wrench Joker (Kunci Ring Pas)Deskripsi:-Due to the special plate structure of the spanner part, a nut/bolt does not fall.-It can insert a bolt sideways to a narrow place while holding a bolt with a spanner or it can rotate a bolt with a strong torque while putting some muscle and fastening oveatribut:
- Pipe Taps: M30
- Input Drive (mm): 12.7
- Overall Length (mm): 60
- Square Dimension (mm): 17
- Maxpump Pump Submersible for Water and Oil (Pompa Celup)atribut:
- Speed (rpm): 8500
- INA Cylindrical Roller Bearings Series B-C3Deskripsi:FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:• Radially rigid• High load carrying capacity• High precision.
- Blueprint Ribbon Label Printer Wax Barcodeatribut:
- Printer type: Printer Thermal
- Type Ribbon: Face Out
- Color: Black
- Ink Side: Out
- NTN Needle Roller Bearing With Cage (Laher Jarum)atribut:
- Race ring Shape: Needle roller bearing
- JOKER Remote AC (Remote AC)Deskripsi:REMOTE MULTI AC JOKER SHARP ini bisa digunakan untuk semua jenis AC merek SHARP. Bisa langsung digunakan tanpa harus di-setting terlebih dahulu. TETAPI, Apabila remote tidak bisa digunakan silahkan anda coba men-setting terlebih dahulu. Petunjuk/cara men-setting bisa dilihat didalam kemasan.atribut:
- Distance Range (m): 1-5
- Power: 2pcs AAA Battery
Daftar Harga dry bearing Terbaru October 2026
| INA Inner Rings XL | Rp48.900 |
| WERA Ratcheting Combination Wrench Color Coded (Kunci Ring Pas) | Rp4.299.900 |
| NTN Inner Ring IR Type | Rp38.900 |
| WERA Ratcheting Combination Wrench Inch (Kunci Ring Pas) | Rp829.900 |
| IKO Inner Ring/Inner Race IRT Series (Cincin Dalam Laher) | Rp18.900 |
| IKO Inner Ring | Rp19.900 |
| INA Inner Rings EGS | Rp99.900 |
| monotaro Ball Bearing 6300 Series 2RS (Both Side Contact Rubber Seal Type) (Laher) | Rp22.900 |
| WERA 6003 Combination Spanner Joker | Rp509.900 |
| WERA Zyklop Ratchet-Speed (Set Kunci Sok) | Rp3.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/qwP102291968-2.jpg)

/r5P102291977-2.jpg)
/raP105166982-1.jpg)


%20(Laher)/P102245507-1.jpg)

/P102298299-1.jpg)
/3vP105588139-1.jpg)


/P102740905-1.jpg)
/67P105711223-1.jpg)


/4sP102399172-3.jpg)
/6kP102138236-6.jpg)
/jgP110883700-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)