Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Width across flats x under neck dimensions x overall length (mm) 1.5 mm: 1.5 x 14 x 77
- Width across flats x Under-neck dimensions x Overall length (mm) 2.0 mm: 2.0 x 16 x 82
- Width across flats x under neck dimensions x overall length (mm) 2.5 mm: 2.5 x 17 x 89
- Width across flats x Under-neck dimensions x Overall length (mm) 3.0 mm: 3.0 x 19 x 98
- Width across flats x Under-neck dimensions x Overall length (mm) 4.0 mm: 4.0 x 22 x 110
- Width across flats x Under-neck dimensions x Overall length (mm) 5.0 mm: 5.0 x 27 x 119
- Width across flats x Under-neck dimensions x Overall length (mm) 6.0 mm: 6.0 x 31 x 139
- Width across flats x Under-neck dimensions x Overall length (mm) 8.0 mm: 8.0 x 35 x 152
- Width across flats x Under-neck dimensions x Overall length (mm) 10.0 mm: 10.0 x 39 x 171
- Width across flats x Under-neck dimensions x Overall length (mm) 2.0 mm: 2.0 x 16 x 82
- Width across flats x under neck dimensions x overall length (mm) 2.5 mm: 2.5 x 17 x 89
- Width across flats x Under-neck dimensions x Overall length (mm) 3.0 mm: 3.0 x 19 x 98
- Width across flats x Under-neck dimensions x Overall length (mm) 4.0 mm: 4.0 x 22 x 110
- Width across flats x Under-neck dimensions x Overall length (mm) 5.0 mm: 5.0 x 27 x 119
- Width across flats x Under-neck dimensions x Overall length (mm) 6.0 mm: 6.0 x 31 x 139
- Width across flats x Under-neck dimensions x Overall length (mm) 8.0 mm: 8.0 x 35 x 152
- Width across flats x Under-neck dimensions x Overall length (mm) 10.0 mm: 10.0 x 39 x 171
Feature
It is a semi-long set product.Since it is plated at 14K, it is extremely resistant to corrosion.
It can be used at an angle of 25 degrees without damaging the bolt or wrench.
Use
For tightening and removing hexagon socket head cap screws.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/3vP105588139-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
