Beli drum 200 liter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SANKO Drum Plastik Open Type (Tong Air / Drum Plastik)
    59%
    Mulai

    Rp489.900

    SANKO Drum Plastik Open Type (Tong Air / Drum Plastik)
    Deskripsi:
    Excellent chemical and oil resistance.Approximately 1/2 the weight compared to steel.Can also be used for strong acids and strong alkalis.It's an open drum.Some drums have obtained the UN mark. (UN mark...It is a product that complies with international standards for maritime transport of dangerous goods)Purpose:For powder transportation.
  2. Maspion Pail + Cover (Tong Air / Drum Plastik)
    Mulai

    Rp169.900

  3. Non Brand Steel Drum 200L
    Mulai

    Rp12.999.900

    Non Brand Steel Drum 200L
    atribut:
    • Thickness (cm): 1.5
    • Capacity (L): 200
    • Dimensions (cm): 58x89
  4. Kiramas Water Barrel (Tong Air / Drum Plastik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Kiramas Water Barrel (Tong Air / Drum Plastik)
    Deskripsi:
    The bucket in the capacity is very suitable for you to use to collect the water, complete with a lid to keep the water from mosquito larvae.
    atribut:
    • Color: Blue
    • Material: HDPE
  5. Non Brand Steel Drum Open Head 200L
    Mulai

    Rp1.299.900

    Non Brand Steel Drum Open Head 200L
    atribut:
    • Cover: Open Head with cap & clamp
    • Material: Steel
    • Thickness (mm): 1
    • Color: Blue
  6. Maspion Pail + Clamp (Tong Air / Drum Plastik)
    Mulai

    Rp389.900

    Maspion Pail + Clamp (Tong Air / Drum Plastik)
    atribut:
    • Material: Plastic
    • Capacity (L): 60
    • Product Size(mm): 390x390x610
  7. monotaro.id Plastic Chain 6mm
    Mulai

    Rp249.900

    monotaro.id Plastic Chain 6mm
    Deskripsi:
    monotaro.id plastic chain atau sering disebut juga dengan rantai plastik, tersedia dalam 2 ukuran yakni 6 mm dan 8 mm. Customer dapat memilih dengan panjang 25m atau 50 meter, disesuaikan dengan kebutuhannya. monotaro.id rantai plastik ini dapat digunakan sebagai pembatas, juga di traffic cone atau stick cone. Cocok sekali digunakan sebagai salah satu alat keamanan di perusahaan.
    atribut:
    • Material: Plastik
  8. TRUSCO Uniqlo Steel Corner Stay (Thick Type)
    69%
    Mulai

    Rp5.900

    TRUSCO Uniqlo Steel Corner Stay (Thick Type)
    Deskripsi:
    Use:Reinforcing, fall prevent, shelf bracket, brackets.
    atribut:
    • Dimension W (mm): 16
    • Material: Steel
    • Purpose of Use: For reinforcement, fall prevention, shelf board, and bracket etc.
    • Surface Processing: Uniqlo Over Rhodium Plated Finish
  9. Riken High-Pressure Rubber Hoses
    Mulai

    Rp3.899.900

    Riken High-Pressure Rubber Hoses
    Deskripsi:
    -Can be used for manual pumps in general.-With one side coupler.
    atribut:
    • Hose Inner Diameter: 6.3phi mm
    • Hose Outer Diameter: 16.7phi mm
    • Maximum Working Pressure: 70MPa
    • Material: Nitrile Rubber (NBR)
    • Accessories: Coupler VC-70-RC3 (one side)
    • Length (m): 2
  10. DAYTON Pump Drum Electric for Automotive Fluid (Pompa Oli Elektrik / Pompa Drum)
    Mulai

    Rp12.999.900

    DAYTON Pump Drum Electric for Automotive Fluid (Pompa Oli Elektrik / Pompa Drum)
    Deskripsi:
    Automotive fluid, fuel, and oil electric drum pumps are designed for dispensing and transferring moderate to large volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps operate without generating sparks or may include a grounding kit to prevent the ignition of combustible vapors or liquids and allow use with fuels and other flammable fluids. They're commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.
    atribut:
    • Display Qty: 1
    • Display Sell UOM: EA
    • Includes Suction Tube: Yes
    • Self Priming: Yes
  11. Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    Deskripsi:
    - Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
Daftar Harga drum 200 liter Terbaru October 2026
SANKO Drum Plastik Open Type (Tong Air / Drum Plastik)Rp489.900
Green Leaf Water Barrel with Cover (Tong Air / Drum Plastik)Rp219.900
Maspion Pail + Cover (Tong Air / Drum Plastik)Rp169.900
Schuetz Plastic Tight Head Drum (Tong Air / Drum Plastik)Rp899.900
Non Brand Steel Drum 200LRp12.999.900
Kiramas Water Barrel (Tong Air / Drum Plastik)Rp159.900
Non Brand Steel Drum Open Head 200LRp1.299.900
Maspion Pail + Clamp (Tong Air / Drum Plastik)Rp389.900
Non Brand UN-Rated Double Ring Plastic Drum (Tong Air / Drum Plastik)Rp799.900
Pertamina Grisklin PertaminaRp1.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)