Beli driver bit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Driver Bit Setatribut:
- UNSPSC: 31160000
- Vessel Driver BitDeskripsi:-A super‐high durable bit with newly developed Cross Blade Edge with Rib and torsion effect.atribut:
- Blade Edge: (+)2
- WERA Driver Bitatribut:
- Total Length: 50mm
- TEKIRO Gagang Ratchet ImpactDeskripsi:TEKIRO 3/4" DR. RATCHET HANDLE 20" Merupakan tool utuk menyambung socket agar mendapatkan momen tertentu. Kelebihan dari ratchet handle sendiri adalah arah putarannya yang dapat di stel sesui keperluan tanpa mengubah putaran tangan. Sehingga sangat cocok di pakai pada tempat yang sempit. terbuat dari material berkualitas dan awet.Dimensi produk : 77mmx13mmx24mm
- Vessel Bit DriverDeskripsi:For assembly work focusing on workabilityHexagonal shape with the width across flats of 5mm is also suited for electric drivers
- BOSCH Power Screwdriver Bit SetDeskripsi:Offering a range of drilling and driving capabilities, these durable bits are precision machined for an exact fit, allowing quick and easy changes.atribut:
- UNSPSC: 27112814
- Application - Tools: Impact
- Fastening Tool Item: Screwdriver Bit Set
- Fastening Tool Material: Steel
- Hex Shank Size (inch): 1/4
- Impact Rated: Yes
- BOSCH Driver Bit Set(31pieces)atribut:
- Double-headed Function: Both Heads, One Head
- Hex Size across Flats (mm): 6.35
- Material: Alloy tool steel
- Vessel Driver BitDeskripsi:-A super‐high durable bit with newly developed Cross Blade Edge with Rib and torsion effect.atribut:
- Blade Edge: (+)2
- BOSCH Bit Setatribut:
- Hex Size across Flats (mm): 6.35
- Vessel Double Ended Bit Type A Mag Bottle Setatribut:
- Tip Type: Philip
- Tip Size: No.2
- Heat Treatment Classification: H
- Length Driver (mm): 13
- Diameter Tip (mm): 6,35 Hex driver
- BOSCH Drill Bit SetDeskripsi:●For tightening screws, drilling holes in concrete and wood, LED lights, compact wrenches, etc.Set Content: ●13 screwdriver bits 50mm: PH0, PH1, PH2, PH3, PZ0, PZ1, PZ2, PZ3, S5, T15, T20, H5, H6 ●32 screwdriver bits 25mm: PH0(×2), PH1(×2), PH2(×2),PH3(×2),PZ0(×2),PZ1(×2),PZ2(×2),PZ3(×2),S4,S5,S6,T10(×2),T15(×2),T20(×2),T25(×2),T30,T40,H4 ,H5,H6●6 sockets: 6/7/8/10/12/13mm●8 woodworking drill bits: 3/4/5/6(×2)/7/8/10mm●8 ironworking drill bits HSS-TIN: 2(×2)/2.5/3(×2) /4/5/6mm●10 vibrating drill bits: 3/4/5/5.5(×2)/6(×2)/7/8/10mm●Countersunk drill bit●Bit holder●2 flat bits for woodworking: 16/20mm●Compact wrench●LED light
- BOSCH Accessory Set Titanium Drill Bit and Screwdriver SetDeskripsi:Bosch Pro Mixed Drill Bit Set adalah 103 buah bor titanium profesional dan set obeng yang dapat digunakan dengan impact driver, mesin bor, dan obeng. Semua bagian kompatibel dengan set campuran yang mencakup semua aplikasi umum. Diatur dalam tas jinjing display yang dibentuk. Fitur bit obeng dan soket hex juga.atribut:
- Material: Titanium
- Finish Type: Black
- Shank type: Hex
- Cutting Angle: String 135 Degrees
- Dimensions (cm): 30x21x6
- Surface Recommendation: Metal
- Kennedy Uninsulated Terminal Crimping ToolDeskripsi:Model TCU 006 Uninsulated terminal crimp tool with full cycle ratcheting crimp frame and adjustable crimp pressure. Carbon steel jaws with a chemically blacked finish and PVC handles. Tab width: 6.3mm. Capacity: 0.5 - 1.0, 1.0 - 2.5 and 4.0 - 6.0mm2. Replacement jaws available separately.atribut:
- Tool Material: Steel
- Handle Cover Material: PVC
- Tool/Jaw Features: Ajustable Crimp Pressure Ratcheting
- OHMISEIKI Bit Hexagon Shankatribut:
- Outlet corner opposite side (mm): 6.35
- Kennedy Wobble Extention Bar 1/2 inchatribut:
- Product Type: Extension Bar
- Drive Size: 1/2 Inch
- Vessel Driver BitDeskripsi:-A super‐high durable bit with newly developed Cross Blade Edge with Rib and torsion effect.atribut:
- Blade Edge: (+)2
- Total Length: 65mm
- Ohmi Seiki Driver Bit (Hexagon Type)Deskripsi:-It is a double ball lock type which made it possible to share air screwdrivers and electric drivers (Some exceptions).
- Vessel Socket Bit (Mata Obeng)Deskripsi:Socket Bit for Hex screw
Daftar Harga driver bit Terbaru March 2026
| Makita Driver Bit Set | Rp959.900 |
| TONE Bit Driver | Rp85.900 |
| Vessel Driver Bit | Rp94.900 |
| WERA Driver Bit | Rp269.900 |
| TEKIRO Gagang Ratchet Impact | Rp999.900 |
| WERA Bit 868/4 Driver | Rp159.900 |
| Vessel Bit Driver | Rp22.900 |
| BOSCH Power Screwdriver Bit Set | Rp599.900 |
| BOSCH Driver Bit Set(31pieces) | Rp1.999.900 |
| Vessel Driver Bit | Rp869.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



























































































































































/deP111407482-1.jpg)








/P102759532-2.jpg)
/jxP102039717-2.jpg)