Beli drill impact di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Drill Chuck (Chuck Bor)Deskripsi:It achieves high runout accuracy and strong and stable grasping power. To grasp the drill.atribut:
- Accessories: Chuck Handle 16mm
- Clutching Capability (mm): 1 - 13
- Dimension D1 (mm): 38
- Dimension D2 (mm): 53+-0.5
- Dimension L1 (mm): 89
- Dimension L2 (mm): 66+(-1)
- Jacobs Taper: JT6
- Makita Mesin Bor Pembuka Bautatribut:
- Impacts Per Minute: 2.000 ipm
- YUKIWA SEIKO Drill ChuckDeskripsi:-High precision or more than JIS standard swinging accuracy is secured.-High precision and outstanding durability.-It is a tapered hole for grinding finish.-It is a powerful and stable grasping power.-For attaching drills etc.-Chuck Handle
- Makita Cordless Impact Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
- BOSCH Kepala Boratribut:
- Replacement Key: D
- Bench-mounted Drill: +
- Impact-proof: +
- Illustration No.: 1
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- SAN OU Drill ChuckDeskripsi:Mesin bor duduk atau mesin bor tegak pada dasarnya merupakan mesin bor yang digunakan untuk membuat lubang persisi. Drill press ini menggunakan poros utama yang digerakan naik turun dan umumnya penggunaannya disesuaikan dengan kebutuhan. KEPALA BOR DUDUK adalah spare part untuk kegunaan mesin bubut sebagai mencekram mata bor nya.
- INGCO Cordless Impact Drill Lithium IonDeskripsi:INGCO P20S Cordless Impact Drill (13mm) // Bor Tembok Bateraiatribut:
- Battery Voltage (V): 20
- Maximum Impact Rate (rpm): 22500
- TRUSCO Integrated Key-Less Drill Chuckatribut:
- Accessories: Hook Spanner
- Clutching Capability (mm): 0.5 to 13
- Deflection Accuracty (mm): 5/100 or Less
- Outside Diameter (mm): 50.5
- Pricision (mm): 0.05
- Specifications: with Hook Spanner
- KRISBOW Set Mesin Bor ImpactDeskripsi:Impact Drill 13mm 600W with 26 Tools Set EDI6-1326VRSatribut:
- Input Power (W/V/Hz): 600/220/50
- Max. Drilling In Steel/Wood/Concrete (mm: 10/25/13
- No Load Speed (rpm): 0-3100
- RYU Cordless Impact Drillatribut:
- Rasio Impact (IPM): 0 to 3000
- Chuck Size (inch): 1/2
- Battery Type: Lithium Ion
- Battery Voltage (V): 20
- Chuck Capacity (mm): 12.7
- Maximum Voltage (V) : 20
- No Load Speed (rpm): 0-2500
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
Daftar Harga drill impact Terbaru March 2026
| monotaro Drill Chuck (Chuck Bor) | Rp229.900 |
| Makita Mesin Bor Pembuka Baut | Rp5.499.900 |
| Makita Cordless Impact Wrench | Rp3.199.900 |
| YUKIWA SEIKO Drill Chuck | Rp119.900 |
| Makita Cordless Impact Driver Brushless | Rp4.099.900 |
| BOSCH Kepala Bor | Rp90.900 |
| Makita Cordless Hammer Drill Driver | Rp2.999.900 |
| BOSCH Cordless Impact Drill (Bor Listrik) | Rp1.499.900 |
| SAN OU Drill Chuck | Rp37.900 |
| BOSCH Corded Impact Drill (Bor Bobok Beton) | Rp769.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)



















































































































































/P101001142-1.jpg)






/raP104042982-1.jpg)

/6aP105411226-2.jpg)
/P101518237-1.jpg)






/aiP103059378-5.jpg)