Beli drill grinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vertex Precision Drill Grinder
    Mulai

    Rp679.900

    Vertex Precision Drill Grinder
    Deskripsi:
    1. High Efficiency, High Quality Grinding Slip, Good Grinding Results. 2. Quality Assurance: ±0.05mm. 3. Easy Operation, For Urgent Need. 4. Considerable Design, Invisible Tool Box, Delicate & Friendly Use. 5. Peerless, Super Function, Durable, strong Motor can work for 2 hours. 6. The grinding angle from 90-140degree can be re-sharpened, and drill, center drill, carbide NC spot drill. 7. The allowable grind diameter from 2-13mm.
  2. NISHIGAKI Drill Sharpener
    Mulai

    Rp1.899.900

    NISHIGAKI Drill Sharpener
    Deskripsi:
    - Blade edge adjuster- A chuck- B Chuck
  3. KENTA Drill Grinder
    Mulai

    Rp61.999.900

    KENTA Drill Grinder
    Deskripsi:
    Drill grinder simple structure,easy operation.One setup to complete grindings on drill web and chisel edge.
    atribut:
    • Grinding Capacity (mm): 2-19
    • Spindle Speed (rpm): 10000
    • Voltage (V): 230
    • Power (W): 250
    • Current (A): 3.2
    • Frequency (Hz): 50
  4. Vertex Universal Drill & Cutter Grinder
    Mulai

    Rp109.999.900

    Vertex Universal Drill & Cutter Grinder
    atribut:
    • Motor: 3/4HP, 110V/220V/380V
    • Longitudinal Travel Of Table (mm): 120
    • Cross Travel of Saddle (mm): 135
    • Rotary Angle of Wheel Head (°): 360
    • Point Angle (°): 90-180
    • Size of Wheel (mm): 125x50x31.75
    • Speed of Wheel (rpm): 3600
  5. Nippon Resibon Mata Gerinda Potong
    Rating:
    100% of 100
    (6)
    Mulai

    Rp12.900

  6. Vertex Precision End Mill Grinder
    Mulai

    Rp39.999.900

    Vertex Precision End Mill Grinder
    Deskripsi:
    1. High Efficiency, High Quality Grinding Slip, Good Grinding Results. 2. Quality Assurance: ±0.02mm. 3. Easy Operation, For Urgent Need. 4. Considerable Design, Invisible Tool Box, Delicate & Friendly Use. 5. Peerless, Super Function, Durable. 6. 2,3,4 Flutes End Mill can be ground. 7. Best Design and much easier than other old model. 8. Simplified Design: even a non trained person can grind a end mill in 2 minutes.
  7. Drill Doctor Drill Bit Sharpener
    Mulai

    Rp7.099.900

    Drill Doctor Drill Bit Sharpener
    Deskripsi:
    - User replaceable diamond sharpening wheel design for simple replacement- One piece alignment system improves precision, and adjustability- Longer jaws hold bit more precisely and jaw guides eliminate jaw twisting on small bits- Cast aluminum point angle shuttle for added durability- For the serious drill bit user – DIY, hobbyist, and professional- Sharpens 3/32” – 1/2” drill bits- Sharpens High-speed Steel, Carbide, Cobalt, TiN-coated and Masonry bits- Sharpens both 118 degree and 135 degree point angles- Can sharpen 3/32” – 1/2” reverse-twist (left-hand) drill bits with optional accessory (special order only)
    atribut:
    • Twist Bit Point (degree°): 118135
    • Drill Bit Size (inch): 3/32-1/2 Twist & Mansory Bits
  8. monotaro Abrasive Sharpener (Alat Pengasah Mata Bor)
    Mulai

    Rp94.900

    monotaro Abrasive Sharpener (Alat Pengasah Mata Bor)
    Deskripsi:
    Produk ini juga sering disebut dengan Drill Sharpener
    atribut:
    • Package Weight (g): 86
    • Operating Range (mm): Ø 2.0-12.5(5/64-1/2inch)
    • Optimal Operating Rotation Speed (rpm): 2000-3500
    • Grain Size: 100
  9. KRISBOW Mesin Asah Serbaguna
    Mulai

    Rp1.499.900

    KRISBOW Mesin Asah Serbaguna
    atribut:
    • Wheel Grinder Size: 4,5x1,5x9/16 Inch
    • Input Power (W): 250
    • No Load Speed (rpm): 140
  10. Vertex Universal Cutter Grinder
    Mulai

    Rp42.999.900

    Vertex Universal Cutter Grinder
    Deskripsi:
    Universal Cutter Grinder.For grinding HSS and carbide engraving cutter as well as single lip or multiple lip cutters of various shapes such as radiused cutters or negative taper angle of cutters. The universal index head is provided at 24 positions so that any particular angle or shape can be obtained, free 3600 or 100 rotation is allowed for grinding End Mills. Twist Drill. Lathe Tools, only replace the attachment to the index head without any complex setup.
    atribut:
    • Max Collet Capacity (mm): dia.18
    • Max Grinding (mm): dia. 25
    • Taper Angle (°): 0-180
    • Relief Angle (°): 0-45
    • Negative Angle (°): 0-26
    • Grinding Spindle Speed (rpm): 3600
    • Cup Grinding Wheel (mm): 100x50x20
    • Machine Dimensions (mm): 45x40x35
    • Packing Dimensions (mm): 55x45x47
  11. Vertex Punch Former
    Mulai

    Rp18.999.900

    Vertex Punch Former
    atribut:
    • Capacity (mm): 4 to 30
    • Height (mm): 133
    • Max Wheel (mm): 200
  12. Nippon Resibon Mata Gerinda
    63%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp12.900

  13. WD Mata Gerinda Potong untuk Stainless Steel
    Rating:
    98% of 100
    (12)
    Mulai

    Rp4.900

  14. KRISBOW Mesin Pemotong & Gerinda Universal
    Mulai

    Rp93.999.900

    KRISBOW Mesin Pemotong & Gerinda Universal
    atribut:
    • Elevating Distance of Wheel Head (mm): 120
    • Height of Head Holder (mm): 135
    • Longitudinal Travel of the Operating Table (mm): 150
    • Motor Power 1 (kW/V/Ph): 0.55/380/3
    • Rotation Angel of Wheel Head (°): 360
    • Taper of Spindle Head: MT4
  15. KENTA Universal Tool Grinder
    Mulai

    Rp309.999.900

    KENTA Universal Tool Grinder
    Deskripsi:
    The worktable of 06117811 uses the dovetail guide rail,good rigidity; And 06117812 uses two high precision straight line roiling guide rails, steady bed platform,good movement. 06117813 can grind in hole and outer annulus.Standard accessories can grind slot miller, face and side cutter, lathe tool, hobbing cutter, reamer bit etc.Choosing 50E can grind spiral milling cutter, ball end mill. Choosing 50K can grind drill bit, screw tap. 50E Spiral mill·ball cutter grinderStandard grinding range: Ø6~Ø25 can grind end mill, ball cutter, R-type lathe tool, graver and other taper milling cutter.50K Drill bit·screw tap grinder Standard grinding range:Ø3~Ø32 can screw tap, side mill,round bar and so on. 50D End-milling cutter grindergrinding range: Ø3~Ø25 can grind end mill, side mill and so on.06117813Universal tool grinderToolbox 50BCenter 50JHight-speed bistrique
    atribut:
    • Worktable Diameter (mm): 300
    • Worktable Travelling Schedule (mm): 150
    • Worktable Area (mm): 130x550
    • Grinding Wheel Size (mm): Ø125x50xØ32
    • Speed (rpm): 2800
    • Motor (Hp/V): 3/4 /220-380
    • Dimensions (cm): 70x63x63cm
  16. Wipro Mesin Asah End Mill
    Mulai

    Rp12.999.900

    Wipro Mesin Asah End Mill
    atribut:
    • Grinding Range (mm): 4-14
    • Frequency (Hz): 50
    • Speed (rpm): 4800
    • Grinding Wheel: SDC230 (For Grinding Tungsten Steel Material)
    • Packing Dimensions (mm): 35x23x24
    • Power (W): 180
    • Voltage (V AC): 220
Daftar Harga drill grinder Terbaru March 2026
Vertex Precision Drill GrinderRp679.900
NISHIGAKI Drill SharpenerRp1.899.900
KENTA Drill GrinderRp61.999.900
KRISBOW Set Mesin Asah Mata BorRp8.599.900
Vertex Universal Drill & Cutter GrinderRp109.999.900
Nippon Resibon Mata Gerinda PotongRp12.900
Vertex Precision End Mill GrinderRp39.999.900
NISHIGAKI Drill SharpenerRp12.999.900
Drill Doctor Drill Bit SharpenerRp7.099.900
monotaro Abrasive Sharpener (Alat Pengasah Mata Bor)Rp94.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)