Beli drill chuck keyless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Integrated Key-Less Drill Chuckatribut:
- Accessories: Hook Spanner
- Clutching Capability (mm): 0.5 to 13
- Deflection Accuracty (mm): 5/100 or Less
- Outside Diameter (mm): 50.5
- Pricision (mm): 0.05
- Specifications: with Hook Spanner
- YUKIWA SEIKO Keyless Drill Chuckatribut:
- Runout accuracy (mm): 0.05 or less
- Vertex Keyless Drill ChuckDeskripsi:Special design & manufacture against for super heavy torque (Clamping capacity) use.Owing to inspecting strictly & with excellent RUNOUT Accuracy and quality guanteed the gripping power is double than the general brand.Avoid the drill dropped when used in instaneous change of direction and equipped with spanner hole for tightening perfect safety.Especially suitable for CNC machining center & milling machine use.Accuracy: 50 mm length within 0.05 mm.The key is optional
- TRUSCO Key-Less Drill Chuckatribut:
- Overall Length (mm): 105
- Weight (kg): 1.03
- Deflection Pricision: Less than 50micro
- Clutching Capability (mm): 0.5 - 13
- Mounting Taper: JT6
- Outer Diameter d (mm): 50.5
- YUKIWA SEIKO Key-Less Drill ChuckDeskripsi:-Because it is a keyless system, it is possible to attach and detach drills by simply turning by hand.-For attaching drills etc.atribut:
- Purpose of Use: For attaching drills etc.
- Vessel Keyless Drill ChuckDeskripsi:-Twin Ratchet Lock Mechanism (PAT.) lock the gear with 2 nails to prevent loose tipped tool.atribut:
- Total Length: 118mm
- Chuck Capacity: 0.5 to 10mm
- ALBRECHT Keyless ChuckDeskripsi:For drilling and milling machines / general
- Makita keyless drill chuckDeskripsi:Please use it in rotation mode.atribut:
- Suitable Model: LS1040F,LS1040,LS1011,LS1211
- TRUSCO Keyless Drill Chuckatribut:
- Chucking Ability (mm): phi 0.8-phi 10
- Length (mm): 98
- Weight (g): 219
- TRUSCO Keyless Drill ChuckDeskripsi:-Breakage of the chuck shaft drastically decreased by adopting tough hexagon shaft.atribut:
- Total Length: 98mm
- Chuck Capacity: 0.8 to 10mm
- TOP Keyless Drill Chuckatribut:
- Chuck Capacity (mm): 1.5 to 13
- Guaranteed Torque (N m): 75
- Material: Alloy steel
- Maximum Chuck Capacity (mm): 13
- Overall Length (mm): 122
- YUKIWA SEIKO Super Key-Less Dream ChuckDeskripsi:-Can be used for two roles, drilling and tapping.-By adopting a reverse rotation lock mechanism, reverse rotation processing is enabled.(the chuck itself does not have a built-in reverse rotation function)-The tap stand can process up to M16.-Loosening prevention is achieved even at instantaneous stop from high speed rotation.-It can be retightened with a hook spanner and improve safety.atribut:
- Grasping Capacity (mm): 0.5 to 13.0
- Outer Diameter (mm): 51
- TRUSCO Integrated Key-Less Drill Chuck MT Shank, Hook Spanneratribut:
- Set Contents: Hook spanner
- Connection Taper: MT4
- Outside Diameter (mm): 50.5
- Total Length (mm): 227.9
- Specification: Run out accuracy is below 5/100mm
- Accessories: Hook Spanner
- Vessel Drill chuck keyless typeDeskripsi:It can be attached to an impact driver and used to attach round-shank drills, etc. No need for a chuck handle, just tighten by hand. Tool inserts can be changed quickly. The release nut on the tip makes it easy to release if it gets stuck. The internal housing is nickel-plated to resist rust.
- monotaro Drill Chuck HandleDeskripsi:Adaptable chuck is a compatible drill chuck handle for many.. Tightening the drill chuckDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Tool steel
- Dimension L1 (mm): 78
- Dimension L2 (mm): 45
- Compatible Chuck: 8-JT1
- Dimensions d (mm): Φ6
- YUKIWA SEIKO Drill ChuckDeskripsi:-High precision or more than JIS standard swinging accuracy is secured.-High precision and outstanding durability.-It is a tapered hole for grinding finish.-It is a powerful and stable grasping power.-For attaching drills etc.-Chuck Handle
- Makita Keyless Drill ChuckDeskripsi:for Drill Chuck&Key.
- BOSCH Kepala Boratribut:
- Replacement Key: D
- Bench-mounted Drill: +
- Impact-proof: +
- Illustration No.: 1
Daftar Harga drill chuck keyless Terbaru April 2026
| TRUSCO Integrated Key-Less Drill Chuck | Rp2.899.900 |
| YUKIWA SEIKO Keyless Drill Chuck | Rp2.899.900 |
| Vertex Keyless Drill Chuck | Rp969.900 |
| TRUSCO Key-Less Drill Chuck | Rp2.599.900 |
| YUKIWA SEIKO Key-Less Drill Chuck | Rp2.899.900 |
| Vessel Keyless Drill Chuck | Rp679.900 |
| ALBRECHT Keyless Chuck | Rp6.199.900 |
| Makita keyless drill chuck | Rp1.299.900 |
| TRUSCO Keyless Drill Chuck | Rp659.900 |
| TRUSCO Keyless Drill Chuck | Rp499.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)