TOP Keyless Drill Chuck (Chuck Bor)

Sebelum PPN:
Rp859.900
Spesifikasi
Chuck Capacity (mm)1.5 to 13
Guaranteed Torque (N m)75
MaterialAlloy steel
Maximum Chuck Capacity (mm)13
Overall Length (mm)122

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The drill can be attached and detached simply by turning it by hand without using the handle. Comes with a confirmation sound for the completion of drill installation. Comes with a nut for releasing when the drill bites. A shank press-fit type that is resistant to shaft breakage. It can be used by attaching straight bits, woodworking drills, short bits, etc. It can be repaired by selling the shank separately.

Ulasan Produk

Tidak ada ulasan