Beli dremel tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DREMEL Rotary Tool Kit
    Mulai

    Rp2.399.900

    DREMEL Rotary Tool Kit
    atribut:
    • UNSPSC: 31160000
  2. DREMEL Rotary Tool Bit & Attachment Set
    Mulai

    Rp569.900

    DREMEL Rotary Tool Bit & Attachment Set
    Deskripsi:
    Sets include a selection of bits and attachments to use with a rotary tool for tasks such as sanding, grinding, carving, engraving, polishing, routing, drilling, and cutting. The bits and attachments either have a shaft or attach to a mandrel for connecting them to a rotary tool.
    atribut:
    • Case Included: Yes
    • Shank Diameter (inch): 1/8
  3. DREMEL Corded Rotary Tool
    Mulai

    Rp2.399.900

    DREMEL Corded Rotary Tool
    Deskripsi:
    Handheld rotary tools are one-piece tools with a barrel-grip body for holding the tool and a collet at the head of the tool for holding the attachments. They are more portable than flexible shaft rotary tools, which are typically set up on a workbench.
    atribut:
    • Maximum Speed (rpm): 35000
  4. BOSCH Cordless Rotary Tool
    Mulai

    Rp1.699.900

    BOSCH Cordless Rotary Tool
    Deskripsi:
    GRO 12V-35 PROFESSIONAL- Powerful motor with high speed (up to 35,000 rpm) for fast work progress- Wide range of professional applications such as cutting, sanding, routing, polishing and drilling especially in hard-to-reach areas- Comfortable to use due to compact size, ergonomic design and integrated LED lighting
    atribut:
    • Battery Voltage (V): 12
    • No Load Speed (rpm): 5000-35000
    • Part Number: 06019C50K1
    • Sound Level (dBA): 80
    • Sound Pressure Lvel (dB(A)): 74
    • Uncertainty K (dB): 3
    • Uncertainty K (m/s²): 1.5
    • Vibration Emission Value ah (m/s2): 9
  5. DREMEL High Speed Rotary Tool 3000
    Mulai

    Rp3.899.900

    DREMEL High Speed Rotary Tool 3000
    atribut:
    • Outer Dia. (mm): 56x50
    • Total Length (mm): 188
    • Power (V): 100
    • Compatible Collet Dia. (mm): 0.8, 1.6, 2.4, 3.2
    • No-load Speed (minute): 10000 to 28000
    • Standard Accessory Collet Dia. (mm): 3.0, 3.2
  6. DREMEL Speed Rotary Tool
    Mulai

    Rp3.399.900

    DREMEL Speed Rotary Tool
    Deskripsi:
    A cordless mini router with a built-in 7.2V lithium ion battery.An LED light on the end illuminates the working area.Exceptional handling with a body weight of 250g.Supoorts add-on charging at any time with the docking station.
    atribut:
    • Outer Diameter (mm): 40
    • Charging Time: Approximately 2 hours 45 minutes
    • Dimensions (mm): 185x40x38
    • Material: Polyamide Resin (PA)
    • No Load Rotation Speed (rpm): 8000/14000/21000/25000
    • Overall Length (mm): 185
    • Rated Voltage (V): 3.6 lithium ion battery
    • Standard Included Collet Diameter (mm): 3.2
    • Usable Collet Diameter (mm): 0.8/1.6/2.4/3.0/3.2
  7. DREMEL Chuck
    Mulai

    Rp319.900

    DREMEL Chuck
    atribut:
    • Grasp Range (mm): 0.8-3.2
  8. JST Giboshi Connector with Nylon Insulation PC Type (Skun)
    Mulai

    Rp229.900

    JST Giboshi Connector with Nylon Insulation PC Type (Skun)
    atribut:
    • Type: Crimp terminal with insulation
    • Incombustibility: UL 94 V-2
    • Material (Insulator): 66 Nylon
    • Material (Terminal): brass
    • Operating Temperature Range (°C): -25 to 90
    • Rated Voltage (V): 300
    • Standard: UL recognized E 42024
    • Terminal Shape: Plug-in type
  9. YANASE Rotary Tool Pencil Speed Adjustable B Kong (Mesin Gerinda Mini)
    Mulai

    Rp739.900

    YANASE Rotary Tool Pencil Speed Adjustable B Kong (Mesin Gerinda Mini)
    Deskripsi:
    Pencil type & speed adjustment allows you to do precision work as you like! Pencil type grip allows you to work comfortably!Model processing, glass edging, silver accessory processing, metal processing, wood processing, etc.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Mass (g): 175
    • Included Accessories: High speed bit, diamond bar (3 types), shaft whetstone x 2, sanding band x 5, sanding band mandrel (2.34mm shaft), end brush, felt shaft, cutting whetstone x 3, for cutting whetstone Mandrel (2.34mm shaft), 2 stencils, 2.34mm collet, 3mm collet
    • Rated Usage Time (minute): 15
    • Collet Diameter (Φmm): 2.34, 3
    • No Load Speed (rpm): 3000-13000
  10. Aivolt Brush Cutter
    Mulai

    Rp1.299.900

  11. Vessel Bit for Electric Screwdriver (Mata Obeng)
    75%
    Mulai

    Rp46.900

    Vessel Bit for Electric Screwdriver (Mata Obeng)
    Deskripsi:
    -It is an insertion port of a half moon section.-Optimum for tighten precision machine screw of watch, glasses and camera.-Compatible Manufacturer: Nitto Kohki (delbo).
  12. LOBSTER(LOBTEX) Diamond Saw Blade Sky Wave Extra with Flange
    Mulai

    Rp2.699.900

    LOBSTER(LOBTEX) Diamond Saw Blade Sky Wave Extra with Flange
    Deskripsi:
    -A unique continuous slanted wave shape quickly discharges cutting dust and realizes sharpness with a clean finish that lasts.-It does not come into contact with the flange of the electric tool and this enables cutting and beautiful finishes at the corners of the wall and floor.(with flange) -For corner cutting and normal cutting of concrete, mortar, blocks, tiles, roof tiles, new building materials, non-combustion materials, and bricks, etc.-Dry Type.
    atribut:
    • Base Metal Materials: Tool Steel(SK-5)
    • Tip Material: Diamond Abrasive Grains
  13. DREMEL Mata Gerinda Potong Set
    Mulai

    Rp1.299.900

    DREMEL Mata Gerinda Potong Set
    Deskripsi:
    Assortment of 10 EZ SpeedClic cutting wheels and the special EZ SpeedClic mandrel. Besides 6 regular 38 mm metal cutting wheels the kit includes 2 special thin cutting wheels and 2 unique plastic cutting wheels. EZ SpeedClic is the unique quick-change system for rotary tool accessories. EZ SpeedClic. Quick, Easy, Keyless.Suitable Dremel devices- Retired ProductsDREMEL® 3000 Multitool Project-Kit (3000-4/45)DREMEL® 7700 (7700-30)DREMEL® 4000 (4000-4/65)DREMEL® 3000 (3000-1/25 Hobby)DREMEL® 8100 (8100-1/15)DREMEL® 4000 (4000-4/65 EZ)DREMEL® 4200 (4200-4/75 EZ)DREMEL® 8200 (8200-1/35)DREMEL® 7700 (7700-15 Hobby)DREMEL® 4200 (4200-4/75)DREMEL® 200 Series (200-5)DREMEL® 4000 (4000-1/45)DREMEL® 8200 (8200-2/45)DREMEL® 4300 (4300-3/45EZ)DREMEL® Stylo+ (2050-10)DREMEL® Micro (8050-15)DREMEL® Micro (8050-35)- Multi-ToolsDREMEL® 8220 (8220-5/65)DREMEL® 8220 (8220-1/5)DREMEL® 8220 (8220-2/45)DREMEL® 3000 (3000-15)DREMEL® 3000 (3000-1/25 EZ)DREMEL® 3000 (3000-2/25)DREMEL Stylo+ (2050-15)DREMEL® 8260 (8260-5/65)DREMEL® 8260 (8260-5)
  14. PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L)
    37%
    Mulai

    Rp159.900

    PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L)
    Deskripsi:
    -It has a nickel chrome plating which enables rust resistance and long life.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.
  15. Wipro Rotary Tool
    Mulai

    Rp119.900

    Wipro Rotary Tool
    Deskripsi:
    Set Contents:- 1Pcs Felt Wheel Pointed: 3/8inch x 13/16inch- 1Pcs Dressing Stone 1inchx3/8inch- 10Pcs Sanding Bands: 1/4inch x 1/2inch- 10Pcs Sanding Bands: 3/8inchx1/2inch- 10Pcs Sanding Bands: 1/2inchx1/2inch- 1Pcs Wrench: 3/8inch- 2Pcs Felt Wheels: 1/4inchx1inch- 5Pcs Felt Wheels: 1/4inchx1/2inch- 3Pcs Collets : 1/16inch, 3/32inch, 1/8inch- 6Pcs Grinding Wheels 1/8x13/16- 6Pcs Grinding Wheels 1/8x13/16- 2Pcs Rubber Emery Wheel 1/8inchx7/8inch- 1Pcs Sanding Shanks: 1/4inch x 1/2inch- 1Pcs Sanding Shanks: 3/8inchx1/2inch- 1Pcs Sanding Shanks: 1/2inchx1/2inch- 3Pcs Rubber Emery Wheel With Shank- 3Pcs Brush- 1Pcs Leather Wheel With Shank- 1Pcs Cloth Wheel With Shank- 1Pcs Flap Wheel- 1Pcs Flap Wheel- 4Pcs Grinding Wheels With shank- 6Pcs Grinding Wheels With shank- 5Pcs Cut Off Wheels Fiberglass: 1/20x1-1/4- 1Pcs Mandrels For Felt Wheels- 2Pcs Mandrels For Wheel- 6Pcs Diamond Cutters- 2Pcs HSS Cutters- 6Pcs HSS Twist Drills: 1/16x2, 3/32x2, 1/8x2,- 150Pcs Sand Papers- 6Pcs White Alundum Wheel and- 3Pcs Plastic Wheel- 37Pcs Cut Off Wheels 1/32x15/16- 1Pcs Polishing Compound
    atribut:
    • Shank Size (inch): 1/8
Daftar Harga dremel tool Terbaru October 2026
DREMEL Rotary Tool KitRp2.399.900
DREMEL Rotary Tool Bit & Attachment SetRp569.900
DREMEL Corded Rotary ToolRp2.399.900
BOSCH Cordless Rotary ToolRp1.699.900
DREMEL High Speed Rotary Tool 3000Rp3.899.900
KRISBOW Rotary Tool Accessories Set (Set Perkakas)Rp179.900
DREMEL Speed Rotary ToolRp3.399.900
DREMEL ChuckRp319.900
JST Giboshi Connector with Nylon Insulation PC Type (Skun)Rp229.900
YANASE Rotary Tool Pencil Speed Adjustable B Kong (Mesin Gerinda Mini)Rp739.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)