Beli dremel engraver di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Osaki Electric Engraver KitDeskripsi:ENG003 Electric hand held engraver with positive on/off switch and 5 position stroke adjuster for varied engraving depths. For use on metals, plastics, glass, ceramics, wood and leather. Supplied with two Carbide steel engraving tips and an alphanumeric template. > 5-Position adjustable engraving depth > Soft grip > Positive On/Off > 1.8m cable > Includes 2 tips and template for letters and numbers Spare engraver tips available: ENGRAVER TIPS (PK-5) 280-311atribut:
- Voltage (V): 230
- Number of Pieces: 4
- Type: Engraver
- Product Number: ENG003
- KRISBOW Alat UkirDeskripsi:Engraver 15W E15
- CP Electric Engraveratribut:
- Voltage (V): 220
- Power (W): 40
- DREMEL EngraverDeskripsi:Engraving tool with variable depth control, for engraving on a wide variety of materials like metal, glass, wood, plastics, ceramics, etc.This kit also includes a letter & number template for easy engraving of letters & numbers.
- EZREN Mini GrinderDeskripsi:Ezren EZ-2022 Electric Nail Drill Grinding Manicure Machine Mesin Kikir Amplas Kuku Listrik Nail Art Pen Pedicure, cukup ganti mata gerinda sesuai kebutuhan. Mudah Dipakai Dan Dapat Diatur Kecepatannya.Isi Paket 1 pcs Mini Grinder1 pcs Adaptor (UE EU)1 Kotak Bonus Mata Grafir dan Gosok1 Package Box mata gerinda ( gerinding pakai yg berpa mm)?> mata gerinda ini bisa pakai 2.0 sampai 2.3mmatribut:
- AC Input (V): 100-240
- Frequency (Hz): 50/60
- DC Output (V/mA): 9/1000
- Item Size (mm): 160x24
- Maximum Speed (rpm): 3.000 - 20.000
- Wipro PemahatDeskripsi:Cocok untuk bahan logam, kaca, kayu, plastik, keramik & kulit.Include : - 2Pcs Engraving Bits - 2Pcs Engraving Templates - 1Pcs Kunci Latribut:
- Bit Shank (mm): 3.2
- Variable Speed (rpm): 6000
- Power/Voltage (W/V): 13/220
- Engraving Bit (mm): TCT Steel 3
- STS Marking LaserDeskripsi:-The cross laser line is irradiated with one device.-Since 10mW laser element is adopted, a bright laser line will be irradiated.-Convenient for places where ink cannot be used.-The irradiation direction can be freely adjusted with a mount.-To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.-AC adapter (built-in strong noise filter and instantaneous power outage measures)atribut:
- Radiation Angle: 120°
- Size: 62x75mm
- Accessories: AC adapter (built-in strong noise filter and instantaneous power outage measures)
- Purpose of Use: To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.
- Chicago Pneumatic Air-Powered Engraver & AccessoriesDeskripsi:Engraver kits include a pneumatic engraving pen and a variety of bits (styluses) to perform different applications or engrave different materials, such as plastic, glass, and metal. They add markings that identify tools, assign tools to specific locations, deter theft, and allow for the return of misplaced tools.
- SPEEDAIRE Air-Powered Engraver & AccessoriesDeskripsi:Pneumatic engravers add markings that identify tools, assign tools to specific locations, deter theft, and allow for the return of misplaced tools. They connect to shop air systems and accept interchangeable bits to engrave different materials, such as plastic, glass, and metal.
- OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser)atribut:
- Working Area (mm): 3050x1530
- Accuracy of Positioning (mm): ±0.03
- Repeat Repositioning Accuracy (mm): ±0.02
- Maximum Acceleration (G): 0.8
- Maximum Movement Speed (m/minute): 100
- Creality Printer 3DDeskripsi:3D PRINTER Creality CR-10 MAX merupakan model terbaru (upgraded) dari Creality 3D Printer dengan print area 450 x 450 x 470 mm.
- Solution Mesin Absensi & Akses PintuDeskripsi:Standalone, 3.000 Fingerprint, 3.000 Kartu, 50.000 Records
- BOSCH Cordless Angle GrinderDeskripsi:Motor 4 kutub berperforma tinggiSpindel M14 untuk cakram 115mm pemasangan standarElectronic Cell Protection (ECP)
- TORA Digital Platform ScaleDeskripsi:Penimbangan kapasitas besar dengan tampilan digital yang mudah dibaca. Cocok untuk penggunaan industri, pergudangan, dan logistik.
- Pro'sKit 3.7V USB Li-ion Mini Grinder SetDeskripsi:Designed for grinding, sanding, shaping, detailing and other light-duty jobs. With USB charging, cordless design, PT-5205U makes it easy to use anywhere and anytime.atribut:
- Drive (mm): Ø2.4/3.2
- Battery: Rechargeable 3.7V 600mAh Li-Ion
- Charging Port: Micro USB
- Battery Charging Indicator: Yes
- Size (mm): 145x31
- Kennedy Piston Ring Compressor 90-175mm Capacity 100mm Ht.Deskripsi:The compressor gently compresses the piston rings into position reducing the risk of damage to components during installation. Key operated with ratchet mechanism and safety valve for combining safe rapid compression with positive control. Made from tempered spring steel complete with steel key. PRC-540 For passenger car vehicle engines. Capacity: 57 - 125mm (2 1/4 Inch - 5 Inch). Height: 80mm (3 1/4 Inch). PRC-730 For car/light commercial vehicle engines. Capacity: 90 - 175mm (3 1/2 Inch - 7 Inch). Height: 100mm (4 Inch). PRC-765 For heavy commercial vehicle engines. Capacity: 90 - 175mm (3 1/2 Inch - 7 Inch). Height: 165mm (6 1/2 Inch).atribut:
- Opening Capacity: 90 to 175mm
- Overall Length: 100mm
- Additional Features: Made from tempered spring steel Ratchet mechanism
- Weight Each: 345kg
- Part Number: KEN5032240K
- EXCELLENT Single Big Hook LanyardDeskripsi:Double Big Hook Lanyard With Absorber "EXCELLENT" 0376- Mempunyai sistem penutup serta pengunci kait otomatis- Lanyard berfungsi sebagai penyambung antara harness dan konektoratribut:
- Working Length (m): 1.8
- Absorber: No
- Extended Working Length: No
- Type of Lanyard: Rope
- Size (mm): 16
- Capacity (kN): 15
- Number of Line : Single
- Zebra Technologies Barcode Scanner Ultra-RuggedDeskripsi:Ds3608-Hp Rugged Green Vibration Motor - Usb Kit: Ds3608-Hp20003Vzww Scanner, Cba-U46-S07Zar High Current Shielded Usb Cable - Host powered: 4.5 VDC min., 5.5 VDC max. - External power supply: 11.4 VDC min., 12.6 VDC max.
- Proclean Pel Putar (Spin Mop)Deskripsi:Alat pembersih lantai dari Proclean hadir sebagai solusi praktis untuk membantu kegiatan mengepel Anda. Dilengkapi tongkat putar yang nyaman digenggam serta kain pel dengan daya serap tinggi. Saat ingin menggunakannya, Anda cukup memasukkan kain pel ke bagian pengering lalu tekan tongkatnya ke arah bawah hingga berputar dan akan mengering. Hadir dengan material berkualitas yang membuat alat pembersih lantai ini kuat dan tahan lama. Kini kegiatan mengepel semakin cepat dan efektif dengan Proclean set alat pel putar ini.atribut:
- Mop Cloth Material: Microfiber
Daftar Harga dremel engraver Terbaru October 2026
| Osaki Electric Engraver Kit | Rp599.900 |
| KRISBOW Alat Ukir | Rp199.900 |
| CP Electric Engraver | Rp279.900 |
| DREMEL Engraver | Rp159.900 |
| EZREN Mini Grinder | Rp86.900 |
| Wipro Pemahat | Rp289.900 |
| STS Marking Laser | Rp6.199.900 |
| Chicago Pneumatic Air-Powered Engraver & Accessories | Rp999.900 |
| SPEEDAIRE Air-Powered Engraver & Accessories | Rp809.900 |
| OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser) | Rp3.999.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




























































































































































/o7P107158871-1.jpg)






%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/EXCELLENT%20Single%20Big%20Hook%20Lanyard/28P106148080-1.jpg)

/m0P108902792-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)