SPEEDAIRE Air-Powered Engraver & Accessories

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp809.900 - Rp2.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pneumatic engravers add markings that identify tools, assign tools to specific locations, deter theft, and allow for the return of misplaced tools. They connect to shop air systems and accept interchangeable bits to engrave different materials, such as plastic, glass, and metal.
Feature
Engraving Pen Product Type Engraving Pen Duty General Maximum Strokes per Minute 3 400 stroke/min Required Pressure 90 psi Air Consumption 1 cfm Air Inlet Size 1/4 in Air Inlet Type NPT Minimum Hose Size 3/8 in Tool Length 6 3/4 in Hose Length 59 in Air Inlet Gender Male Average Flow Rate 1 cfm Features Cushion Finger Grip for Comfort Fine-Point Stylus for Engraving

Ulasan Produk

Tidak ada ulasan

Halaman Terkait