Beli double acting air cylinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Standard Air Cylinder (Silinder Udara)atribut:
- Pivot Bracket: None
- Auto Switch: Without Auto Switch
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Rod End Bracket: None
- With Auto Switch (Built-in Magnet): Without Auto Switch
- EMC Pneumatic Cylinder Bore 32Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 32
- Port Size: G1/8
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- EMC Pneumatic Cylinder Bore 80Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 80
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- SMC Air Cylinder (CA2) 80mmatribut:
- Port Thread Type: Rc
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Rod End Bracket: None
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Auto Switch: Without Auto Switch
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Pivot Bracket: None
- Stroke Adjustment Symbol: None
- Tube Material: Aluminium Tube
- SMC ISO Air Cylinder C55 (Silinder Udara)atribut:
- Auto Switch: Without Auto Switch (Built-in Magnet)
- Mounting Style: Through-Hole/Both Ends Tapped Common (Standard)
- With Auto Switch (Built-in Magnet): Without Auto Switch
- Made To Order: Standard
- NITTO KOHKI Hi-Coupler Socket for Male Screw Mountingatribut:
- Valve Structure: With valve
- Material (Seal): Nitrile rubber
- Socket or Plug: socket
- Suitable fluid: Air
- Type of Connection: Female thread
- Dimensions d (mm): Φ26.5
- Material (Main Unit): Steel (chrome plating)
- Maximum Operating Pressure (MPa): 1.5
- Operating Temperature Range (°C): -20~+80
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Withstand Pressure (MPa): 2
- Withstand Pressure (kgf/cm²): 20
- SMC Air Cylinder (CQ2) 40mmatribut:
- Port Thread Type: Rc/M Thread
- Made To Order: Standard
- Auto Switch: Without Auto Switch
- Bore Size (mm): 40
- Metalwork Seal Kit NBR ISO15552Deskripsi:Kit complete NBR gaskets for ISO 15552 cylinders Ø40atribut:
- Functional Denomination: Spares And Cylinder Components ISO 15552
- Product's Series: Cylinder ISO 15552
- SMC Air Cylinder Cm2B2atribut:
- Pivot Bracket: None
- Mounting Style: Basic (Double-side Bossed)
- Rod End Bracket: None
- Type: Pneumatic
- Made To Order: Standard
- Auto Switch: Without Auto Switch
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- Port Thread Type: Rc
- Suffix For Cylinder: Rubber Cushion,Rod End Male Thread,Without Rod Boot
- Suffix For Cylinder2: Rubber Cushion,Rod End Male Thread,Without Rod Boot
- With Auto Switch (Built-in Magnet): Without Auto Switch
- SMC Air Cylinder (CXS) 10mm (Silinder Udara)atribut:
- Auto Switch: Without Auto Switch (Built-in Magnet)
- Made To Order: Standard
- Bore Size (mm): 10
- Camozzi Series 63 Cylinder Pneumatic (Silinder Pneumatik)Deskripsi:The new Series 63 pneumatic cylinders, which comply with the ISO 15552 standard, have been developed to guarantee high performance whilst also offering significant reductions in weight. The new adjustable pneumatic and mechanical cushioning system ensures Series 63 also reduces the noise caused by the impact of the piston on the end block.On one side of the profile, there are grooves for the positioning of proximity switches (Series CSH) for the detection of the piston's position. These grooves can be covered with the slot cover profile Mod. S-CST-500. A wide range of versions are available which makes these new cylinders suitable for use in many sectors and applications.atribut:
- Type of Construction: Profile (with screws)
- Operating Pressure (bar): 1 to 10 (standard)
- Operating Temperature (°C): 0 to 80 (with dry air -20)
- Speed (mm/s): 10 to 1000, no load (standard)
- Type of Mounting: With front / rear flange, foot mounting, with front / rear / centre / swivel trunnion
- SMC CM2-Z/CDM2-Z - Air Cylinder/Standard Type Double Acting Single Rod CM2B32-100Zatribut:
- Type: (-) Pneumatic type
- Built-in Magnet Availability: (-) No magnet
- Cushioning: (-) Rubber cushion
- Cylinder Stroke (mm): 100
- Rod end Screw: (-) Rod tip male screw
- Tube Inner Diameter (Φmm): 32
- Type Of Thread: (-) Rc
- Type of Acting: Double acting single rod
- Metalwork Male Hinge Model BA for Cylinder ISO 15552atribut:
- Functional Denomination: Accessories Fixings
- Product's Series: Accessories Cylinders
- SMC Air Cylinder (CA2) 100mm (Silinder Udara)atribut:
- Port Thread Type: Rc
- Stroke Adjustment Symbol: None
- Bore Size (mm): 100
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Rod End Bracket: None
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Auto Switch: Without Auto Switch
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Pivot Bracket: None
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Tube Material: Aluminium Tube
- SMC Air Cylinder (CJ2) 16mmatribut:
- Bore Size (mm): 16
- SMC Stainless Steel Air Cylinder (Silinder Udara)atribut:
- Made To Order: Standard
- Auto Switch: Without Auto Switch
Daftar Harga double acting air cylinder Terbaru March 2026
| SMC Standard Air Cylinder (Silinder Udara) | Rp419.900 |
| Metalwork Cylinder | Rp269.900 |
| EMC Pneumatic Cylinder Bore 32 | Rp389.900 |
| EMC Pneumatic Cylinder Bore 80 | Rp919.900 |
| SMC ISO Air Cylinder C85 | Rp309.900 |
| SMC Air Cylinder (CA2) 80mm | Rp2.899.900 |
| SMC ISO Air Cylinder C55 (Silinder Udara) | Rp1.099.900 |
| NITTO KOHKI Hi-Coupler Socket for Male Screw Mounting | Rp86.900 |
| SMC Air Cylinder (CQ2) 40mm | Rp539.900 |
| SMC Filter Regulator | Rp809.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/1iP102077054-2.jpg)




%2080mm/7vP101579283-2.jpg)
/nbP102081839-6.jpg)

%2040mm/d6P101579474-2.jpg)



%2010mm%20(Silinder%20Udara)/dkP102081488-6.jpg)
/2zP108102107-1.jpg)
/7iP102082270-7.jpg)


%20100mm%20(Silinder%20Udara)/6tP101579245-2.jpg)
%2016mm/a8P101579368-2.jpg)
/6xP102082249-2.jpg)