Beli dorma mortise lock 281a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DORMAKABA Penutup Pintu
    Mulai

    Rp369.900

    DORMAKABA Penutup Pintu
    atribut:
    • Standard Finish: Silver
  2. Miwa Lock Lever Handle Lock TRLA Type (Gagang Pintu)
    Mulai

    Rp2.499.900

    Miwa Lock Lever Handle Lock TRLA Type (Gagang Pintu)
    Deskripsi:
    Application :Entrance, office, hospital room, toilet, etc.
  3. DORMAKABA Pure Level Handle
    Mulai

    Rp399.900

    DORMAKABA Pure Level Handle
    atribut:
    • Material: SS 304
    • Roses Diameter (mm): 50
    • Roses Thickness (mm): 8
    • Vertical Length (mm): 58
  4. DORMAKABA Pintu Otomatis
    Mulai

    Rp25.999.900

    DORMAKABA Pintu Otomatis
    atribut:
    • Opening Speed (Incremental Setting) (cm/s): 10-50
    • Closing Speed (Incremental Setting) (cm/s): 10-40
    • Hold Open Time (s): 0.5-30
    • Mains Voltage (V): 230
    • Frequency (Hz): 50/60
    • International Protection: IP 20
  5. DORMAKABA Butt Hinges
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

    DORMAKABA Butt Hinges
    atribut:
    • Thickness (mm): 3
  6. Miwa Lock Deadbolt Mortise Locks (Kunci Mortise)
    Mulai

    Rp1.899.900

    Miwa Lock Deadbolt Mortise Locks (Kunci Mortise)
    Deskripsi:
    -Since the key operation is same as the LA lock, it is optimum for a supportive lock for these series.-Supportive lock for one-door/two-locks, inspection ports, doors without a knob. etc.
  7. DORMAKABA Hinges
    21%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

  8. DORMAKABA Patch Fitting Universal
    Mulai

    Rp4.699.900

    DORMAKABA Patch Fitting Universal
    Deskripsi:
    Including : (PT10/PT20/US10/EASY CLEAN SOCKET & PC 91MM NICKEL MATT)
  9. Dekkson Door Closer (Penutup Pintu Otomatis)
    BARU
    Rating:
    100% of 100
    (3)
    Mulai

    Rp489.900

    Dekkson Door Closer (Penutup Pintu Otomatis)
    Deskripsi:
    Spek pintu : Pintu kayu, kaca, besi, alumunium
  10. DORMAKABA Door Closer (Hidden)
    Mulai

    Rp2.399.900

    DORMAKABA Door Closer (Hidden)
    Deskripsi:
    The ITS 915 set includes the arm, slide channel, slide block, cushioned limit stay and fixing screws. The hold-open unit enables doors to be securely held without any fall-back at precisely the required position up to an opening angle of approximately 115
    atribut:
    • Standard Finish: Silver
    • Dimensions (mm): 267x36x57
    • Door Thickness  (mm): min. 45
    • Opening (°): 0-115
Daftar Harga dorma mortise lock 281a Terbaru October 2026
DORMAKABA Mortise LockRp159.900
DORMAKABA Engsel Tanam LantaiRp1.099.900
DORMAKABA Door Locks (Profil Cylinder)Rp269.900
DORMAKABA Penutup PintuRp369.900
Miwa Lock Lever Handle Lock TRLA Type (Gagang Pintu)Rp2.499.900
DORMAKABA Pure Level HandleRp399.900
DORMAKABA Pintu OtomatisRp25.999.900
DORMAKABA Butt HingesRp74.900
Miwa Lock Deadbolt Mortise Locks (Kunci Mortise)Rp1.899.900
DORMAKABA HingesRp329.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)