Beli door bell di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NERO Electric Casa F16 Bell Switch & Accessoriesatribut:
- Color: White
- Voltage (V): 250
- SAFETY TECHNOLOGY INTERNATIONAL Door Bellatribut:
- UNSPSC: 46171604
- Accessory Type: Wireless Doorbell Button
- Features: Chimes When Doorbell Button is Pressed; Operates Up to 500 ft (Line of Sight); Water/Weather Resistant for Outdoor Use; Works with STI Wireless Receivers
- For use with: STI Wireless Receivers Mfr. No. STI-34104; STI Wireless Receivers Mfr. No. STI-34108; STI Wireless Receivers Mfr. No. STI-V34104
- Includes: Coin Cell Battery; Sensor
- Sub Brand: STI, Safety Technology Internatioal, Safety Technology Int'l
- IDEALIFE Wireless DoorbellDeskripsi:36 songs selectableVolume Control on speakerAC model for speakerWater resistant remote x 1pcsSignal rang: up to 100m*Built in: 29mm loud speakerBattery: 1 x 12V 23A (battery included)Easy installation, no wiring needed, plug n play
- Schneider Electric Kavacha Bell Bel Pintu IP44 Tahan Cuaca dengan Indikator LEDatribut:
- Color: White
- Height (mm): 124
- Index Protection: IP44
- Width (mm): 74
- Taffware Bel Pintu Wireless Remote DoorbellDeskripsi:Bell rumah wireless dengan warna dan bentuk yang elegan untuk dekorasi rumah, disertai dengan 38 nada suara. Anda dapat memasang bell ini di pintu depan, ruang tamu, kamar tidur, dan lain-lain. Dengan bell ini, Anda akan mengetahui setiap tamu yang datang ke rumah Andaatribut:
- Transmitter Dimensions (mm): 75 x 51 x 20
- Taffware Bel Pintu Wireless Doorbells Waterproof 36 Nada ReceiverDeskripsi:Bel rumah wireless dengan warna dan bentuk yang elegan ini cocok untuk dekorasi rumah Anda. Hadir dengan 36 nada suara berbeda yang dapat Anda pilih sesuai dengan selera. Anda dapat memasang bel ini di pintu depan, ruang tamu, kamar tidur dan lain-lain sesuai dengan kebutuhan. Dengan bel ini, Anda akan mengetahui setiap tamu yang datang ke rumah Andaatribut:
- Frequency (MHz): 315, ± 0.5
- Receiver Dimensions (cm): 7.7x8x7
- Transmitter Dimensions (cm): 4.7x7.7x2
- Power (UA): 200
- Volume (dB): 25 - 85
- Transmission Power (mW): < 10
- Color: White
- Material: ABS
- Receiver Voltage (V): 110 - 220
- Receiving Distance (M): 280 (Area Terbuka)
- Transmitter Power: Baterai Alkaline 12 V, 23 A
- Schneider Electric EasyPact EXE Trolley Tripping Componentatribut:
- Product or Component Type: Tripping Component
- Range of Product: EasyPact EXE
- HILOGIK Inaho BellDeskripsi:Entrance door chime bell doorbell series
- Schneider Electric AvatarOn Push Button for DoorbellDeskripsi:Schneider Electric AvatarOn push-button E8331BPL1_DG_G3 is a complete product in color dark grey with 1 gang and with 1 rocker for doorbell. Its connection terminals are brass terminal. Besides, there is a bell symbol marking on the surface. Its matching mounting box can be recessed into the surface of the wall with flush type. The push-button is made of polycarbonate, polycarbonate + GF 20 %, making it as resistant as possible. It is 86 mm in width, 86 mm in height, 34.2 mm in depth. And its rated current is 10A. What's more, it well satisfied the standard of BS EN 60669-1, IEC 60669-1, MS IEC 60669-1, SS 227-1. Besides, the IP rating of this device is IP20. Also, being environment-friendly, this device reached UV resistant. This push-button is SVHC (substances of very high concern) free too. As a green premium product, this device is environmentally friendly as well. And it is mercury free and heavy metal free, which takes care of the environment and your health as always. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life.atribut:
- Color: Dark Grey
- Material: Polycarbonate, Polycarbonate + GF 20%
- Product or Component Type: Push-Button
- Height (mm): 86
- Width (mm): 86
- Depth (mm): 34.2
- Clamping Connection Capacity (mm²): 3x2.5, 4x1.5 For Solid And Stranded Cable(s)
- Colour Tint: Dark Grey
- Connections - Terminals: Brass Terminal
- Device Application: Doorbell
- Device Mounting: Surface, Flush
- Device Presentation: Complete Product
- Environmental Characteristic: UV Resistant
- IP Degree of Protection: IP20
- Maximum Ambient Air Temperature for Operation (°C): 45
- Number of Gangs: 1 Gang
- Number of Rocker: 1
- Rated Current (A): 10 (At 250V AC 50/60Hz)
- Relative Humidity (%): 0 to 95
- Standards: IEC 60669-1, MS IEC 60669-1, BS EN 60669-1, SS 227-1
- Kenmaster Bel PintuDeskripsi:- Mudah di gunakan. - Premium Quality. - Terdapat Pilihan Musik/Bunyi Bell. - Tanpa Kabel/Wireless. - Ringing Euphonic. - Appearance streamlined.atribut:
- Max. Distance (m): 10
- Electric Rating Voltage (V): 220
- Taffhome Bel PintuDeskripsi:Bel rumah wireless dari TaffHOME ini memiliki desain minimalis, disertai dengan puluhan melodi suara yang bagus dibanding bel pada umumnya. Bel wireless ini dapat bekerja hingga 300 meter dan Anda dapat memasang bel ini di pintu depan, ruang tamu, kamar tidur sesuai dengan kebutuhan Anda.Content Set:1 x Doorbell Receivers1 x Transmitter1 x Adhesive Sticker2 x Sekrup1 x Panduan Penggunaanatribut:
- Color: Black
- Material: Plastic
- Chint Doorbell Pushbutton Switch Saklar Bell Premium Qualityatribut:
- Color: White
- Schneider Electric AvatarOn Push Button for Doorbell with SymbolDeskripsi:Schneider Electric AvatarOn push-button E8331BPDMW_DG is a complete product in color dark grey with 1 gang and with 1 rocker for doorbell. Its connection terminals are brass terminal. Besides, there is a Clean up symbol, and DO NOT DISTURB, bell symbol marking on the surface. Its matching mounting box can be recessed into the surface of the wall with flush type. Being made of polycarbonate, polycarbonate + GF 20 % material, this push-button is quite reliable and resistant. This push button has a LED indicator. And its rated current is 10A. What's more, it well satisfied the standard of GB 16915.1. It reaches IP20 degree of protection too. This push-button is SVHC (substances of very high concern) free too. As a green premium product, this device is environmentally friendly as well. And it is mercury free and heavy metal free, which takes care of the environment and your health as always. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life.atribut:
- Color: Dark Grey
- Material: Polycarbonate, Polycarbonate + GF 20%
- Product or Component Type: Push-Button
- Device Mounting: Surface, Flush
- Colour Tint: Dark Grey
- Standards: GB 16915.1
- Connections - Terminals: Brass Terminal
- Device Application: Doorbell
- Device Presentation: Complete Product
- IP Degree of Protection: IP20
- Local Signalling: LED Indicator, LED
- Maximum Ambient Air Temperature for Operation (°C): 35
- Number of Gangs: 1 Gang
- Number of Rocker: 1
- Rated Current (A): 10 (At 250V AC 50/60Hz)
- Relative Humidity (%): 0 to 95
- Vtech Business Phone ES1610ADeskripsi:- Bluetooth MobileConnect - Digital Speakerphone - Jangkauan Bicara Hingga 300 meter (diluar ruangan) - Karakter besar dan layar LCD backlit - Ultra-low Radiation Mode - Keypad Lock - 20 nama dan nomor direktori buku telepon - Waktu bicara hingga 10 jam/waktu siaga hingga 100 jam - Handset Dual-Chargingatribut:
- Speech Reach: Up to 300 meter (outdoor)
- Talk time: Up to 10 hours/stand by up to 100 hours
- Bardi Wireless Doorbell with ChimeDeskripsi:BARDI Doorbell Camera With Chime ini bisa dikontrol dari jah dengan terhubung ke jaringan WiFi/Hotspot, sehingga anda dapat berkomunikasi dengan tamu yang datang dimanapun anda berada, dan mendukung audio 2 arah antara ponsel dan doorbell, layaknya sedang video call.BARDI Doorbell Camera With Chime ini dilengkapi dengan IP54, yaitu proteksi terhadap tampias hujan dan kotoran debu, tetapi tidak tahan terhadap curahan hujan (Splash-Proof bukan Waterproof).Tersedia Chime yang langsung dapat disambungkan dengan Doorbell Camera dan terdapat beberapa jenis suara yang tersedia untuk bunyi Chimeatribut:
- Protection Class: IP54
Daftar Harga door bell Terbaru January 2026
| NERO Electric Casa F16 Bell Switch & Accessories | Rp37.900 |
| SAFETY TECHNOLOGY INTERNATIONAL Door Bell | Rp739.900 |
| IDEALIFE Wireless Doorbell | Rp139.900 |
| Schneider Electric Kavacha Bell Bel Pintu IP44 Tahan Cuaca dengan Indikator LED | Rp209.900 |
| Taffware Bel Pintu Wireless Remote Doorbell | Rp81.900 |
| Taffware Bel Pintu Wireless Doorbells Waterproof 36 Nada Receiver | Rp90.900 |
| Schneider Electric EasyPact EXE Trolley Tripping Component | Rp569.900 |
| HILOGIK Inaho Bell | Rp419.900 |
| Schneider Electric AvatarOn Push Button for Doorbell | Rp219.900 |
| Kenmaster Bel Pintu | Rp68.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)