Beli distributor sandisk di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Cable Ties (Kabel Tis)
    45%
    Mulai

    Rp6.900

    Fort Cable Ties (Kabel Tis)
    Deskripsi:
    Cable ties ini memenuhi standar industri UL (USA)
    atribut:
    • Material: Nylon 66 (UL Recognized) UL Flammability 94V.2
    • Locking Style: Self-Locking
  2. Seagate EXOS 7E8 HDD Enterprise (Hard Disk Enterprise)
    Mulai

    Rp6.899.900

    Seagate EXOS 7E8 HDD Enterprise (Hard Disk Enterprise)
    Deskripsi:
    The Seagate® Exos™ 7E8 enterprise hard drive confidently stores up to 8TB of data without sacrificing performance. The secure, high-capacity, high-performance drives are optimized for demanding enterprise bulk data applications.Best-Fit ApplicationsHyperscale applications/cloud data centersMassive scale-out data centers OLTP and HPC applicationsHigh-capacity density RAID storageMainstream enterprise external storage arraysDistributed file systems, including Hadoop and CephEnterprise backup and restore—D2D, virtual tapeCentralized surveillance
  3. Permatex RTV Gasket Maker (Lem Gasket)
    Mulai

    Rp4.399.900

    Permatex RTV Gasket Maker (Lem Gasket)
    Deskripsi:
    These RTV gasket makers maintain performance under higher temperatures than other gasket makers. They cure in place, eliminating the need for a precut gasket, and are useful in applications with elevated temperatures such as exhaust manifolds and turbochargers.
    atribut:
    • UNSPSC: 31160000
    • Chemical Base: Oxime Silicone
    • Color: Red
    • Container Size (oz): 3
    • Container Type: Tube
    • Cure type: Room Temperature
    • Features: Replaces Almost Any Cut Gasket; Sensor Safe Non-Corrosive RTV Silicone
    • Flash Point Temperature (°F): 200
    • For Fluid Type: Automotive Fluids
    • For Material Type: Aluminium, Brass, Bronze, Cast Iron, Copper
    • Full Cure Time (day): 1
    • Hardness: Shore A35
    • Includes: Plastic Cap
    • Manufacturer Part Number: 81630
    • Maximum Gap Fill Size (in): 0.25
    • Maximum Operating Temperature (°F): 600
    • Minimum Operating Temperature (°F): -65
    • Non-Hardening: Yes
    • Non-Toxic: Yes
    • Product Form: Paste
    • Resistance Properties: High-Temperature Resistant
    • Sealant Type: Gasket Maker
    • Sensor Safe: Yes
    • Series: Ultra Red® RTV
    • Standards: OSHA 29 CFR 1910.1200
    • Working Time (minute): 10
  4. Crosby Latch Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Crosby Latch Kit
    Deskripsi:
    • To be used on A-327 and A-339 Grade 8 sling hooks.• Latch kits shipped unassembled and individually packaged with instructions.
  5. WESTWARD Grease Gun (Pistol Gemuk)
    Mulai

    Rp489.900

    WESTWARD Grease Gun (Pistol Gemuk)
    Deskripsi:
    Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.
    atribut:
    • Product Type: Grease Gun
    • UNSPSC: 27112901
  6. Lincoln Air Operated Grease Transfer Pump (Pompa Gemuk)
    Mulai

    Rp39.999.900

    Lincoln Air Operated Grease Transfer Pump (Pompa Gemuk)
    Deskripsi:
    Air-operated grease transfer pumps connect to a compressed air source to move high-viscosity fluids, grease, and lubricants.
    atribut:
    • For Container Type: Drum
    • Maximum Outlet Pressure (PSI): 7500
    • Power Source: Air
  7. Chicago Pneumatic Air-Powered Hammer
    Mulai

    Rp2.599.900

    Chicago Pneumatic Air-Powered Hammer
    Deskripsi:
    Air hammers use bits with 0.401" or 0.498" round shanks to handle most material removal and light chipping tasks. Sometimes called zip guns or chiseling hammers, they are generally lighter and more compact but less powerful than chipping hammers. They are commonly used to remove scale and slag, debur surfaces, and clean castings. Their pistol-grip design sets the barrel at a right angle to the grip, so users can control the pressure applied to the bit and hold the tool steady in a range of positions on vertical and horizontal surfaces. They have a trigger switch to activate the tool.
    atribut:
    • UNSPSC: 27131504
    • Air Inlet Connection Size (inch): 1/4
    • Air Inlet Gender: Female
    • Air Inlet Size (inch): 1/4 NPT Female
    • Air Inlet Type: NPT
    • Air Pressure (psi): 90
    • Compatible Collar Shape: Round
    • Dust Management: None
    • Dust Sealed Switch: No
    • Handle Type: Pistol Grip
    • Minimum Hose Size (inch): 3/8
    • Power Source: Air Powered
    • Shank Design: Round
    • Shank Shape: Round
    • Standards: ISO 28927-9
    • Throttle Type: Trigger
  8. Logitech Keyboard
    Mulai

    Rp379.900

    Logitech Keyboard
    Deskripsi:
    Gaming keyboard berkinerja tinggi yang dilengkapi pilihan switch mechanical GX terbaik untuk Anda. Dilengkapi report rate 1md, USB passthrough, LIGHTYSNC RGB, dan bahan aluminum-alloy.TOMBOL KHUSUS- Kontrol Pencahayaan: FN+F5/ F6/F7- Game Mode: FN+F8- Kontrol media: FN+F9/ F10/F11/F12- Kontrol Volume: FN+ PRTSC/SCRLK/PAUSE- Tombol FN yang Dapat Diprogram melalui Logitech G HUB
  9. Streamlight Safety-Rated Handheld Flashlight
    Mulai

    Rp869.900

    Streamlight Safety-Rated Handheld Flashlight
    Deskripsi:
    Right-angle safety-rated flashlights attach to a belt, harness, or jacket and provide illumination while keeping both hands free to carry equipment or help others to safety. They set their head at 90° to the body to aim light straight ahead when clipped in place or held upright. Firefighters commonly wear right-angle lights on their turnout gear.
    atribut:
    • UNSPSC: 39111702
    • Beam Focus: Fixed
    • Lens Material: Polycarbonate
    • Lighting Technology: LED
    • Switch Type: Push Button
  10. Defelsko Coating Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp7.699.900

    Defelsko Coating Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    Ready to measure—no adjustment required for most applications- Enhanced one-handed menu navigation- Flashing display-ideal in a noisy environment- RESET feature instantly restores factory settings
  11. MILWAUKEE Tool Backpack (Tas Perkakas)
    Mulai

    Rp2.899.900

    MILWAUKEE Tool Backpack (Tas Perkakas)
    atribut:
    • Number of Pockets: 48
    • Overall Depth (inch): 10 1/4
    • Primary Application: General Purpose
    • Number of Inside Pockets: 46
    • Number of Outside Pockets: 2
    • Bag Style: Backpack
    • Closure Type: Zipper
    • Color: Red; Black
    • Compatible Modular System: Packout
    • Features: Impact Resistant Polymer Base, Plastic Reinforced Jab Saw Pocket, Reinforced Side Walls
    • Material: Ballistic Nylon
    • Number of Bags: 1
    • Number of Handles: 2
    • Number of Shoulder Straps: 2
    • Overall Height (inch): 19
    • Overall Width (inch): 15
    • Series: Packout
    • Shape: Rectangle
  12. Draeger DT Hydrogen Peroxide
    Mulai

    Rp11.999.900

    Draeger DT Hydrogen Peroxide
    atribut:
    • Part Number: 8101041
  13. Non Brand Lab, ESD, and Cleanroom Stool
    Mulai

    Rp6.899.900

    Non Brand Lab, ESD, and Cleanroom Stool
    atribut:
    • UNSPSC: 56112106
    • Assembled: No
    • Base: Cast Aluminium
    • Color: Black
    • Material: Polyurethane
    • Seat Depth (inch): 14
    • Seat Width (inch): 17
    • Standards: ANSI/BIFMA
    • Weight Capacity (lbs): 300
Daftar Harga distributor sandisk Terbaru November 2026
Fort Cable Ties (Kabel Tis)Rp6.900
EBA Penghancur Kertas Deskside Strip Cut (Penghancur Kertas)Rp6.999.900
Seagate EXOS 7E8 HDD Enterprise (Hard Disk Enterprise)Rp6.899.900
Permatex RTV Gasket Maker (Lem Gasket)Rp4.399.900
Crosby Latch KitRp129.900
WESTWARD Grease Gun (Pistol Gemuk)Rp489.900
Lincoln Air Operated Grease Transfer Pump (Pompa Gemuk)Rp39.999.900
Chicago Pneumatic Air-Powered HammerRp2.599.900
Logitech KeyboardRp379.900
Streamlight Safety-Rated Handheld FlashlightRp869.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)