Beli distributor hasegawa indonesia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BK Precision High-Voltage Probe MeterDeskripsi:High-voltage probes have insulated handles with circular rings that dissipate hazardous transient voltages and have a built-in analog display for quick and accurate readings. They pair with compatible voltmeters and are often used by electricians to measure power supplies, television sets, and other high voltages in commercial and industrial areas.atribut:
- UNSPSC: 41113637
- Alert Type: Sound
- Auto Ranging: Yes
- Brand: B&K PRECISION
- Detector Type: Probe Meter
- Display Type: Analog
- For Use On: General High Voltage Commercial Applications; High Voltages in TV Sets; Power Supplies, Laboratories
- Includes: Conventional Round Needle Tip; Flat Spring Tip
- Input Impedance (ohm): 600 mega
- Manufacturer Part Number: HV 44A
- Max. DC Voltage Measured (kV): 40
- Min DC Voltage Measured (V): 0k
- Number of Voltage Ranges: 1
- Power Cord Length (ft): 2.8
- Power Supply: Wire Leads
- Standards: UL Certified
- Tool Height (inch): 16.5 in
- Tool Length (inch): 2.1 in
- Tool Width (inch): 2 in
- Voltage Accuracy: ±3.00%
- HDE High-Voltage DetectorDeskripsi:High-voltage detectors are often paired with insulated hot sticks to create a safe distance between technicians and potentially dangerous equipment. Proximity detectors do not have to make direct contact with conductors to verify the presence of voltage. Personal voltage detectors attach to a worker's clothing and light up or visually indicate when in close proximity to high electrical fields. High-voltage detectors are commonly used to verify the presence of high voltage in transmission lines, downed power lines, medium and high switchgear, fuses, or power distribution substations.atribut:
- UNSPSC: 41113637
- Alert Type: Light; Sound
- Battery Chemistry: Alkaline
- Battery Size (V): 9
- Brand: HDE
- Detector Type: Personal Voltage Detector
- Features: Frequency of Alarm Increases as the User Gets Closer to the Electrical Hazard; Warning Distance Increases with Higher Voltages
- For Use On: Assessor Hi/Low; Power Distribution Equipment; Transmission Lines
- Frequency Rating (Hz): 50 to 60
- Includes: Carrying Case
- Manufacturer Part Number: VW-20H
- Max. AC Voltage Measured (kV): 2.4
- Maximum Operating Temperature (°F): 120
- Min. AC Voltage Measured (V): 2400
- Minimum Operating Temperature (°F): -20
- Number of Batteries Required: 1
- Power Supply: Battery
- Standards: CE
- Tool Height (inch): 3.5 in
- Tool Length (inch): 2.9 in
- Tool Width (inch): 1.3 in
- Megger Digital MegaohmmeterDeskripsi:Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
Daftar Harga distributor hasegawa indonesia Terbaru March 2026
| BK Precision High-Voltage Probe Meter | Rp4.099.900 |
| HDE High-Voltage Detector | Rp14.999.900 |
| Megger Digital Megaohmmeter | Rp18.999.900 |
Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)