Beli distributor bearing iko indonesia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASB Linear Bushing Bearing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.900

  2. Lototo Padlock L410
    Mulai

    Rp199.900

    Lototo Padlock L410
    Deskripsi:
    LOTOTO L410RED Reinforced Nylon Safety Padlock features a 1-1/2in (38mm) wide Nylon body and a 1-1/2in (38mm) tall, 1/4in (6mm) diameter Steel shackle. Designed exclusively for Lockout/Tagout applications, the durable, lightweight, non-conductive lock body is easy to carry. Key Retaining feature : When the shackle is open, the key cant be removed. Includes ENGLISH labels write-on Danger and INDONESIA labels write-on Bahaya Milik Dari.
    atribut:
    • wide (mm): 38 (1 1/2inch)
    • Shackle Clearence (mm): 38 (1 1/2inch)
    • Body Height (mm): 44 (1 3/4inch)
    • Body Material: Nylon
    • Diameter Shackle (mm): 6 (1/4inch)
    • Shackle Material: Steel
  3. WARNER LINEAR Linear Actuator
    Mulai

    Rp13.999.900

    WARNER LINEAR Linear Actuator
    Deskripsi:
    Rugged-duty B-Track linear actuators have heavy-duty double-ended ball bearing motors, corrosion and washdown protection, and are permanently lubricated to minimize maintenance time. K2 series actuators can be used for high load and impact applications such as gates and valves, table positioning, and platform lifts. K2x series actuators have an inline ball screw system for high load capability and an integral load holding brake. They are a good option for demanding applications where an alternative to hydraulic or air cylinders is needed. Common applications include construction and paving equipment, wagon and engine lifts, and deck and scissor lifts.
    atribut:
    • Drive System Type: Gear
    • Duty Cycle (%): 50
    • Enclosure Type: Totally Enclosed Non Ventilated
    • Feedback Signal: No
    • Gear Case Type: Parallel Spur
    • Housing Material: Aluminium
    • Motor Type: Permanent Magnet
    • Seal Guide Material: Delrin
    • Thermal Protection: Automatic
  4. RIDGID Mesin Drum
    Mulai

    Rp17.999.900

  5. BOSCH Corded Drill Driver (Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  6. GOULDS WATER TECHNOLOGY Straight Centrifugal Pump
    Mulai

    Rp23.999.900

    GOULDS WATER TECHNOLOGY Straight Centrifugal Pump
    Deskripsi:
    Straight centrifugal pumps with motors between 5 and 10 HP achieve flow rates at heads slightly higher than motors lower than 5 HP and significantly higher heads than motors lower than 1 HP.
    atribut:
    • UNSPSC: 40151503
    • Compatible with Media Type: Water
    • Maximum RPM: 3500
    • Priming: Manual
  7. Mitsuboshi V Belt A-Type
    Mulai

    Rp22.900

    Mitsuboshi V Belt A-Type
    Deskripsi:
    Mitsuboshi memiliki range produk V Belt A-Type yang lengkap dengan panjang 508-2515 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik
    atribut:
    • Finishing Material: Synthetic Rubber
Daftar Harga distributor bearing iko indonesia Terbaru April 2026
ASB Linear Bushing BearingRp15.900
Lototo Padlock L410Rp199.900
WARNER LINEAR Linear ActuatorRp13.999.900
RIDGID Mesin DrumRp17.999.900
BOSCH Corded Drill Driver (Bor Listrik)Rp99.900
GOULDS WATER TECHNOLOGY Straight Centrifugal PumpRp23.999.900
EBM-PAPST Compact Axial Fan KotakRp1.799.900
Mitsuboshi V Belt A-TypeRp22.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)