Beli disposable nitril gloves di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Ultrasonic Cleaner Stainless Steel Asum SeriesDeskripsi:The high output is 1.5 times that of conventional models, so cleaning time can be shortened (excluding some models). Despite its high output, it does not consume unnecessary power. The highly visible digital display makes it easy to read. The heater runs separately from cleaning and stops at the set temperature. Power can be adjusted in 3 levels according to the items to be washed. (Excluding ASU-2M and 3M) Also, if there are too many items to wash, it will automatically stop. The timer function is a subtraction type digital display, so you can check the remaining time at a glance. Equipped with a program function, high/middle/low oscillation power alternating operation and intermittent operation are possible. (Excluding ASU-2M and 3M) With the memory function, once set temperature, time, and program contents are memorized even if the power is turned off. Ministry of Internal Affairs and Communications type approval has been obtained.atribut:
- Material: (Drainboard) Stainless Steel (SUS304), (Lid) ABS Resin
- Body Material: Stainless steel (SUS430)
- Material (Water Tank): Stainless steel (SUS304)
- Power Cord (m): 2 (3P plug)
- Precautions for Use: Please note that chlorine-based detergents and chemicals are highly likely to cause rust.
- Series: Stainless steel/ASUM
- Warranty Period: 1 year
- AS ONE 3-Frequency Ultrasonic CleanerDeskripsi:A multi-frequency oscillator eliminates uneven cleaning by alternately oscillating 3 waves of low (28 kHz), medium (45 kHz), and high (100 kHz) with a timer. By optionally setting the cleaning time for each single frequency, it is possible to perform cleaning suitable for the object to be cleaned.
- SINGER Sarung Tangan NitrilDeskripsi:-With the extra thin/extra lightweight specification, they are optimum for detailed works using finger tips touch.-They are applied with anti-slip processing to the finger tips.-Food Sanitation Act compliant productatribut:
- Color: White
- Thickness: 0.12mm
- Material: Nitrile Rubber (NBR)
- AS ONE Ultrasonic CleanerDeskripsi:In addition to normal oscillation, it uses a highly effective burst mode (intermittent oscillation) with half the power consumption.atribut:
- Oscillation Frequency (kHz): 35
- Power Supply (V): 100 (AC)/(50/60Hz)
- ANSELL Sarung Tangan Nitril Solvex 37-176Deskripsi:Ketika Anda membutuhkan perlindungan dari paparan bahan cair dan berbahaya, sarung tangan Solvex telah terbukti menjadi pilihan yang lebih unggul daripada sarung tangan berbahan karet atau neoprene. Terbuat dari senyawa nitril yang memberikan kombinasi kekuatan dan ketahanan kimia yang luar biasa, sarung tangan Solvex tidak akan membesar, rusak, atau terdegradasi. Sarung tangan ini juga dapat melindungi tangan dari luka robek, tusuk, dan lecet! Lapisan katun lembut pada sarung tangan dapat menyerap keringat dan nyaman saat digunakan.
- SENSI Nitrile Disposable Gloves Powder-Free 100 (Sarung Tangan Nitrile)Deskripsi:SENSI NITRILE DISPOSABLE GLOVES POWDER-FREE adalah sarung-tangan nitril serbaguna yang terbuat dari bahan karet sintetis nitril. Selain memiliki daya proteksi yang cukup baik, sarung-tangan ini memberikan kenyamanan sewaktu dipakai dalam bekerja. - Terbuat dari karet sintetis Butadiene-acrylonitrile- Tanpa tepung- Cocok bagi yang sensitif atau alergi terhadap protein- Melalui Quality Control yang ketat dan memenuhi standar mutu internasional ISOatribut:
- Color: Blue
- SENSI Sarung Tangan Latex Medis Pre Powdered Smooth Touch LG-700atribut:
- Overall Length (mm): 240
- Palm Thickness (mm): 0.08
- Color: White
- SENSI Nitrile Disposable Gloves Powder-Free 40 (Sarung Tangan Nitrile)Deskripsi:SENSI NITRILE DISPOSABLE GLOVES POWDER-FREE adalah sarung-tangan nitril serbaguna yang terbuat dari bahan karet sintetis nitril. Selain memiliki daya proteksi yang cukup baik, sarung-tangan ini memberikan kenyamanan sewaktu dipakai dalam bekerja. - Terbuat dari karet sintetis Butadiene-acrylonitrile- Tanpa tepung- Cocok bagi yang sensitif atau alergi terhadap protein- Melalui Quality Control yang ketat dan memenuhi standar mutu internasional ISO
- Trasti Sarung Tangan Nitril Standaratribut:
- Material: Nitrile
- Jeken Ultrasonic Cleaneratribut:
- Frequency (kHz): 40
- SENSI Masker Medis Earloop 3 Ply Sekali PakaiDeskripsi:Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.atribut:
- Type: 3Ply Earloop
- Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
- Material (outer layer): 20g/m² PP green spunbond
- Material (filter layer): 20g/m² meltblown, 95% BFE
- Material (inner layer): ES Thermobonded soft
- Marketing Authorization Number of KEMENKES RI: AKD 11603010092
- AS ONE Dual Frequency Ultrasonic Cleaneratribut:
- AS ONE Part Number: 7-5000-01
- Power Supply (V): 100 (AC) (50/60Hz)/(200VA)
- Cord Length (m): 2, 3P inlet type (with 2P adapter)
- Tank Internal Dimensions (mm): 240×140×100
- Mass (kg): about 5.2
- Material: Tank/Basket/Stainless Steel (SUS304), Lid/PP (Polypropylene)
- Oscillation Frequency (kHz): 24-31 (single frequency or compound frequency)
- Outer Dimension (mm): 290×208×245
- Output Power (W): 110
- Timer: 1 to 99 minutes (Continuous operation should be within 30 minutes.)
- AS ONE Ultrasonic Cleaner 2-Frequency Asud SeriesDeskripsi:The high output is 1.5 times that of conventional models, so cleaning time can be shortened (excluding some models). Despite its high output, it does not consume unnecessary power. The housing of the ASU series is made of polypropylene with excellent chemical resistance. The operation panel is an easy-to-operate upper panel system. The highly visible digital display makes it easy to read. The heater runs separately from cleaning and stops at the set temperature. Power can be adjusted in 3 levels according to the items to be washed. (Excluding ASU-2 and 3) Also, if there are too many items to wash, it will automatically stop. The timer function is a subtraction type digital display, so you can check the remaining time at a glance. Equipped with a program function, high/middle/low oscillation power alternating operation and intermittent operation are possible. With the memory function, the temperature, time, and program contents once set are memorized even when the power is turned off. Ministry of Internal Affairs and Communications type approval has been obtained.atribut:
- Drainage: Manual drain valve type
- Oscillation Frequency (kHz): 23/43
- Accessories: Drainboard x 1, Lid x 1, Nipple for 13mm x 1
- Body Material: PP (polypropylene)
- Material: (Drainboard) Stainless Steel (SUS304), (Lid) ABS Resin
- Material (Water Tank): Stainless steel (SUS304)
- Oscillator: Separately excited oscillation type PLL automatic tracking
- Power Cord (m): 2 (3P plug)
- Power Supply (V): 100 (AC) (50/60Hz)
- Safety Function: Overcurrent protection, heater overheat protection, overload protection
- Series: Dual frequency/ASUD
- Specification: [Oscillator] BLT (bolted Langevin)
- Warranty Period: 1 year
- KAWANISHI Sarung Tangan Nitrilatribut:
- Material: Nitrile Rubber (NBR)
- KLEENGUARD Nitrile Flex Gloves G10Deskripsi:From general cleaning to component handling there are all kinds of jobs that require light protection. For those tasks choose Kleenguard* G10 Flex Blue Nitrile Gloves Protection for various light-duty jobs.- Latex Free and Powder Free- Fits right or left hand- 2 mil thickness- 9.5 Inch length
Daftar Harga disposable nitril gloves Terbaru March 2026
| AS ONE Ultrasonic Cleaner Stainless Steel Asum Series | Rp13.999.900 |
| AS ONE 3-Frequency Ultrasonic Cleaner | Rp3.499.900 |
| UVEX U-Fit Disposable Nitrile Gloves (Sarung Tangan Nitrile) | Rp359.900 |
| SINGER Sarung Tangan Nitril | Rp479.900 |
| AS ONE Ultrasonic Cleaner | Rp6.599.900 |
| ANSELL Sarung Tangan Nitril Solvex 37-176 | Rp27.900 |
| SENSI Nitrile Disposable Gloves Powder-Free 100 (Sarung Tangan Nitrile) | Rp109.900 |
| SENSI Sarung Tangan Latex Medis Pre Powdered Smooth Touch LG-700 | Rp65.900 |
| SENSI Nitrile Disposable Gloves Powder-Free 40 (Sarung Tangan Nitrile) | Rp62.900 |
| Trasti Sarung Tangan Nitril Standar | Rp53.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20Nitril%20Sekali%20Pakai/UVEX%20U-Fit%20Disposable%20Nitrile%20Gloves%20(Sarung%20Tangan%20Nitrile)/P101508382-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/SINGER%20Sarung%20Tangan%20Nitril/6kP102785236-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Sarung%20Tangan%20Nitril%20Solvex%2037-176/P101002317-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20Nitril%20Sekali%20Pakai/SENSI%20Nitrile%20Disposable%20Gloves%20Powder-Free%20100%20(Sarung%20Tangan%20Nitrile)/foP104048564-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/SENSI%20Sarung%20Tangan%20Latex%20Medis%20Pre%20Powdered%20Smooth%20Touch%20LG-700/h9P101571621-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20Nitril%20Sekali%20Pakai/SENSI%20Nitrile%20Disposable%20Gloves%20Powder-Free%2040%20(Sarung%20Tangan%20Nitrile)/exP104048537-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Lab%2C%20Ruang%20Bersih/Sarung%20Tangan%20Nitril%20Ruang%20Bersih/Trasti%20Sarung%20Tangan%20Nitril%20Standar/P103083524-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Operasi/SENSI%20Masker%20Medis%20Earloop%203%20Ply%20Sekali%20Pakai/hqP101571638-25.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/KAWANISHI%20Sarung%20Tangan%20Nitril/P102785227-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Nitril%20Backless/KLEENGUARD%20Nitrile%20Flex%20Gloves%20G10/rnP102143995-5.jpg)