Beli dinamo mesin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Stihl Chain Saw (Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    Stihl Chain Saw (Gergaji Mesin)
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  2. Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)
    Deskripsi:
    This chain is actually the blade of a chainsaw. It has a chain shape because the chainsaw uses a mechanism that continues to rotate as long as it is activated. So this chain is placed on a chainsaw mechanism called a bar. Then this thing can cut anything when turned on.
    atribut:
    • Saw Blade Model: For Cutting
  3. Makita Electric Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.499.900

    Makita Electric Chainsaw (Gergaji Mesin)
    atribut:
    • Cutting Board Length (inch): 16
  4. Stihl Chainsaw Chain Breaker (Rantai Gergaji Mesin)
    Mulai

    Rp239.900

    Stihl Chainsaw Chain Breaker (Rantai Gergaji Mesin)
    atribut:
    • Guide Bar Size (inch): 20
    • Compatible for: MS 038, MS 380, MS 381, MS 382, MS 390, MS 391
    • Chain Size (inch): 3/8
    • Pitch: 36T
    • Gauge (mm): 1.6
    • Chain Type: For Splitting
    • Serial Number: 3653 000 0072
    • Series: 36 RMX 72
    • Speed Ratio (rpm): 8000
  5. Hyundai Gasoline Chainsaw (Gergaji Mesin)
    Mulai

    Rp2.699.900

    Hyundai Gasoline Chainsaw (Gergaji Mesin)
    atribut:
    • Fuel Tank Capacity (ml): 550
    • Engine Type: Single Cylinder, 2 Stroke
    • Guide Bar Size (inch): 20 & 22
    • Saw Chain Pitch (inch): 3/8
    • Saw Chain Gauge (inch): 0.063
  6. EFCO Chainsaw MTH580 Series (Gergaji Mesin)
    Mulai

    Rp5.599.900

    EFCO Chainsaw MTH580 Series (Gergaji Mesin)
    atribut:
    • Displacement (cm³): 54.5
    • Power (HP): 3.5 (2.6kW)
    • Bar Type: Oregon 22\"-24\"
    • Pitch of Chain: Oregon 3/8\"
    • Carburetor: Walbro
    • Chain Tension System: Lateral
    • Crankcase: Alumunium
    • Filter: Nylon
    • Filter Cover: No Tools (Knob)
    • Primer: Yes, Walbro
    • Safety: EU Standards
  7. YASUKA Gergaji Mesin
    Mulai

    Rp5.599.900

    YASUKA Gergaji Mesin
    atribut:
    • Cylinder (cc): 52
    • Maximum Power (kW/hp): 2.2(3.0)
    • Bar of Length (inch): 22
    • Ignition Method: Recoil/Tarik
    • Fuel Capacity (ml): 520
    • Oil Capacity (ml): 260
  8. Makita Chainsaw
    Mulai

    Rp3.099.900

    Makita Chainsaw
    atribut:
    • Cable Length (m): 2
    • Chain Speed (m/s): 7
    • Chain Type: 90PX
    • Current (A): 8.1
    • Guide Bar Length (mm): 300
    • Overall Length (mm): 568
    • Power Consumption (W): 770
    • Power Input (V): 100
  9. PRO-QUIP Chainsaw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    PRO-QUIP Chainsaw
    Deskripsi:
    QC6800X Chainsaw 22 InchDual Transfer Port Cylinder Lubang Knalpot Silinder GandaPembakaran Jauh Lebih SempurnaSuper EZ-Start Recoil Starter
  10. Melzer Gergaji Mesin
    Mulai

    Rp1.199.900

    Melzer Gergaji Mesin
    atribut:
    • Engine Type: Air-cooled, two stroke, single cylinder gasoline
    • Oil Mixing Ratio: 25:1
    • Idling Speed (rpm): 3000-3200
    • Fuel Tank Capacity (ml): 550
    • Engine Oil Tank Capacity (ml): 260
  11. JLD Mesin Chainsaw
    Mulai

    Rp799.900

  12. Husqvarna Sparepart Chainsaw
    Mulai

    Rp7.999.900

    Husqvarna Sparepart Chainsaw
    Deskripsi:
    125Easy to start, easy to use yet surprisingly powerful basic chainsaw with 16” bar, ideal for occasional tasks such as cutting firewood, pruning and light forest clearing. Purge pump reduces the number of pulls needed to start the saw, while the compact saw body and low vibration makes working comfortable and convenient. Quick release, easy access air filter reduces downtime and increases productivity.IncludedNose type Sprocket noseSpikes EnclosedChain type H37Bar length (inch) 18 in
  13. ECHO Chainsaw
    Mulai

    Rp12.999.900

  14. FIRMAN Gergaji Mesin Bensin
    Mulai

    Rp2.399.900

    FIRMAN Gergaji Mesin Bensin
    Deskripsi:
    FCS58XP merupakan salah satu produk mesin gergaji rantai berbahan bakar bensin 2-tak dari Firman Indonesia yang digunakan sebagai alat untuk menebang atau memotong batang pohon. Dengan listrik maksimum 2.1 KW dan kapasitas silinder 51.6 cc, mesin ini dapat membantu pekerjaan mulai dari memotong/membersihkan ranting-ranting dari hasil penebangan pohon hingga menebang pohon yang berukuran besar. Mesin ini mampu bermanuver dengan baik serta minim getaran sehingga mesin ini mudah digunakan untuk pengguna profesional maupun pengguna amatir. Handle di bagian depan mesin ini juga didesain khusus untuk memberikan kenyamanan dan keamanan pengguna karena terdapat rem yang berfungsi untuk menghentikan putaran rantai secara darurat sekaligus berguna sebagai pelindung tangan sehingga dapat meminimalisir terjadinya kecelakaan kerja. Dengan menggunakan sistem penyalaan recoil (diengkol) yang ringan dan mudah, anda tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan mesin ini. Selain itu, material silinder pada mesin ini terbuat dari bahan nikel yang mempunyai keunggulan yaitu titik muai yang tinggi sehingga mesin lebih tahan terhadap suhu panas dan mudah dihidupkan meskipun dalam keadaan panas. Bahan bakar yang digunakan mesin ini yaitu bensin campur dengan kapasitas 550 ml, dengan perbandingan jumlah bensin dan oli 2-tak sebesar 25:1. Dengan jumlah kapasitas bahan bakar tersebut, mesin ini dapat dioperasikan selama kurang lebih 30 menit. Dilengkapi dengan sistem pelumasan otomatis, mesin ini membutuhkan oli pelumas rantai sebanyak 260 ml untuk menjaga rantai tetap terlumasi secara terus menerus ketika sedang bekerja. Dengan membeli mesin ini, Anda akan merasakan kemudahan serta kenyamanan dalam pekerjaan menebang pohon. Selain itu, dengan kekuatan mesin gergaji rantai ini anda akan mendapatkan hasil pemotongan yang lebih maksimal dibandingkan dengan menebang pohon dengan memakai metode konvensional seperti menggunakan kapak atau gergaji tangan yang membutuhkan waktu dan tenaga yang ekstra.
    atribut:
    • Fuel Tank Capacity (ml): 550
    • Chain Oil Capacity (ml): 260
    • Cylinder Capacity (cc): 51.6
    • Maximum Electricity (kW): 2.1
  15. Honda Power Product Brush Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.699.900

Daftar Harga dinamo mesin Terbaru October 2026
Stihl Chain Saw (Gergaji Mesin)Rp3.399.900
Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)Rp179.900
Stihl Grass Cutter Machine & Shrub (Mesin Potong Rumput)Rp2.999.900
KRISBOW Mesin Gergaji BensinRp2.799.900
Makita Electric Chainsaw (Gergaji Mesin)Rp3.499.900
Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)Rp209.900
Husqvarna Gergaji MesinRp5.199.900
Stihl Chainsaw Chain Breaker (Rantai Gergaji Mesin)Rp239.900
Hyundai Gasoline Chainsaw (Gergaji Mesin)Rp2.699.900
EFCO Chainsaw MTH580 Series (Gergaji Mesin)Rp5.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait